UO-4, 127,000 BTU Output Ultra Oil Boiler Zoom

UO-4, 127,000 BTU Output Ultra Oil Boiler

SKU:386-901-001

Brand: Weil Mclain

Weil Mclain
386-901-001 has been discontinued.
Direct Replacement:
SKU: 386-901-004
Brand: Weil Mclain
0

Resources

Specs

Fuel Type: Oil
Boiler Type: High Efficiency
IBR Rating:
?
127000
DOE Rating:
?
146000
System Type: Hydronic (Water)
Efficiency:
?
86.2%
Vent Type: Atmospheric
Water Connection: 1-1/2"
Height (Inches): 40
Width (Inches): 22-1/16"
Depth (Inches): 29"
Warranty: Limited Lifetime on Cast Iron Sections/1-year on parts

Description for Weil Mclain 386-901-001

Note: Product Title reflects this boiler's IBR Net Output Rating

Weil McLain ultra oil boilers are premium, smart, durable oil boilers with many state-of-the-art features including:

  • Optional Advanced Features Module that provides indoor/outdoor reset, DHW priority, stage firing and more
  • Dedicated water-only oil boiler
  • I=B=R Burner Cap (GPH): 1.2
  • Full access, reversible swing-away door for simplified inspection, cleaning and maintenance
  • Flexible direct or chimney venting - no power assisted fan needed
  • Circulator included
  • Three-pass cast iron heat exchanger with captured elastomer seals
  • Pre-wired for an optional fully integrated control system
  • Sleek, innovatively designed jacket with rear piping and wiring openings and concealed controls for an appliance-like appearance
  • Energy Star Rating


NOTE: This boiler does not come with the burner. The burner (sku 521-100-031) must be purchased separately.

PLEASE NOTE: The product weighs 737 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

UO-4, 127,000 BTU Output Ultra Oil Boiler

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

5 Questions | 6 Answers
Displaying questions 1-5
  • UO-4, 127,000 BTU Output Ultra Oil Boiler

    Q:

    Does the price shown come with a burner or is that separate, if so type and price please
    Asked on 9/13/2012 by vic from torrington,ct

    1 answer

    • CUSTOMER CARE

      A:

      The burner is not included and must be purchased separately (part 521-100-031).

      Answered on 9/13/2012 by PexSupply Staff from NY
  • UO-4, 127,000 BTU Output Ultra Oil Boiler

    Q:

    i currently have a WTGO-4 that has a problem. im going to replace it and uncertain if i'm better off with the Ultra. which unit do you consider the absolute best boiler (wtgo4 vs ultra uo-4) its not a case of not enough BTU'S. thanks
    Asked on 3/15/2012 by jay from NY

    1 answer

    • CUSTOMER CARE

      A:

      The Ultra series is the slightly higher efficient model, with an 86.2% efficiency rating. The WTGO series has a rating of 85%. They both have a cast iron heat exchanger. The WTGO also includes a tankless heater option, which the Ultra series does not.

      Answered on 4/6/2012 by PexSupply Staff from NY
  • UO-4, 127,000 BTU Output Ultra Oil Boiler

    Q:

    what is the uo 3 weight
    Asked on 12/6/2011 by Bill from Ct.

    2 answers

    • A:

      The UO-4, 127,000 BTU Output Ultra Oil Boiler weights 737 pounds, not including the burner which must be purchased separately.

      Answered on 12/9/2011 by Anonymous from None
    • CUSTOMER CARE

      A:

      The shipping weight of the UO-3 is approximately 636 lbs. (737 lbs for the UO-4).

      Answered on 12/7/2011 by PexSupply Staff from NY
  • UO-4, 127,000 BTU Output Ultra Oil Boiler

    Q:

    I have a 2750 sq.feet (including basement) home which Ultra oil boiler you would suggest. What do I need to buy in addition to the oil boiler?
    Asked on 5/9/2011 by Gaga from MA

    1 answer

    • CUSTOMER CARE

      A:

      The boiler you need depends on the number of BTU's required to heat your home. You can use our BTU calculator ( http://www.pexsupply.com/pex/control/BTUCalculator ) to get a better idea. The burner is not included and must be purchased separately.

      Answered on 5/9/2011 by PexSupply Staff from NY
  • UO-4, 127,000 BTU Output Ultra Oil Boiler

    Q:

    i have a 1000 square house witch model would you suggest the uo-3 or uo-4
    Asked on 2/2/2011 by joe from sheldon,vermont

    1 answer

    • CUSTOMER CARE

      A:

      For a 1,000 square foot home, we do not think you would need more than a maximum of 65,000 BTUs. Therefore, we would recommend the UO-3 over the UO-4, but we would also suggest that you lower the nozzle rating. This would reduce the amount of wasted oil, and can be done rather easily by a certified installer.

      Answered on 2/3/2011 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?