UO-5, 150,000 BTU Output Ultra Oil Boiler Zoom

UO-5, 150,000 BTU Output Ultra Oil Boiler

SKU:386-901-002

Brand: Weil Mclain

Weil Mclain
386-901-002 has been discontinued.
Direct Replacement:
SKU: 386-901-005
Brand: Weil Mclain
3
1

Specs

Fuel Type: Oil
Boiler Type: High Efficiency
DOE Rating:
?
172000
IBR Rating:
?
150000
System Type: Hydronic (Water)
Efficiency:
?
86.5%
Vent Type: Atmospheric
Water Connection: 1-1/2"
Height (Inches): 40
Width (Inches): 22-1/16"
Depth (Inches): 33"
Warranty: Limited Lifetime on Cast Iron Sections/1-year on parts

Description for Weil Mclain 386-901-002

Note: Product Title reflects this boiler's IBR Net Output Rating

Weil McLain ultra oil boilers are premium, smart, durable oil boilers with many state-of-the-art features including:

  • Optional Advanced Features Module that provides indoor/outdoor reset, DHW priority, stage firing and more
  • Dedicated water-only oil boiler
  • I=B=R Burner Cap (GPH): 1.4
  • Full access, reversible swing-away door for simplified inspection, cleaning and maintenance
  • Flexible direct or chimney venting - no power assisted fan needed
  • Circulator included
  • Three-pass cast iron heat exchanger with captured elastomer seals
  • Pre-wired for an optional fully integrated control system
  • Sleek, innovatively designed jacket with rear piping and wiring openings and concealed controls for an appliance-like appearance
  • Energy Star Rating


NOTE: This boiler does not come with the burner. The burner (sku 521-100-032) must be purchased separately.

PLEASE NOTE: The product weighs 852 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

UO-5, 150,000 BTU Output Ultra Oil Boiler

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 6 Answers
Displaying questions 1-5
  • UO-5, 150,000 BTU Output Ultra Oil Boiler

    Q:

    Do I need to purchase a water circulator and/or gauges for the UO-5 150,000 BTU ultra oil burner.
    Asked on 8/8/2012 by Peg from Harpers Ferry, WV

    2 answers

    • CUSTOMER CARE

      A:

      The gauges and circulator are both included. The burner is sold separately. Please see sku number 521-100-032.

      Answered on 8/9/2012 by PexSupply Staff from NY
    • CUSTOMER CARE

      A:

      The circulator and gauges are included. The burner is sold separately. See sku number 521-100-032.

      Answered on 8/9/2012 by PexSupply Staff from NY
  • UO-5, 150,000 BTU Output Ultra Oil Boiler

    Q:

    Does this unit come with the vent pipes and how many zones can I run off of this unit
    Asked on 7/5/2012 by Gregg from Brockton mass

    1 answer

    • CUSTOMER CARE

      A:

      If you order a direct vent kit you get vent piping, but that is just for direct vent side wall. Zones depend on the BTU's needed.

      Answered on 7/5/2012 by PexSupply Staff from NY
  • UO-5, 150,000 BTU Output Ultra Oil Boiler

    Q:

    i like a price on a UO-5 125,000 BTU Weil Mclain tankless boiler (oil)
    Asked on 6/3/2012 by bart from shelton,ct

    1 answer

    • CUSTOMER CARE

      A:

      You may want to consider the UO-4 boiler, which has a Net I=B=R rating of 127,000 BTUs. The full model number is 386-901-001. Net I-B-R ratings de-rate the output BTUs by approximately 15%, assuming that the boiler is installed in an unheated area.

      Answered on 6/5/2012 by PexSupply Staff from NY
  • UO-5, 150,000 BTU Output Ultra Oil Boiler

    Q:

    I would like to purchase a cold start oil fired boiler. Can you please give me the designations for the various brands so I can tell whcih models are in fact cold start.
    Asked on 4/18/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This boiler, Weil-McLain WGO Series, and Biasi boilers can all function as cold-start boilers.

      Answered on 4/19/2011 by PexSupply Staff from NY
  • UO-5, 150,000 BTU Output Ultra Oil Boiler

    Q:

    What is the differents between the UO-5 and the WGO-5 can you explain.
    Asked on 10/16/2010 by Pete the puzzled. from NYC

    1 answer

    • CUSTOMER CARE

      A:

      The Ultra Oil boilers have a higher efficiency than the WGO series. They can also be chimney or direct vented while the WGO boilers are only chimney vented.

      Answered on 10/18/2010 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons