Spill Switch w/ Manual Reset, 240°F for CG, CGA, CGx Boilers Zoom

Spill Switch w/ Manual Reset, 240°F for CG, CGA, CGx Boilers

SKU:510-300-014

Brand: Weil Mclain

Weil Mclain
Qty Price
$16.45
/ each
In Stock! Ships in 24-48 Hours
(12 Available)
0

Specs

Accessory For: CG Boilers
CGa Boilers
CGx Boilers

Description for Weil Mclain 510-300-014

Weil McLain spill switch with manual reset, 240°F, for boiler models:

  • CGA
  • CGx
  • CG

Spill Switch w/ Manual Reset, 240°F for CG, CGA, CGx Boilers

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainSpill Switch w/ Manual Reset, 240°F for CG, CGA, CGx Boilers
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (3)

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
5.0

Works good

By Svoris

from Massachusetts

Verified Buyer

Comments about Spill Switch w/ Manual Reset, 240°F for CG, CGA, CGx Boilers:

Good product

  • Primary use:
  • Business
 
5.0

great

By Heng Zhang

from Fort Madison, Iowa

Verified Buyer

Comments about Spill Switch w/ Manual Reset, 240°F for CG, CGA, CGx Boilers:

fit my old broiler perfectly, exact fit and size

  • Primary use:
  • Personal
 
5.0

Quick & easy fix

By Rich

from Aldan PA

Verified Buyer

Comments about Spill Switch w/ Manual Reset, 240°F for CG, CGA, CGx Boilers:

My original spill switch was over 20 years old and actually fell apart while I was troubleshooting why my gas boiler wasn't starting up. The replacment switch I picked up from supplyhouse.com was an exact replacement and very simple to replace. I matched the new switch with the orientation of the old switch as well as the wire placment and I was done in minutes. Quick & easy!

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Exact fit for my unit

By skaizun

from LI, NY

Verified Buyer

Comments about Spill Switch w/ Manual Reset, 240°F for CG, CGA, CGx Boilers:

While replacing my gas vent damper, whose motor failed, the old spill switch shattered, without my having even touched it! I can only guess that, over time (5 years since the furnace was installed), the heat from direct contact with the exhaust hood caused the plastic to fatigue and break. Hopefully, this OEM replacement will last longer! I suppose the lesson to be learned is, if you replace the damper, replace the spill switch as a precaution (it's cheap, so, no excuses!).

  • Primary use:
  • Personal

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 3 Answers
Displaying question 1
  • Spill Switch w/ Manual Reset, 240°F for CG, CGA, CGx Boilers

    Q:

    How do you apply it to the vent piping
    Asked on 9/17/2012 by tom

    3 answers

    • VERIFIED BUYER

      A:

      Hello
      I replaced an existing unit, it just screwed to exhaust vent pipe hood over boiler with 2 sheet metal screws.
      does that help?

      Answered on 9/17/2012 by Anonymous
    • VERIFIED BUYER

      A:

      with two self-tapping sheet metal screws.

      Answered on 9/17/2012 by Anonymous
    • VERIFIED BUYER

      A:

      You use sheet metal screws.
      T-Mobile. America’s First Nationwide 4G Network

      Answered on 9/17/2012 by Anonymous
Displaying question 1

Do you have a question about this product?