High Limit Temperature Control Zoom

High Limit Temperature Control

SKU:510-312-209

Brand: Weil Mclain

Weil Mclain
Qty Price
$73.45
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out

Specs

Connection Size: 3/4"
Connection Type: Threaded
Temperature Range (F): 140°F to 240°F
Accessory For: 68 Boilers
EG Boilers
EGH Boilers
LGB Boilers
MGB Boilers
SGO Boilers

Description for Weil Mclain 510-312-209

Weil McLain high limit temperature control for boiler models 68, EG, EGH, LGB, MGB and SGO.

Features and Specifications:

  • 140°-240°F Range
  • SPST
  • Automatic recycle
  • 10°F subtractive differential with 3/4" N.P.T. control well
  • (Separate controls used for operating and high limit function for MGB-17 through MGB-38 boilers)

High Limit Temperature Control

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons