Outdoor Temperature Sensor for Ultra Boiler Zoom

Outdoor Temperature Sensor for Ultra Boiler

SKU:510-312-218

Brand: Weil Mclain

Weil Mclain
510-312-218 has been discontinued.
Direct Replacement:
SKU: 381-356-586
Brand: Weil Mclain
0

Description for Weil Mclain 510-312-218

For Weil McLain Ultra series boilers.

Outdoor Temperature Sensor for Ultra Boiler

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainOutdoor Temperature Sensor for Ultra Boiler
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Simple fix for a big problem

By Starbuck1

from Huntington, NY

Verified Buyer

Comments about Outdoor Temperature Sensor for Ultra Boiler:

I don't know why, such a simple device failed on my two year old Weil Mclain boiler. The symptom of the problem was cooler than normal water temperatures in the baseboards, and an inability of the heating system to keep up with demand on a cold day.

Upon investigating the problem, and utilizing the very helpful diagnostic L.E.D. screen on the boiler, I was easily able to determine that the outdoor temperature sensor was reading 30°F over the actual outdoor temperature. This variance is well above the 10° +/- adjustment that the boiler program allows for this sensor and causes the boiler control program to think it is warmer outside than it actually is, thus limiting the water temperature to well under its high temperature cut-off. In my case 180°F.

I bought two sensors and keep one now as a backup. (I'll probably never need one again!) Installation could not be simpler and is accomplished with a screwdriver. The sender wires need to be stripped and are inserted into the sensor by means of a spring tab and a gentle push of the wire into the tabs.

 
5.0

Easy to install outdoor sensor

By Spyder1974

from Connecticut

Verified Buyer

Comments about Outdoor Temperature Sensor for Ultra Boiler:

Took only a few minutes to install drilled a small hole for the wire and attached one end to the outside of the house On the sensor
And the other to the boiler. Very easy and straight forward. A screwdriver and a drill are the tools required.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Outdoor Temperature Sensor for Ultra Boiler

    Q:

    Is this sensor compatible with the Ultra Series 1 boilers?
    Asked on 10/10/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 10/18/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?