Plug In Relay w/ 24V Holding Coil Zoom

Plug In Relay w/ 24V Holding Coil

SKU:510-350-223

Brand: Weil Mclain

Weil Mclain
Qty Price
$18.95
/ each
In Stock! Ships in 24-48 Hours
(54 Available)
0

Specs

Type: DPST
Voltage:
?
24v Holding Coil
Accessory For: AHE Boilers
CG Boilers
CGa Boilers
CGx Boilers
EG Boilers
EGH Boilers
HE Boilers
PFG Boilers
VHE Boilers

Description for Weil Mclain 510-350-223

Weil McLain plug in relay with 24v holding coil, for boiler models:

  • CGA
  • CGx
  • CG
  • AHE
  • EG
  • EGH
  • HE
  • PFG
  • VHE

Plug In Relay w/ 24V Holding Coil

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainPlug In Relay w/ 24V Holding Coil
 
5.0

(based on 23 reviews)

Ratings Distribution

  • 5 Stars

     

    (23)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (19)

Reviewed by 23 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Right part got our furnace back on quick

By Ronthemon

from Sugar Grove, IL

Verified Buyer

Comments about Plug In Relay w/ 24V Holding Coil:

Ordered this contactor online. Came in 2 days. Perfect fit. Heat back on right away. Price was less than half found on other websites, if they would even sell to a non- contractor like me. Thank you Supply House.

  • Primary use:
  • Personal
 
5.0

Great product

By Joe blah

from New jersey

Verified Buyer

Comments about Plug In Relay w/ 24V Holding Coil:

Easy to install

  • Primary use:
  • Personal
 
5.0

Good product good price!

By Nutz

from Wausau, wi

Verified Buyer

Comments about Plug In Relay w/ 24V Holding Coil:

Fixed my furnace with this product. Works great!

  • Primary use:
  • Personal
 
5.0

Quick fix on a cold day

By Pirate Bill

from Massapequa NY

Verified Buyer

Comments about Plug In Relay w/ 24V Holding Coil:

Had no heat, circulator would not run. The relay was shot. Checked out Supplyhouse.com ,they had it, I got it and the heat was back on!

  • Primary use:
  • Business
 
5.0

Relay works perfect

By SewerRat

from Harrisburg, PA

Verified Buyer

Comments about Plug In Relay w/ 24V Holding Coil:

This relay was the exact part that fits my boiler. It works flawlessly. Unfortunately for me, it was another part that was bad and not this one. But now I have a spare! The price was well worth having a spare. Would buy parts here again.

  • Primary use:
  • Personal
 
5.0

A direct replacement, very good price, and prompt delivery.

By Joe

from Surf City, NJ

Verified Buyer

Comments about Plug In Relay w/ 24V Holding Coil:

A direct replacement, very good price, and prompt delivery.

  • Primary use:
  • Personal
 
5.0

worked and fit like a charm and a good price also,,

By Manny

from Yonkers New York

Verified Buyer

Comments about Plug In Relay w/ 24V Holding Coil:

great price and worked perfectly, I was very happy you had it in stock and got it to me quickly

Thanks for the great service

  • Primary use:
  • Personal
 
5.0

Just what I was looking for,

By Brockster

from West Sand Lake, NY

Verified Buyer

Comments about Plug In Relay w/ 24V Holding Coil:

This was a replacement for Weil McLain boiler.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

My sister thanks you...I thank you.

By Bill the Big Brother

from Drexel Hill, PA

Verified Buyer

Comments about Plug In Relay w/ 24V Holding Coil:

My sister calls me and says her "heater" is making a loud buzzing sound (I can hear it over the phone). I find its a very noisy relay - still working - but noisy. I copy the numbers take a picture of the connections on the relay bottom...and that night get on-line. I found a few very expensive versions of this relay but your website and the relay (under $20) captured my attention. The relay manufacturers are/were different but your on-line picture of the relay allowed me to compare my picture with your on-line picture -a match! I ordered it Wed. night and it arrived Friday std. UPS delivery. Swapped the relays and its back in quiet service. How well this worked was very gratifying. Thanks!

  • Primary use:
  • Personal
 
5.0

Just what I wanted

By General

from Indiana, Pa

Verified Buyer

Comments about Plug In Relay w/ 24V Holding Coil:

I was looking for a relay for a 25+ Year old boiler. This item is what I needed and fit perfectly,at a reasonable price.

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Plug In Relay w/ 24V Holding Coil

    Q:

    Could this relay be adapted to work in place of an old "GE 3ARR4 A32" which has screw terminals?
    Asked on 10/15/2015 by Charles

    1 answer

    • CUSTOMER CARE

      A:

      We do not carry the GE brand I would not know if the item is compatible or not

      Answered on 3/22/2016 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?