Automatic Vent Damper Motor Operator, 24V Zoom

Automatic Vent Damper Motor Operator, 24V

SKU:510-512-337

Brand: Weil Mclain

Weil Mclain
Qty Price
$165.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Specs

Voltage:
?
24v
Accessory For: CG Boilers
CGa Boilers
CGx Boilers
EG Boilers
EGH Boilers
PFG Boilers

Description for Weil Mclain 510-512-337

Weil McLain automatic vent damper motor operator with molex connector, 24V, for boiler models CG, EG, CGx, CGA, EGH, PFG.

Automatic Vent Damper Motor Operator, 24V

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainAutomatic Vent Damper Motor Operator, 24V
 
4.9

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (8)

Reviewed by 8 customers

Displaying reviews 1-8

Back to top

 
5.0

Right patt

By Bill

from Vernon N.J.

Verified Buyer

Comments about Automatic Vent Damper Motor Operator, 24V:

Used to open flue pipe to allow flumes to go up chimney

  • Primary use:
  • Personal
 
5.0

Worked great

By Greg

from Cadillac,Mi

Verified Buyer

Comments about Automatic Vent Damper Motor Operator, 24V:

Worked like it's supposed to

  • Primary use:
  • Personal
 
5.0

Perfect Part

By Doug the DIY guy

from St Paul, MN

Verified Buyer

Comments about Automatic Vent Damper Motor Operator, 24V:

This part was reasonably priced, arrived in 2 days and installed very easily. It saved me a lot of money

  • Primary use:
  • Personal
 
4.0

Works fine on a Weil-McClain boiler

By Hal A. Jeffords

from Indianapolis, IN

Verified Buyer

Comments about Automatic Vent Damper Motor Operator, 24V:

I own a property with a Weil-McClain steam boiler circa 1995. The boiler's original flue-motor gears stripped out. I looked on the internet and Pexsupply.com had the best price (I've used Pexsupply.com before for other products). The motor was delivered quickly and it plugged right into the system no problems. The boiler is up-and-running again.

  • Primary use:
  • Personal
 
5.0

Good Product Competivly Priced

By Mik

from Chicago,IL

Verified Buyer

Comments about Automatic Vent Damper Motor Operator, 24V:

Product was easy to install and met all specs of replaced product.

  • Primary use:
  • Personal
 
5.0

Easy to Change and works great

By Glenn

from Long Island, NY

Verified Buyer

Comments about Automatic Vent Damper Motor Operator, 24V:

Motor was a direct replacement and took all of 5 minutes to change.

  • Primary use:
  • Personal
 
5.0

Exact Replacement

By TWD

from Warren, PA

Verified Buyer

Comments about Automatic Vent Damper Motor Operator, 24V:

Exact replacement for the part I needed, prompt shipping and timely arrival. Will use Pex Supply again even for my work related parts.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Works perfectly

By Dennis

from Colorado

Verified Buyer

Comments about Automatic Vent Damper Motor Operator, 24V:

This replaces a defective damper control perfectly. Remember when installing, if you turn the damper flap by hand to ensure it rotates freely - only turn it counter-clockwise - never clockwise. That could cause the flapper to jam when your new motor rotates it and cause you the same problem you are trying to fix.

  • Primary use:
  • Personal

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • Automatic Vent Damper Motor Operator, 24V

    Q:

    What type of Molex connector is required on the wire harness to connect with this damper motor? Thanks!
    Asked on 12/13/2014 by Bryan from Boston, MA

    1 answer

    • CUSTOMER CARE

      A:

      molex connectors are just a small screw in grommet that holds wiring in place. should be available at any hardware or electrical supply

      Answered on 12/15/2014 by Supplyhouse Staff from New York
  • Automatic Vent Damper Motor Operator, 24V

    Q:

    could this replace 510-512-345 ?
    and if not, do you have the proper part no. ??
    Asked on 9/1/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      381-800-475 is the replacement for part 510-512-345.

      Answered on 9/7/2011 by PexSupply Staff from NY
  • Automatic Vent Damper Motor Operator, 24V

    Q:

    Does this part replace W-M number 510-512-346?
    Asked on 1/27/2011 by DT from Grand Rapids, Mn

    1 answer

Displaying questions 1-3

Do you have a question about this product?