Combination Gas Control Valve Kit for HE, HE II, VHE Boilers (Natural Gas) Zoom

Combination Gas Control Valve Kit for HE, HE II, VHE Boilers (Natural Gas)

SKU:510-811-655

Brand: Weil Mclain

Weil Mclain
Qty Price
$285.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Specs

Type: Natural Gas (NG)
Voltage:
?
24v
Connection Size: 1/2"
Connection Type: Threaded
Size: 1/2"
Accessory For: HE Boilers
HE II Boilers
VHE Boilers

Description for Weil Mclain 510-811-655

Weil McLain combination gas control valve kit for HE, HE II and VHE model boilers.

Features:

  • Step Opening
  • 0.9" W.C. Low Fire to 3.5" W.C. High Fire
  • Natural Gas

Combination Gas Control Valve Kit for HE, HE II, VHE Boilers (Natural Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Combination Gas Control Valve Kit for HE, HE II, VHE Boilers (Natural Gas)

    Q:

    I have boiler model HE 11-4 with serial# 1. Will this fit my boiler? Also, I do not see the platic knob which turns the gas on and off to the burner in your picture of the the valve?
    Asked on 3/30/2011 by Tim from Helena, MT

    1 answer

    • CUSTOMER CARE

      A:

      If the boiler has hot surface ignition, the valve for natural gas is 510-811-655 and he propane valve is 510-811-656.

      Answered on 4/6/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?