Pilot Proving Ignition/Sensing Control Module, 24V (Sizes 13-23) Zoom

Pilot Proving Ignition/Sensing Control Module, 24V (Sizes 13-23)

SKU:511-330-097

Brand: Weil Mclain

Weil Mclain
Qty Price
$93.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Specs

Voltage:
?
24v
Accessory For: CG Boilers
CGx Boilers
EG Boilers
EGH Boilers
LGB Boilers
PFG Boilers

Description for Weil Mclain 511-330-097

Weil McLain pilot proving ignition/ sensing control module for boiler models: LGB, CGx, CG, PFG, EGH, EG

Pilot Proving Ignition/Sensing Control Module, 24V (Sizes 13-23)

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainPilot Proving Ignition/Sensing Control Module, 24V (Sizes 13-23)
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        I dont know

        By sam

        from cleveland, OH

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Pilot Proving Ignition/Sensing Control Module, 24V (Sizes 13-23):

              works OK

              • Primary use:
              • Business
               
              4.0

              Works as promised

              By J

              from Reno, Nv

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Pilot Proving Ignition/Sensing Control Module, 24V (Sizes 13-23):

                    Pex Supply came through with this part in 2 days after Rich at King HVAC promised it for 2 months and could not deliver.
                    Thanks Pex...

                    • Primary use:
                    • Business
                     
                    5.0

                    Solved the problem

                    By JoeH

                    from Pittsburgh

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Pilot Proving Ignition/Sensing Control Module, 24V (Sizes 13-23):

                          Completely solved an intermittent starting problem that had plagued us for 2 seasons. Installation took about 5 minutes. Reasonably priced from this supplier.

                          • Primary use:
                          • Personal
                           
                          5.0

                          What makes it go.

                          By B & C Building Owners

                          from Cleveland, Ohio

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Pilot Proving Ignition/Sensing Control Module, 24V (Sizes 13-23):

                                We ordered this part and it was delivered within 48 hours. We were able to install it ourselves and we now have a working boiler. Being able to do-it-yourself saved us the cost of a repair service visit. Not to mention the additional cost of parts. THANK YOU PEX.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Intermittent ignition solved

                                By orion116

                                from Ozaukee County, WI

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Pilot Proving Ignition/Sensing Control Module, 24V (Sizes 13-23):

                                      This ignition module is the OEM replacement for my Weil McLain steam boiler. The original module was ten years old, and was making a buzzing noise before interupting ignition. I had to reset the module several times to get it to function. The new one works like a charm.

                                      • Primary use:
                                      • Personal

                                      Displaying reviews 1-5

                                      Back to top

                                      Q&A: Ask the Questions, share answers