Pilot Burner Assembly Zoom

Pilot Burner Assembly

SKU:511-330-218

Brand: Weil Mclain

Weil Mclain
Qty Price
$45.95
/ each
In Stock! Ships in 24-48 Hours
(19 Available)
0

Specs

Accessory For: CG Boilers
CGa Boilers
CGx Boilers
EG Boilers
EGH Boilers

Description for Weil Mclain 511-330-218

Weil McLain pilot burner for boiler models:

  • CG
  • CGx
  • CGA
  • EGH
  • EG
Features
  • Pilot burner
  • Orifice
  • Sensing lead
  • Ignition cable

Pilot Burner Assembly

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainPilot Burner Assembly
 
5.0

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (11)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (10)

Reviewed by 11 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

great product easy hookup

By Pat

from Carbondale pa.

Verified Buyer

Comments about Pilot Burner Assembly:

replaced my "old" pilot burner assembly boiler works great now

  • Primary use:
  • Personal
 
5.0

I would buy this product again

By Freddie

from Scandia, MN

Verified Buyer

Comments about Pilot Burner Assembly:

Simple to install. Fit perfect.

  • Primary use:
  • Personal
 
5.0

Perfect

By Vaughn

from Pittsburgh PA

Verified Buyer

Comments about Pilot Burner Assembly:

Perfect part replacement

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Same as original, easy install, perfect

By Paul the Fixer

from Franklin, WI

Verified Buyer

Comments about Pilot Burner Assembly:

I replaced the original Pilot Burner Assembly on my Weil-McLain Gold CGA Gas-Fired Water Boiler (hydronic heat for home) with this part (511-330-218), which was recommended in W-M manual. PexSupply offered the best price I could find. The part matched the original exactly and was easy to install. Its working perfectly. I could find no other part that I was sure included gas tubing with the correct connector (factory installed on tube) that screws into my Honeywell VR8204A gas valve. The flame sensor and spark igniter connector also needed to match the boiler's control board. My original Pilot Burner Assembly was falling apart after being pulled out for cleaning many times over many years (aluminum gas tubing compromised from repeated bending, ceramic on flame sensor cracked from pliers, some of wire strands breaking at connect point to flame sensor). Assembly includes flame sensor with wire/connector, spark igniter with wire/connector, and gas orifice with aluminum tubing, all pre-mounted on L-Bracket.

  • Primary use:
  • Personal
 
5.0

direct fit

By dookie

from Broomall, Pa

Verified Buyer

Comments about Pilot Burner Assembly:

plugged right in and worked like a charm

  • Primary use:
  • Personal
 
5.0

Timely delivery at a reasonable cost!

By Mad Mudder Mike

from Kinnelon, NJ

Verified Buyer

Comments about Pilot Burner Assembly:

Complete assembly, very easy to install.

  • Primary use:
  • Personal
 
5.0

Perfect fit

By sjotis

from Baltimore

Comments about Pilot Burner Assembly:

Works great on my boiler - but best part was delivery. Nice work PEX!

  • Primary use:
  • Personal
 
5.0

I will buyproduct again if needed.

By carwash guy

from Aledo,Ill

Verified Buyer

Comments about Pilot Burner Assembly:

electronic pilot light for cga weil mclain boiler

  • Primary use:
  • Business

(1 of 1 customers found this review helpful)

 
5.0

Better than the original

By NotImportant

from Mt. Olive, NJ

Verified Buyer

Comments about Pilot Burner Assembly:

The temperature rating and insulation class on the spark lead is better than the 1996 stock assembly.

  • Primary use:
  • Personal
 
5.0

Great product

By bman

from silver spring, md

Verified Buyer

Comments about Pilot Burner Assembly:

The best price out there!

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Pilot Burner Assembly

    Q:

    Will this burner assembly work or is it compatible with a Weil-McLain CGi hot water boiler furnace?
    Asked on 10/20/2015 by Norb from Mpls, Mn

    1 answer

  • Pilot Burner Assembly

    Q:

    Can I use this Pilot Burner Assembly with propane for my Weil-McLain CG hydronic boiler?
    Asked on 12/11/2011 by Anonymous from Vermilion, Ohio

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this part works with most CG models.

      Answered on 12/16/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?