Pressure Switch (0 to 5500 ft Elevation) Zoom

Pressure Switch (0 to 5500 ft Elevation)

SKU:511-624-520

Brand: Weil Mclain

Weil Mclain
Qty Price
$34.95
/ each
Out of StockAllow 2-3 Weeks to Ship Out
0

Specs

Accessory For: GV Boilers

Description for Weil Mclain 511-624-520

Weil McLain pressure switch for GV model boilers.

  • 0 to 5,500 ft Elevation
  • 1.4" W.C.

Pressure Switch (0 to 5500 ft Elevation)

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainPressure Switch (0 to 5500 ft Elevation)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        5.0

        The replacement's working like a charm.

        By Ron

        from Burlington, VT

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Pressure Switch (0 to 5500 ft Elevation):

              Had a pressure switch fail - this replacemnt did the trick.

              • Primary use:
              • Personal
               
              5.0

              SKU: 511-624-520Brand: Weil Mclain

              By little brother

              from Pulaski,NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Pressure Switch (0 to 5500 ft Elevation):

                    Fast shipping, good price, right product. Replaced one that was acting up, that had been in the boiler for 5 years.
                    It's just a little switch, shouldn't of gone bad so soon.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Product works great

                    By Wayne

                    from Mercer Wi.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Pressure Switch (0 to 5500 ft Elevation):

                          I got the new pressure switch and instaled it and my boiler works just like new.
                          Every time i need something for my boiler i call PEX Supply to order a new part and the problem is solved they are great people to work with.
                          They have great service I don't ever shop around any more ,I just call Pex Supply and that is the end of my problem they always have what i need.

                          • Primary use:
                          • Personal

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          1 Question | 1 Answer
                          Displaying question 1
                          • Pressure Switch (0 to 5500 ft Elevation)

                            Q:

                            is this pressure switch good for GV5 model????
                            Asked on 10/11/2010 by hajeb from brooklyn, ny

                            1 answer

                            • CUSTOMER CARE

                              A:

                              Yes, this switch will work with the Weil Mclain GV Boilers up to an elevation of 5,500ft.

                              Answered on 10/12/2010 by PexSupply Staff from NY
                          Displaying question 1

                          Do you have a question about this product?