Control Transformer, 24V Zoom

Control Transformer, 24V

SKU:511-842-370

Brand: Weil Mclain

Weil Mclain
Qty Price
$21.75
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Specs

Voltage:
?
24v
Accessory For: AHE Boilers
CGa Boilers
CGi Boilers
CGs Boilers
CGT Boilers
GV Boilers
HE II Boilers

Description for Weil Mclain 511-842-370

Weil McLain control transformer for boiler models: AHE, GV, HE II, CGT, CGS, CGi, CGA - 24 volt, sec. 40 VA

Control Transformer, 24V

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainControl Transformer, 24V
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

direct replacement you can't go wrong

By jbones

from "SANDY" LAND, N.J.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Control Transformer, 24V:

        PEX RULES!!!!!

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers