Rollout Thermal Fuse Element, 228°C Zoom

Rollout Thermal Fuse Element, 228°C

SKU:512-050-230

Brand: Weil Mclain

Weil Mclain
Qty Price
$8.95
/ each
In Stock! Ships in 24-48 Hours
(95 Available)
0

Specs

Accessory For: CG Boilers
PFG Boilers

Description for Weil Mclain 512-050-230

Rollout Thermal Fuse Element, 228°C

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainRollout Thermal Fuse Element, 228°C
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Business (3)

        Reviewed by 4 customers

        Sort by

        Displaying reviews 1-4

        Back to top

         
        5.0

        Very Happy

        By Kennel Man

        from Hadley, MI

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Rollout Thermal Fuse Element, 228°C:

              When my thermal fuse blew during a -10 degree night, I called my local supplier and was given a price over twice as much. I cleaned the boiler, the burners and made sure all that was in order and when the part came in, I put it to use immediately. I actually bought two just in case this ever happens again. I was very pleased with the part, the service and the price

              • Primary use:
              • Business
               
              5.0

              Perfect fit for my WeilMcLain furnace HE

              By Lou

              from NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Rollout Thermal Fuse Element, 228°C:

                    Works just fine

                    • Primary use:
                    • Personal
                     
                    5.0

                    I have bought this product before

                    By Guitarman

                    from Middle River, Maryland

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Rollout Thermal Fuse Element, 228°C:

                          Perfect fit

                          • Primary use:
                          • Business
                           
                          5.0

                          just what it took

                          By frankie B

                          from arnold,mo

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Rollout Thermal Fuse Element, 228°C:

                                fit perfect

                                • Primary use:
                                • Business

                                Displaying reviews 1-4

                                Back to top

                                Q&A: Ask the Questions, share answers