Burner for EG, EGH Boilers (Steel Tube) Zoom

Burner for EG, EGH Boilers (Steel Tube)

SKU:512-200-000

Brand: Weil Mclain

Weil Mclain
Qty Price
$13.65
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Description for Weil Mclain 512-200-000

Weil McLain burner for EG and EGH model boilers.

  • Steel tube
  • Regular stainless

Burner for EG, EGH Boilers (Steel Tube)

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainBurner for EG, EGH Boilers (Steel Tube)
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Business (3)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

Great Price - Exact Match

By Jeff@Vats

from Midwest / Illinois

Verified Buyer

Comments about Burner for EG, EGH Boilers (Steel Tube):

We have a boiler that has been in service for more than 10 years and was showing signs of neglect. The prior owner/management did not clean and this caused the burner tubes to rush, corrode, and rot through. These replacements were a GREAT PRICE and EXACT MATCH.

Thanks Again,

Jeff-Vats

  • Primary use:
  • Business
 
5.0

Efficient service

By Larry

from Rio Grande, NJ

Verified Buyer

Comments about Burner for EG, EGH Boilers (Steel Tube):

The tubes arrived in less than 24 hours. I replaced some worn out tubes in 50 year old heater and all is well.

  • Primary use:
  • Personal
 
5.0

I recommend

By Andrzej

from NJ

Verified Buyer

Comments about Burner for EG, EGH Boilers (Steel Tube):

Quickly and efficiently

  • Primary use:
  • Personal
 
5.0

Got It Right the First Time!!

By Ritelobe

from Sioux Falls, SD

Verified Buyer

Comments about Burner for EG, EGH Boilers (Steel Tube):

With a 1977 furnace, I was thinking getting parts would not be easy, PexSupply broke down the design of the furnace and made it so you can order the part with confidence in knowing it matches up with what you need. THANK YOU!!

  • Primary use:
  • Business
 
4.0

I would buy this product again

By sam shah

from cleveland, Ohio

Verified Buyer

Comments about Burner for EG, EGH Boilers (Steel Tube):

I shall use this product to repair a boiler.
I wish they make with stainless steel so that it would last longer

  • Primary use:
  • Business

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 3 Answers
Displaying question 1
  • Burner for EG, EGH Boilers (Steel Tube)

    Q:

    What is the length ofthe tube, not including the orafice washer? What is the distance from the end of the tube to the start of the slots?
    Asked on 3/27/2012 by Mr. K

    3 answers

    • CUSTOMER CARE

      A:

      This tube is listed as 21.75" long. It measures about 20.75" excluding the orifice washer. The distance between the end of the slots and the end of the tube is 2.75" on one side and 5" on the other.

      Answered on 3/27/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      the tube lentgh is about 21- 3/4 in long the slots start about about 5" up the solid part of the tube. Ray

      Answered on 3/28/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      the length of the tube,not including the orafice washer is 20 inches and
      the distance from the end of the tube to the start of the slots is 1inch
      and half 1' 1/2

      Answered on 5/17/2012 by Anonymous
Displaying question 1

Do you have a question about this product?