Burner, Steel w/ Pilot Bracket (HE/VHE Cycle Pilot System Only) Zoom

Burner, Steel w/ Pilot Bracket (HE/VHE Cycle Pilot System Only)

SKU:512-200-045

Brand: Weil Mclain

Weil Mclain
Qty Price
$10.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Specs

Accessory For: HE Boilers
VHE Boilers

Description for Weil Mclain 512-200-045

Burner, Steel w/ Pilot Bracket (HE/VHE Cycle Pilot System Only)

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainBurner, Steel w/ Pilot Bracket (HE/VHE Cycle Pilot System Only)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

"Great" - service, product, delivery.

By DLW

from Pittsville WI.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Burner, Steel w/ Pilot Bracket (HE/VHE Cycle Pilot System Only):

        E-mailed to Pex Supply, very timely response helped me find my product, Great Service.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 3 Answers
        Displaying question 1
        • Burner, Steel w/ Pilot Bracket (HE/VHE Cycle Pilot System Only)

          Q:

          are these burners for propane / LP I have a VHE-4 series 3
          Asked on 11/13/2013 by Dan from Pittsville, WI

          3 answers

          • VERIFIED BUYER

            A:

            the burner is the same for natural gas or propane, the difference is in the orifice (brass jet with specially sized hole that burner inserts over, onto),if you just change burners, you will be ok

            Answered on 11/13/2013 by Anonymous
          • VERIFIED BUYER

            A:

            To my knowledge, it is the orifices, not the burners which determine the
            fuel to be used. Propane uses a smaller opening than natural gas. Once the
            gas passes through the orifice, the burners are all the same. We use
            natural gas on our Weill McLain VHE boiler. Check to see if there is a
            conversion kit available or you could try to reduce the opening in the
            orifice by placing a drop of hot solder in it and redrilling a smaller size
            opening. Be sure to research what size opening to use based on the BTU's
            and number of burners. Hope this helps.

            Answered on 11/13/2013 by Anonymous
          • VERIFIED BUYER

            A:

            I don't know my is natral gad. I think is is ok w/ propane the only different between this two type is orrifix
            Sent from Yahoo Mail on Android

            Answered on 11/13/2013 by Anonymous
        Displaying question 1

        Do you have a question about this product?