Sentinel X-100 Inhibitor Concentrate for Ultra Boilers Zoom

Sentinel X-100 Inhibitor Concentrate for Ultra Boilers

SKU:592-900-002

Brand: Weil Mclain

Weil Mclain
Qty Price
$26.95
/ each
In Stock! Ships in 24-48 Hours
(52 Available)
0

Description for Weil Mclain 592-900-002

Prevents corrosion of heat exchanger. 275 mL.

One dose treats 25 gallons of system water

Note: Applicator Tube Not Included

Sentinel X-100 Inhibitor Concentrate for Ultra Boilers

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainSentinel X-100 Inhibitor Concentrate for Ultra Boilers
 
4.9

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (6)

        Reviewed by 7 customers

        Sort by

        Displaying reviews 1-7

        Back to top

         
        5.0

        Easy to install

        By metal keg

        from wheaton Ill.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Sentinel X-100 Inhibitor Concentrate for Ultra Boilers:

              no mixxing

              • Primary use:
              • Personal
               
              5.0

              Works great

              By J

              from Michigan

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Sentinel X-100 Inhibitor Concentrate for Ultra Boilers:

                    I have not had any boiler or pump problems since installation six years ago

                    • Primary use:
                    • Personal
                     
                    5.0

                    Sentinel X-100

                    By topcat

                    from New Columbia,Pa.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Sentinel X-100 Inhibitor Concentrate for Ultra Boilers:

                          Have used this product before. Easy to administer.

                          • Primary use:
                          • Personal
                           
                          5.0

                          A Must have!

                          By Paul the plumber

                          from Rio Rancho,NM

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Sentinel X-100 Inhibitor Concentrate for Ultra Boilers:

                                This product is a MUST HAVE for boilers with an aluminium heat exchanger.

                                • Primary use:
                                • Business
                                 
                                5.0

                                good stuff

                                By pbrini

                                from Central CT

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Sentinel X-100 Inhibitor Concentrate for Ultra Boilers:

                                      Same exact product which comes with Weil Mclains high efficiency boilers. I needed an extra tube after I added some basebords and had to drain the system.

                                      • Primary use:
                                      • Personal

                                      (0 of 1 customers found this review helpful)

                                       
                                      4.0

                                      I would buy this again

                                      By Larabee

                                      from Spring Arbor, Mi.

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Sentinel X-100 Inhibitor Concentrate for Ultra Boilers:

                                            I liked the 100 inhibiator but I really wanted the 400 ( which my boiler instructions called for, but I called and was told you did not handle it. But I liked your products.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Great product

                                            By Randy B

                                            from Glasgow, Mt

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Sentinel X-100 Inhibitor Concentrate for Ultra Boilers:

                                                  I used it to protect my ultra high efficiency boiler. It was easy to put in to the system with the use of the hose and tube. It is a bit spendy though.

                                                  • Primary use:
                                                  • Personal

                                                  Displaying reviews 1-7

                                                  Back to top

                                                  Q&A: Ask the Questions, share answers

                                                  Do you have questions about this product?

                                                  Get answers from real customers and in-house experts with AnswerBox.

                                                  7 Questions | 15 Answers
                                                  Displaying questions 1-7
                                                  • Sentinel X-100 Inhibitor Concentrate for Ultra Boilers

                                                    Q:

                                                    For what system water volume is one tube of X-100 sufficient?
                                                    Asked on 6/6/2013 by Igor

                                                    2 answers

                                                    • A:

                                                      25 gallons

                                                      Answered on 10/8/2013 by bryan from philly
                                                    • VERIFIED BUYER

                                                      A:

                                                      One tube of sentinel x100 is good for typical one family home with up to 10
                                                      radiators.

                                                      Answered on 6/6/2013 by Gennady @ Absolute Mechanical in Brooklyn from Brooklyn NY
                                                  • Sentinel X-100 Inhibitor Concentrate for Ultra Boilers

                                                    Q:

                                                    Is it safe to use in boilers with wet rotor pumps?
                                                    Asked on 3/28/2013 by Jon

                                                    2 answers

                                                    • VERIFIED BUYER

                                                      A:

                                                      Yes it is safe if water cleaning and water treatment prformed on the system
                                                      as a routine and Caleffi DirtMag is installed on system return

                                                      Answered on 3/28/2013 by Anonymous from Brooklyn NY
                                                    • VERIFIED BUYER

                                                      A:

                                                      yes

                                                      Answered on 3/28/2013 by Anonymous
                                                  • Sentinel X-100 Inhibitor Concentrate for Ultra Boilers

                                                    Q:

                                                    how often should the inhibitor be checked after initial installation ??
                                                    Asked on 9/8/2012 by JimB from Ny

                                                    7 answers

                                                    • VERIFIED BUYER

                                                      A:

                                                      The product (X100) is expected to be added one time to provide "long-term protection." If the system is drained or otherwise requires make up water you would have to add more inhibitor. Most boiler manufacturers recommend annual water test for ph and inhibitor to be adjusted as necessary.
                                                      Sent from my Verizon Wireless 4G LTE Smartphone

                                                      Answered on 9/8/2012 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      In a closed system, I'd test if I added 5% of system capacity makeup
                                                      water.

                                                      Answered on 9/8/2012 by knldgskr from maine
                                                    • VERIFIED BUYER

                                                      A:

                                                      According to the boiler manual (page 32) "check inhibitor concentration annually". They sell a test kit with pH strips to do this. If it is outside the 7.0-8.5 range just add more inhibitor.

                                                      Answered on 9/8/2012 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      If your heating system remained full without any additional replenishing during the year i would say it's OK, but to be shure check it once a year.John

                                                      Answered on 9/8/2012 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      I check mine at the begining of every heating season.

                                                      Answered on 9/8/2012 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      Once a year at the annual tune-up should be fine as long as there wasn't a leak that caused a large amount of make-up water to be added to the system. You can do it more often during the first year if it helps you sleep better.

                                                      Answered on 9/9/2012 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      Once a year before heating season start

                                                      Answered on 9/9/2012 by Anonymous
                                                  • Sentinel X-100 Inhibitor Concentrate for Ultra Boilers

                                                    Q:

                                                    Is this safe to use on pex tubing? Aprrox. how much would I need on a system containing five zones?
                                                    Asked on 1/16/2012 by Steve from New Milford, PA

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      This product is safe for use with PEX tubing. One cartridge is sufficient for a typical domestic hydronic heating system.

                                                      Answered on 2/2/2012 by PexSupply Staff from NY
                                                  • Sentinel X-100 Inhibitor Concentrate for Ultra Boilers

                                                    Q:

                                                    Have had Ultra 80 unit in use for over 5 years. Would like to use to prevent internal corrosion. Is this easy to use? How is it applied? How does concentrate get mixed into circulatory system?

                                                    Would appreciate guidance on use of this product...thank you
                                                    Asked on 11/19/2011 by Rick from Clark, NJ

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      Inject via the filling loop or other access point.

                                                      Answered on 11/23/2011 by PexSupply Staff from NY
                                                  • Sentinel X-100 Inhibitor Concentrate for Ultra Boilers

                                                    Q:

                                                    How is this injected into the system.?
                                                    Asked on 11/5/2011 by Chuck from Sandia Park, NM

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      Use a caulking gun to inject the X100 inhibitor into the system, following the instructions on the tube. Inject all of the inhibitor. Allow time for the water to circulate and mix. Then check the inhibitor level. Add additional inhibitor if necessary.

                                                      Answered on 11/16/2011 by PexSupply Staff from NY
                                                  • Sentinel X-100 Inhibitor Concentrate for Ultra Boilers

                                                    Q:

                                                    Is this product safe to use with hepex ?
                                                    Asked on 4/26/2011 by Anonymous

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      Yes it is.

                                                      Answered on 4/27/2011 by PexSupply Staff from NY
                                                  Displaying questions 1-7

                                                  Do you have a question about this product?