GV90+ 84,000 BTU High Efficiency Gas Boiler (Nat Gas) Zoom

GV90+ 84,000 BTU High Efficiency Gas Boiler (Nat Gas)

SKU:GV90-4

Brand: Weil Mclain

Weil Mclain
GV90-4 has been discontinued.
Direct Replacement:
SKU: 382-200-601
Brand: Weil Mclain
0

Resources

Specs

BTU Output: 84000
Efficiency:
?
91.2%
Length (Inches): 30 3/4"
Weight (lbs): 353 lbs
Gas Connection: 1/2"
Fuel Type: Natural Gas
Propane
Vent Type: Direct Vent
System Type: Hydronic (Water)
Features: Direct Vent
Gas Connection: 1/2"
Vent Diameter: 3"
Supply Size: 1"
Return Size: 1"

Description for Weil Mclain GV90-4

Features:

  • Durable cast iron primary heat exchanger
  • 90+% AFUE efficient boiler
  • Condensing stainless steel secondary heat exchanger
  • Unique 7 pass heat exchange design maximizes heat transfer
  • Vents with PVC
  • Multiple venting options - Direct Vent, Direct Exhaust, Concentric
  • Easy Conversion To Propane-Kit included
Benefits
  • Maximum Heat Exchanger Performance
  • Reliable boiler design
  • Smart Circulator Strategy - Built-in dual circulator strategy provides boiler protection
  • Proven Control Strategy - Allows easy integration of outdoor reset to take advantage of low water temperatures

PLEASE NOTE: The product weighs 353 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

GV90+ 84,000 BTU High Efficiency Gas Boiler (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainGV90+ 84,000 BTU High Efficiency Gas Boiler (Nat Gas)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great deal

By pisarcik28

from Brockway,Pa.

Verified Buyer

Comments about GV90+ 84,000 BTU High Efficiency Gas Boiler (Nat Gas):

great price, got quickly, just a great shopping experience.. at pex supply would purchase again!!!Thanks

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers