EGH-85, 210,000 BTU Output Standing Pilot w/ Tankless Opening Packaged Water Boiler (Nat Gas) Zoom

EGH-85, 210,000 BTU Output Standing Pilot w/ Tankless Opening Packaged Water Boiler (Nat Gas)

SKU:117-082-330

Brand: Weil Mclain

Weil Mclain
117-082-330 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
4

Specs

Fuel Type: Natural Gas
BTU Input: 349000
BTU Output: 210000
Efficiency:
?
80%
Vent Type: Atmospheric
System Type: Hydronic (Water)
Height (Inches): 32.375
Width (Inches): 27-5/8"
Features: Standing Pilot
Tankless Coil
Weight (lbs): 845 lbs

Description for Weil Mclain 117-082-330

Features:

  • Unmatched comfort and reliability
  • Easy to install
  • Tankless opening
  • Medium capacity cast iron commercial gas boiler
  • Combination Gas Valve and Regulator
  • Non-Linting Pilot Burner
  • Water boiler (available in steam)
  • Factory Assembled Section Block
  • Horizontal to Vertical Draft Hood
  • Aluminized Steel Burners
  • Insulated extended steel jacket
  • Ideal for large homes, apartments and small commercial applications
Standard Equipment for Water Boilers:
  • Built-in air separator
  • 30 psi ASME relief valve
  • Combination pressure-temperature gauge
  • High-limit control (dual limit control for standard efficiency models)

PLEASE NOTE: The product weighs 845 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

EGH-85, 210,000 BTU Output Standing Pilot w/ Tankless Opening Packaged Water Boiler (Nat Gas)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons