EGH-85, 210,000 BTU Output Standing Pilot w/ Tankless Opening Packaged Steam Boiler (Nat Gas) Zoom

EGH-85, 210,000 BTU Output Standing Pilot w/ Tankless Opening Packaged Steam Boiler (Nat Gas)

SKU:117-085-340

Brand: Weil Mclain

Weil Mclain
117-085-340 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Fuel Type: Natural Gas
BTU Input: 349000
BTU Output: 210000
Efficiency:
?
80%
System Type: Steam
Height (Inches): 32.375
Width (Inches): 27-5/8"
Features: Standing Pilot
Tankless Coil
Weight (lbs): 845 lbs
Vent Type: Atmospheric

Description for Weil Mclain 117-085-340

Features:

  • Unmatched comfort and reliability
  • Easy to install
  • Tankless opening
  • Medium capacity cast iron commercial gas boiler
  • Combination Gas Valve and Regulator
  • Non-Linting Pilot Burner
  • Steam boiler (available in water)
  • Factory Assembled Section Block
  • Horizontal to Vertical Draft Hood
  • Aluminized Steel Burners
  • Insulated extended steel jacket
  • Ideal for large homes, apartments and small commercial applications
Standard Equipment for Steam Boilers:
  • 15 PSI ASME relief valve
  • Steam pressure gauge
  • High limit pressure control (two limit controls for standard efficiency models
  • Syphon
  • Gauge cocks and glass
  • Low water cutoff electrode type

PLEASE NOTE: The product weighs 845 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

EGH-85, 210,000 BTU Output Standing Pilot w/ Tankless Opening Packaged Steam Boiler (Nat Gas)

Q&A: Ask the Questions, share answers