CGA-3 - 51,000 BTU Output Boiler, Standing Pilot (Nat Gas) Zoom

CGA-3 - 51,000 BTU Output Boiler, Standing Pilot (Nat Gas)

SKU:381-357-336

Brand: Weil Mclain

Weil Mclain
381-357-336 has been discontinued.
Direct Replacement:
SKU: 381-357-802
Brand: Weil Mclain
0

Resources

Specs

Fuel Type: Natural Gas
Efficiency:
?
81.6%
Width (Inches): 10"
System Type: Hydronic (Water)
Height (Inches): 52.375
Features: Standing Pilot
Vent Size: 4"
Water Connection: 1"
Gas Connection: 1/2"
BTU Input: 70000
BTU Output: 51000
Warranty: Limited Lifetime on Cast Iron Sections/1-year on parts

Description for Weil Mclain 381-357-336

Weil McLain CGa boilers are high efficiency, high quality, and easy to install and service. Applications include residential, light commercial, multiple boilers, indirect fired water heating, radiant heating, and more.

This Weil Mclain CGA-SPDN, Standing Pilot, Natural Gas, Atmospheric, Packaged Water Boiler comes with a Taco 007 Circulator and requires 4" x 20' Minimum Chimney Size.

Features:

  • Factory Tested
  • Two-Piece Top Jacket Panel
  • Insulated Extended Steel Jacket
  • Cast Iron Sections with Built-in Air Separator
  • Radiation Plates
  • Vertical Draft Hood
  • Automatic Vent Damper
  • Combination Gas Valve for 24 Volt
  • Wiring Harness
  • Stainless Steel Burners
  • Electrical Junction Box
  • Rollout Thermal Fuse Element
  • High-Limit Temperature Control
  • Circulator Included
  • Spill Switch

PLEASE NOTE: The product weighs 200 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CGA-3 - 51,000 BTU Output Boiler, Standing Pilot (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainCGA-3 - 51,000 BTU Output Boiler, Standing Pilot (Nat Gas)
 
4.6

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (4)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        Toasty warm in Minnesota

        By jeff

        from northern MN.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about CGA-3 - 51,000 BTU Output Boiler, Standing Pilot (Nat Gas):

              My CGa-3 Boiler arrived in perfect cond. with ever ything I needed to replace the old unit. Install was easy for anyone with a little menach. ability.Performance is great w/slantfin baseboards& bathroom kick units. Thanks to Pex Supply

              • Primary use:
              • Personal
               
              4.0

              Good Product

              By KNS

              from Staten Island,NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about CGA-3 - 51,000 BTU Output Boiler, Standing Pilot (Nat Gas):

                    Good Product - Pricing could be more resonable.

                    • Primary use:
                    • Business
                     
                    5.0

                    reasonably priced boiler, install easy..

                    By lenG

                    from queens nyc

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about CGA-3 - 51,000 BTU Output Boiler, Standing Pilot (Nat Gas):

                          reasonably price, easy installation instruction. i have another one of this operating no problem for 9yrs. no reason why this new one, exactly the same make & model, should operate any different than the old one. excellent...

                          • Primary use:
                          • Personal
                           
                          5.0

                          i would buy this again

                          By Pat

                          from Candor, NY

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about CGA-3 - 51,000 BTU Output Boiler, Standing Pilot (Nat Gas):

                                I installed the same boiler 11 years ago, replaced the gas valve one time. very reliable. The only reason I just replaced it is I was flooded out.

                                • Primary use:
                                • Personal

                                (1 of 2 customers found this review helpful)

                                 
                                4.0

                                very pleased

                                By Lou D

                                from keansburg NJ

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about CGA-3 - 51,000 BTU Output Boiler, Standing Pilot (Nat Gas):

                                      this unit is just what my home needed it has been working fine and I can already see a lower gas bill from using it. It may not be top of the line but I am very happy with it. would recomend this product and company to purchase from.

                                      • Primary use:
                                      • Personal

                                      Displaying reviews 1-5

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      6 Questions | 6 Answers
                                      Displaying questions 1-6
                                      • CGA-3 - 51,000 BTU Output Boiler, Standing Pilot (Nat Gas)

                                        Q:

                                        3 rd floor apt 850 sqft heated with radiators (5) just put in all new energy efficient windows. furnace room 28" X 3'deep x 5' high
                                        gas line 3/4'.
                                        would the cga-3 51000btu work
                                        mc
                                        Asked on 12/18/2011 by mike from syracuse NY

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          This boiler would give you 60 BTUs per square foot, which should be more than enough in a home with normal insulation (even in the cold climate of Syracuse). A heat-loss calculation would give you a precise BTU requirement, but you can always use our calculator to get an estimate: http://www.pexsupply.com/pex/control/BTUCalculator

                                          Answered on 12/20/2011 by PexSupply Staff from NY
                                      • CGA-3 - 51,000 BTU Output Boiler, Standing Pilot (Nat Gas)

                                        Q:

                                        Is this an Energy Star rated boiler
                                        Asked on 9/19/2011 by Anonymous

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          No, it is not.

                                          Answered on 9/20/2011 by PexSupply Staff from NY
                                      • CGA-3 - 51,000 BTU Output Boiler, Standing Pilot (Nat Gas)

                                        Q:

                                        I currently have a weil-mclain HE-3 which requires replacemet,is the GB90 series model cga-3 the best replacement. this heater has done the job for over 20 yrs
                                        Asked on 9/13/2011 by Anonymous

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          Yes, you can use the GGa series to replace your current boiler.

                                          Answered on 9/13/2011 by PexSupply Staff from NY
                                      • CGA-3 - 51,000 BTU Output Boiler, Standing Pilot (Nat Gas)

                                        Q:

                                        i currently have hot water boiler. can i tie into that for radiant floor heat?
                                        Asked on 4/2/2011 by Anonymous

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          Yes, you can do this.

                                          Answered on 4/4/2011 by PexSupply Staff from NY
                                      • CGA-3 - 51,000 BTU Output Boiler, Standing Pilot (Nat Gas)

                                        Q:

                                        My home is a tuck-under rambler with 1256 SQ. feet on the upper floor and 650 sq. feet heated in the basement. The remaining portion of the lower level is a two stall garage [unheated]. If this unit is large enough, can it be fitted with a spark ignition system? If neither apply, which unit do you recommend?
                                        Asked on 2/17/2011 by Curious from St. Cloud, Mn

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          Based on your location and the square footage of the the house, we believe this boiler will be too small. The other key factors that go into sizing a boiler are the type of heating system you have and the heat loss of your house. Our BTU calculator ( http://www.pexsupply.com/pex/control/BTUCalculator ) is a great tool to get a rough estimate on the BTU output you will need. To get an even more accurate idea, it may be wise to perform a heat loss evaluation. Taking these steps now will ensure that you buy a boiler that is big enough to keep you warm all the time, but not so big that you end up wasting energy.

                                          Answered on 2/17/2011 by PexSupply Staff from NY
                                      • CGA-3 - 51,000 BTU Output Boiler, Standing Pilot (Nat Gas)

                                        Q:

                                        My Zip code is 01960. How many square feet will this boiler heat? I have 8 foot ceilings. Its an older house with 2 by 4 walls. Cellulose in the walls.Two story house with about 800 square feet per floor
                                        Asked on 9/3/2010 by Ste3ve from Peabody Ma. 01960

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          This boiler would heat approximately 1,000-1,500 ft. The boiler's efficiency depends on your location as well as a heat loss that can be done on the house by any certified installer.

                                          Answered on 9/3/2010 by PexSupply Staff from NY
                                      Displaying questions 1-6

                                      Do you have a question about this product?