CGA-6 - 127,000 BTU Output Boiler, Standing Pilot (Nat Gas) Zoom

CGA-6 - 127,000 BTU Output Boiler, Standing Pilot (Nat Gas)

SKU:381-357-339

Brand: Weil Mclain

Weil Mclain
381-357-339 has been discontinued.
Direct Replacement:
SKU: 381-357-808
Brand: Weil Mclain
3
1

Specs

Fuel Type: Natural Gas
Efficiency:
?
81.9%
Width (Inches): 19"
System Type: Hydronic (Water)
Height (Inches): 60.875
Features: Standing Pilot
Vent Size: 6"
Water Connection: 1-1/4"
Gas Connection: 1/2"
BTU Input: 175000
BTU Output: 127000
Warranty: Limited Lifetime on Cast Iron Sections/1-year on parts
Boiler Type: Standard
Depth (Inches): 23-1/4"
Vent Type: Type B Vent (Chimney)
Atmospheric

Description for Weil Mclain 381-357-339

Weil McLain CGa boilers are high efficiency, high quality, and easy to install and service. Applications include residential, light commercial, multiple boilers, indirect fired water heating, radiant heating, and more.

This Weil Mclain CGA-SPDN, Standing Pilot, Natural Gas, Atmospheric, Packaged Water Boiler comes with a Taco 007 Circulator and requires 6" x 20' Minimum Chimney Size.

Features:

  • Factory Tested
  • Two-Piece Top Jacket Panel
  • Insulated Extended Steel Jacket
  • Cast Iron Sections with Built-in Air Separator
  • Radiation Plates
  • Vertical Draft Hood
  • Automatic Vent Damper
  • Combination Gas Valve for 24 Volt
  • Wiring Harness
  • Stainless Steel Burners
  • Electrical Junction Box
  • Rollout Thermal Fuse Element
  • High-Limit Temperature Control
  • Circulator Included
  • Spill Switch

PLEASE NOTE: The product weighs 325 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CGA-6 - 127,000 BTU Output Boiler, Standing Pilot (Nat Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • CGA-6 - 127,000 BTU Output Boiler, Standing Pilot (Nat Gas)

    Q:

    I live in Connecticut. my home is about 2080SF.
    I have 3 zones (a.b.c.) broken down as follows;
    a. = moderate insulation 1250sf (mix of baseboard and convectors) 55feet of fins
    b. = well insulated 400sf all baseboard 30 feet of fins
    c. = well insulated 410sf all baseboard 46 feet of fins
    I believe this boiler will more than accommodate my heating needs however my question is this. Will this boiler adequately handle my heating needs as well as adding a 4th zone for a 41 Gal boiler-mate for hot water? thanks
    Asked on 10/23/2012 by Mike from CT

    1 answer

    • CUSTOMER CARE

      A:

      This boiler should have no problem meeting the heating load of your house. You actually do not need to factor in additional BTUs for an indirect water heater, since the heating system and indirect tank will never operate simultaneously.

      Answered on 10/23/2012 by PexSupply Staff from NY
  • CGA-6 - 127,000 BTU Output Boiler, Standing Pilot (Nat Gas)

    Q:

    Approximately how much square foot this unit can heat?
    Asked on 10/23/2012 by newbie from woonsocket, RI

    1 answer

    • CUSTOMER CARE

      A:

      Every home has a unique BTU requirement based on location and insulation quality. This boiler should be able to handle a 3,000 square-foot home with standard insulation in the northeastern U.S., but we always recommend that you perform a heat loss calculation to get a precise figure for your home.

      Answered on 11/7/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons