CGA-5 - 102,000 BTU Output Boiler, Standing Pilot (Propane) Zoom

CGA-5 - 102,000 BTU Output Boiler, Standing Pilot (Propane)

SKU:381-357-366

Brand: Weil Mclain

Weil Mclain
381-357-366 has been discontinued.
Direct Replacement:
SKU: 381-357-834
Brand: Weil Mclain

Specs

Fuel Type: Propane
Efficiency:
?
83.7%
Width (Inches): 16"
System Type: Hydronic (Water)
Height (Inches): 57.875
Features: Standing Pilot
Vent Size: 6"
Water Connection: 1"
Gas Connection: 1/2"
BTU Input: 140000
BTU Output: 102000
Warranty: Limited Lifetime on Cast Iron Sections/1-year on parts

Description for Weil Mclain 381-357-366

Weil McLain CGa boilers are high efficiency, high quality, and easy to install and service. Applications include residential, light commercial, multiple boilers, indirect fired water heating, radiant heating, and more.

Features:

  • Standing pilot
  • Control module and ignition control with mistake-proof wiring and diagnostic indicator lights
  • Compact design saves valuable living space
  • Stainless steel burners for quieter ignition, longer life, and improved combustion
  • Cast iron sections
  • Easily accessible controls, vertical flueways and top cleaning for easy and quick servicing

PLEASE NOTE: The product weighs 280 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CGA-5 - 102,000 BTU Output Boiler, Standing Pilot (Propane)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons