CGA-7 - 152,000 BTU Output Boiler, Spark Ignition (Nat Gas) Zoom

CGA-7 - 152,000 BTU Output Boiler, Spark Ignition (Nat Gas)

SKU:381-357-530

381-357-530 has been discontinued.
Direct Replacement:
SKU: 381-357-810
Brand: Weil Mclain
0

Resources

Specs

Fuel Type: Natural Gas
Efficiency:
?
83%
Width (Inches): 22"
System Type: Hydronic (Water)
Height (Inches): 62.125
Features: EI/Spark Ignition
Vent Size: 7"
Water Connection: 1-1/4"
Gas Connection: 3/4"
BTU Input: 210000
BTU Output: 152000
Warranty: Limited Lifetime on Cast Iron Sections/1-year on parts
Boiler Type: Standard
Depth (Inches): 23-1/4"
Vent Type: Type B Vent (Chimney)
Atmospheric

Description for 381-357-530

Weil McLain CGa boilers are high efficiency, high quality, and easy to install and service. Applications include residential, light commercial, multiple boilers, indirect fired water heating, radiant heating, and more.

This Weil Mclain CGA-PIDN, Spark Ignition, Natural Gas, Atmospheric Water Boiler comes with a Taco 007 Circulator and Draft Hood and requires 7" x 20' Minimum Chimney Size.

Features:

  • Factory Tested
  • Two-Piece Top Jacket Panel
  • Insulated Extended Steel Jacket
  • Cast Iron Sections with Built-in Air Separator
  • Radiation Plates
  • Automatic Vent Damper
  • Vertical draft hood
  • Combination Gas Valve for 24 Volt
  • Wiring Harness
  • Stainless Steel Burners
  • Electrical Junction Box
  • Rollout Thermal Fuse Element
  • High-Limit Temperature Control
  • Circulator Included
  • Spill Switch

PLEASE NOTE: The product weighs 405 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CGA-7 - 152,000 BTU Output Boiler, Spark Ignition (Nat Gas)

Q&A: Ask the Questions, share answers