CGA-4 - 77,000 BTU Output Boiler, Standing Pilot (Propane) - w/ High Altitude Orifice Zoom

CGA-4 - 77,000 BTU Output Boiler, Standing Pilot (Propane) - w/ High Altitude Orifice

SKU:381-357-617

Brand: Weil Mclain

Weil Mclain
381-357-617 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Fuel Type: Propane
Efficiency:
?
83.7%
System Type: Hydronic (Water)
Width (Inches): 13"
Height (Inches): 54.375
Features: Standing Pilot
Vent Size: 5"
Water Connection: 1"
Gas Connection: 1/2"
BTU Input: 105000
BTU Output: 77000
Warranty: Limited Lifetime on Cast Iron Sections/1-year on parts
Boiler Type: Standard
Application: Heating
Depth (Inches): 23-1/4"
Vent Type: Type B Vent (Chimney)
Boiler Type: Standard
Depth (Inches): 23-1/4"
Vent Type: Type B Vent (Chimney)
Atmospheric

Description for Weil Mclain 381-357-617

NOTE: This unit comes complete with the high altitude orifice for 7,000 to 10,000 feet altitude.

Weil McLain CGa boilers are high efficiency, high quality, and easy to install and service. Applications include residential, light commercial, multiple boilers, indirect fired water heating, radiant heating, and more.

This Weil Mclain CGA-SPDN, Standing Pilot, Propane Gas, Atmospheric, Packaged Water Boiler comes with a Taco 007 Circulator and requires 5" x 20' Minimum Chimney Size.

Features:

  • Factory Tested
  • Two-Piece Top Jacket Panel
  • Insulated Extended Steel Jacket
  • Cast Iron Sections with Built-in Air Separator
  • Radiation Plates
  • Vertical Draft Hood
  • Automatic Vent Damper
  • Combination Gas Valve for 24 Volt
  • Wiring Harness
  • Stainless Steel Burners
  • Electrical Junction Box
  • Rollout Thermal Fuse Element
  • High-Limit Temperature Control
  • Circulator Included
  • Spill Switch

PLEASE NOTE: The product weighs 240 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CGA-4 - 77,000 BTU Output Boiler, Standing Pilot (Propane) - w/ High Altitude Orifice

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons