CGA-4 - 77,000 BTU Output Boiler, Spark Ignition (Nat Gas) Zoom

CGA-4 - 77,000 BTU Output Boiler, Spark Ignition (Nat Gas)

SKU:381-357-804

Brand: Weil Mclain

Weil Mclain
Qty Price
$1,799.95
/ each
In Stock! Ships in 24-48 Hours
(16 Available)
43

Resources

Specs

Fuel Type: Natural Gas
Efficiency:
?
84%
System Type: Hydronic (Water)
Width (Inches): 13"
Height (Inches): 54.375
Features: EI/Spark Ignition
Vent Size: 5"
Water Connection: 1"
Gas Connection: 1/2"
BTU Input: 105000
DOE Rating:
?
88000
IBR Rating:
?
77000
Warranty: 20 Year Limited Warranty on Heat Exchanger/2 yrs Parts
Boiler Type: Standard
Depth (Inches): 23-1/4"
Vent Type: Type B Vent (Chimney)
Atmospheric

Description for Weil Mclain 381-357-804

Note: Product Title reflects this boiler's IBR Net Output Rating

Weil McLain CGa boilers are high efficiency, high quality, and easy to install and service. Applications include residential, light commercial, multiple boilers, indirect fired water heating, radiant heating, and more.

This Weil Mclain CGA-PIDN, Spark Ignition, Natural Gas, Atmospheric, Packaged Water Boiler comes with a Taco 007 Circulator and requires 5" x 20' Minimum Chimney Size.

Features:

  • Factory Tested
  • Two-Piece Top Jacket Panel
  • Insulated Extended Steel Jacket
  • Cast Iron Sections with Built-in Air Separator
  • Radiation Plates
  • Vertical Draft Hood
  • Automatic Vent Damper
  • Combination Gas Valve for 24 Volt
  • Wiring Harness
  • Stainless Steel Burners
  • Electrical Junction Box
  • Rollout Thermal Fuse Element
  • High-Limit Temperature Control
  • Circulator Included
  • Spill Switch

PLEASE NOTE: The product weighs 240 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CGA-4 - 77,000 BTU Output Boiler, Spark Ignition (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainCGA-4 - 77,000 BTU Output Boiler, Spark Ignition (Nat Gas)
 
3.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

80%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

(1 of 1 customers found this review helpful)

 
4.0

close fit

By Mike

from West Virginia

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about CGA-4 - 77,000 BTU Output Boiler, Spark Ignition (Nat Gas):

        So far so good was same output as unit it replaced. Was not an exact fit, had to make changes to system, however was not difficult.

        • Was this a gift?:
        • No
         
        4.0

        Reliable so far

        By AGC

        from NJ

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about CGA-4 - 77,000 BTU Output Boiler, Spark Ignition (Nat Gas):

              Replaced an older much larger fuel oil boiler over a few weekends in September. Took a while for me to get used to the much smaller footprint-but the added space is great.
              I have a 3 zone HW system with cast iron radiators on primary zone and regular baseboards on the other two. So far performance has been good.
              Outer jacket is looser than I am comfotable with but I think that is just me.
              I ended up using my old circulator pumps for a 3 zone set up so the TACO pump is on the shelf as a back up.
              The kit comes with several fittings in the bag that i did not use due to my configuration which seems like a waste.
              It is also much quieter than my older oil fired boiler was EXCEPT for the motorized damper. It has metal flanges on the blade that make a scraping noise against the flue. This is only for about 5 seconds before and after boler fires. Happens frequently and loud enough to be noticeable. My install is in a room adjacent to an occupied area and I still faintly hear it behind a closed door. If installing in an occupied area might want to reconsider.
              otherwise no complaints yet.

              • Was this a gift?:
              • No

              (4 of 8 customers found this review helpful)

               
              1.0

              Most heat it produced was from my temper

              By rrepairman--again

              from Sandusky, MI

              Verified Reviewer

              Comments about CGA-4 - 77,000 BTU Output Boiler, Spark Ignition (Nat Gas):

              It did not in 10 years work for a year without minimally 1 or two repairs. I purchased this unit at least 2 times over. Now it needs a new gas valve--I do not have the money for this years repair. Even if I do the work myself.

              (7 of 7 customers found this review helpful)

               
              5.0

              happy with purchase

              By Bill with help from Kyle on the install

              from New Cumberland, PA

              Verified Buyer

              Comments about CGA-4 - 77,000 BTU Output Boiler, Spark Ignition (Nat Gas):

              Installed boiler about a month ago. Relatively easy installation, it fired right up with no complications at all. Compact unit creates more space in the basement. It's humming right along quietly doing its job. Easy access to controls to vary boiler water temperature. Digital temerature display is easily readable from several feet away. Conversion to natural gas will save me between $1100-1400 a year, a no brainer with a
              relatively quick return on investment. Hope the glut of shale nat gas continues for a long time to come. Good luck with your project...

              (7 of 7 customers found this review helpful)

               
              5.0

              Efficient and reliable Boiler

              By no longer frozen in AK

              from Anchorage, AK

              Verified Reviewer

              Comments about CGA-4 - 77,000 BTU Output Boiler, Spark Ignition (Nat Gas):

              Great price. all needed items included. easy to install. drop in replacement for a 30 year old model. lots of quiet heat in the cold Alaskan winter.

              Displaying reviews 1-5

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              Get answers from real customers and in-house experts with AnswerBox.

              3 Questions | 3 Answers
              Displaying questions 1-3
              • CGA-4 - 77,000 BTU Output Boiler, Spark Ignition (Nat Gas)

                Q:

                Is this product available with manual ignition ?
                Asked on 10/1/2014 by Gene from Belleville, IL

                1 answer

                • CUSTOMER CARE

                  A:

                  No, this product is available only with the electronic ignition system.

                  Answered on 10/3/2014 by SupplyHouse Staff from NY
              • CGA-4 - 77,000 BTU Output Boiler, Spark Ignition (Nat Gas)

                Q:

                Is it "Energy star " rated or on the same line ?
                Asked on 10/1/2014 by PJA from Novato, CA

                1 answer

              • CGA-4 - 77,000 BTU Output Boiler, Spark Ignition (Nat Gas)

                Q:

                :I'm at 4.800 feet elevation. Is this the correct model?
                Asked on 10/25/2013 by bri from sterling, colorado

                1 answer

                • CUSTOMER CARE

                  A:

                  Part 381-357-816 is the same boiler configured for operation at altitudes ranging from 4,500 to 7,000 feet.

                  Answered on 11/1/2013 by PexSupply Staff from NY
              Displaying questions 1-3

              Do you have a question about this product?