CGA-6 - 127,000 BTU Output Boiler, Spark Ignition (Nat Gas) Zoom

CGA-6 - 127,000 BTU Output Boiler, Spark Ignition (Nat Gas)

SKU:381-357-808

Brand: Weil Mclain

Weil Mclain
Qty Price
$2,399.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
42

Resources

Specs

Fuel Type: Natural Gas
Efficiency:
?
83.2%
System Type: Hydronic (Water)
Width (Inches): 19"
Height (Inches): 60.875
Features: EI/Spark Ignition
Vent Size: 6"
Water Connection: 1-1/4"
Gas Connection: 1/2"
BTU Input: 175000
DOE Rating:
?
146000
IBR Rating:
?
127000
Warranty: 20 Year Limited Warranty on Heat Exchanger/2 yrs Parts
Boiler Type: Standard
Depth (Inches): 23-1/4"
Vent Type: Type B Vent (Chimney)
Atmospheric

Description for Weil Mclain 381-357-808

Note: Product Title reflects this boiler's IBR Net Output Rating

Weil McLain CGa boilers are high efficiency, high quality, and easy to install and service. Applications include residential, light commercial, multiple boilers, indirect fired water heating, radiant heating, and more.

This Weil Mclain CGA-PIDN, Spark Ignition, Natural Gas, Atmospheric, Packaged Water Boiler comes with a Taco 007 Circulator and requires 6" x 20' Minimum Chimney Size.

Features:

  • Factory Tested
  • Two-Piece Top Jacket Panel
  • Insulated Extended Steel Jacket
  • Cast Iron Sections with Built-in Air Separator
  • Radiation Plates
  • Vertical Draft Hood
  • Automatic Vent Damper
  • Combination Gas Valve for 24 Volt
  • Wiring Harness
  • Stainless Steel Burners
  • Electrical Junction Box
  • Rollout Thermal Fuse Element
  • High-Limit Temperature Control
  • Circulator Included
  • Spill Switch

PLEASE NOTE: The product weighs 325 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CGA-6 - 127,000 BTU Output Boiler, Spark Ignition (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainCGA-6 - 127,000 BTU Output Boiler, Spark Ignition (Nat Gas)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(4 of 7 customers found this review helpful)

 
5.0

so far i would buy this product again

By mongoking

from Long Island New York

Verified Buyer

Comments about CGA-6 - 127,000 BTU Output Boiler, Spark Ignition (Nat Gas):

Nicole is a great person. She did everything in her powers and ended up getting me a boiler for me in time for the weekend that the shiping company kept putting back the date. If it wasn't for her I would of cancelled my order and my buddy bought a boiler from you guys to and I have sent alot of other people to order from pex supply. I think the boiler is quieter than my oil burner so I am happy with it. Thank you for keeping a wonderful person like nicole on your staff.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers