CGA-3 - 51,000 BTU Output Hi Altitude Boiler, 4.5-7K, Spark Ignition (Nat Gas) Zoom

CGA-3 - 51,000 BTU Output Hi Altitude Boiler, 4.5-7K, Spark Ignition (Nat Gas)

SKU:381-357-814

Brand: Weil Mclain

Weil Mclain
Qty Price
$1,646.45
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
4

Specs

Fuel Type: Natural Gas
Min Altitude (Feet): 4500
Max Altitude (Feet): 7000
Efficiency:
?
84%
Features: High Altitude
EI/Spark Ignition
System Type: Hydronic (Water)
BTU Input: 70000
BTU Output: 51000
Vent Size: 4"
Water Connection: 1"
Gas Connection: 1/2"
Height (Inches): 52.375
Width (Inches): 10"
Warranty: Limited Lifetime on Cast Iron Sections/1-year on parts
Boiler Type: Standard
Depth (Inches): 23-1/4"
Vent Type: Type B Vent (Chimney)
Atmospheric

Description for Weil Mclain 381-357-814

Note: This model is the High Altitude CGA-3 Model (4500 - 7000 Feet)

Weil McLain CGa boilers are high efficiency, high quality, and easy to install and service. Applications include residential, light commercial, multiple boilers, indirect fired water heating, radiant heating, and more.

This Weil Mclain CGA-PIDN, Spark Ignition, Natural Gas, Atmospheric, Packaged Water Boiler comes with a Taco 007 Circulator and requires 4" x 20' Minimum Chimney Size.

Features:

  • Factory Tested
  • Two-Piece Top Jacket Panel
  • Insulated Extended Steel Jacket
  • Cast Iron Sections with Built-in Air Separator
  • Radiation Plates
  • Vertical Draft Hood
  • Automatic Vent Damper
  • Combination Gas Valve for 24 Volt
  • Wiring Harness
  • Stainless Steel Burners
  • Electrical Junction Box
  • Rollout Thermal Fuse Element
  • High-Limit Temperature Control
  • Circulator Included
  • Spill Switch

PLEASE NOTE: The product weighs 200 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CGA-3 - 51,000 BTU Output Hi Altitude Boiler, 4.5-7K, Spark Ignition (Nat Gas)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons