CGA-6 - 127,000 BTU Output Hi Altitude Boiler, 4.5-7K, Spark Ignition (NG) Zoom

CGA-6 - 127,000 BTU Output Hi Altitude Boiler, 4.5-7K, Spark Ignition (NG)

SKU:381-357-820

Brand: Weil Mclain

Weil Mclain
Qty Price
$2,418.99
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out

Specs

Max Altitude (Feet): 7000
Min Altitude (Feet): 4500
Fuel Type: Natural Gas
Features: High Altitude
Efficiency:
?
83.2%
Width (Inches): 19"
System Type: Hydronic (Water)
Height (Inches): 60.875
Features: EI/Spark Ignition
Vent Size: 6"
Water Connection: 1-1/4"
Gas Connection: 1/2"
BTU Input: 175000
BTU Output: 127000
Warranty: Limited Lifetime on Cast Iron Sections/1-year on parts
Boiler Type: Standard
Depth (Inches): 23-1/4"
Vent Type: Type B Vent (Chimney)
Atmospheric

Description for Weil Mclain 381-357-820

Note: This model is the High Altitude CGA-6 Model (4500-7000 Feet)

Weil McLain CGa boilers are high efficiency, high quality, and easy to install and service. Applications include residential, light commercial, multiple boilers, indirect fired water heating, radiant heating, and more.

This Weil Mclain CGA-PIDN, Spark Ignition, Natural Gas, Atmospheric, Packaged Water Boiler comes with a Taco 007 Circulator and requires 6" x 20' Minimum Chimney Size.

Features:

  • Factory Tested
  • Two-Piece Top Jacket Panel
  • Insulated Extended Steel Jacket
  • Cast Iron Sections with Built-in Air Separator
  • Radiation Plates
  • Vertical Draft Hood
  • Automatic Vent Damper
  • Combination Gas Valve for 24 Volt
  • Wiring Harness
  • Stainless Steel Burners
  • Electrical Junction Box
  • Rollout Thermal Fuse Element
  • High-Limit Temperature Control
  • Circulator Included
  • Spill Switch

PLEASE NOTE: The product weighs 325 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CGA-6 - 127,000 BTU Output Hi Altitude Boiler, 4.5-7K, Spark Ignition (NG)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons