CGA-4 - 77,000 BTU Output Boiler, Spark Ignition (LP) Zoom

CGA-4 - 77,000 BTU Output Boiler, Spark Ignition (LP)

SKU:381-357-832

Brand: Weil Mclain

Weil Mclain
Qty Price
$1,799.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
41

Resources

Specs

Fuel Type: Propane
Efficiency:
?
84%
Width (Inches): 13"
System Type: Hydronic (Water)
Height (Inches): 54.375
Features: EI/Spark Ignition
Vent Size: 5"
Water Connection: 1"
Gas Connection: 1/2"
BTU Input: 105000
IBR Rating:
?
77000
DOE Rating:
?
88000
Warranty: Limited Lifetime on Cast Iron Sections/1-year on parts
Boiler Type: Standard
Depth (Inches): 23-1/4"
Vent Type: Type B Vent (Chimney)
Atmospheric

Description for Weil Mclain 381-357-832

Note: Product Title reflects this boiler's IBR Net Output Rating

Weil McLain CGa boilers are high efficiency, high quality, and easy to install and service. Applications include residential, light commercial, multiple boilers, indirect fired water heating, radiant heating, and more.

This Weil Mclain CGA-PIDL, Spark Ignition, Propane, Atmospheric, Packaged Water Boiler comes with a Taco 007 Circulator and requires 5" x 20' Minimum Chimney Size.

Features:

  • Factory Tested
  • Two-Piece Top Jacket Panel
  • Insulated Extended Steel Jacket
  • Cast Iron Sections with Built-in Air Separator
  • Radiation Plates
  • Vertical Draft Hood
  • Automatic Vent Damper
  • Combination Gas Valve for 24 Volt
  • Wiring Harness
  • Stainless Steel Burners
  • Electrical Junction Box
  • Rollout Thermal Fuse Element
  • High-Limit Temperature Control
  • Circulator Included
  • Spill Switch

PLEASE NOTE: The product weighs 240 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CGA-4 - 77,000 BTU Output Boiler, Spark Ignition (LP)

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainCGA-4 - 77,000 BTU Output Boiler, Spark Ignition (LP)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Highly recommend this Boiler....

By Rod

from Medina, Ohio

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about CGA-4 - 77,000 BTU Output Boiler, Spark Ignition (LP):

        Easy installation, no problems on start up, quiet, works great! Very happy with Boiler and Supplyhouse. Not one complaint!!!!

        • Was this a gift?:
        • No
         
        5.0

        great furnace

        By Juno

        from Mountain Iron, MN

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about CGA-4 - 77,000 BTU Output Boiler, Spark Ignition (LP):

              easy installation, quite, space saver, very efficient!

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              2 Questions | 2 Answers
              Displaying questions 1-2
              • CGA-4 - 77,000 BTU Output Boiler, Spark Ignition (LP)

                Q:

                where can I find the serial number on this unit? We just recently had one installed.
                Asked on 2/18/2014 by lisa from lodi,nj

                1 answer

                • CUSTOMER CARE

                  A:

                  The serial number should be located on the unit's name plate. The plate is usually located on the side of the frame

                  Answered on 3/14/2014 by PexSupplyStaff from New York
              • CGA-4 - 77,000 BTU Output Boiler, Spark Ignition (LP)

                Q:

                what pump comes with this unit
                Asked on 10/11/2012 by jim

                1 answer

                • CUSTOMER CARE

                  A:

                  This boiler comes with a Taco 007 circulator pump.

                  Answered on 10/25/2012 by PexSupply Staff from NY
              Displaying questions 1-2

              Do you have a question about this product?