CGA-6 - 127,000 BTU Output Boiler, Spark Ignition (LP) Zoom

CGA-6 - 127,000 BTU Output Boiler, Spark Ignition (LP)


Brand: Weil Mclain

Weil Mclain
Qty Price
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out



Fuel Type: Propane
System Type: Hydronic (Water)
Width (Inches): 19"
Height (Inches): 60.875
Features: EI/Spark Ignition
Vent Size: 6"
Water Connection: 1-1/4"
Gas Connection: 1/2"
BTU Input: 175000
DOE Rating:
IBR Rating:
Warranty: 20 Year Limited Warranty on Heat Exchanger/2 yrs Parts
Boiler Type: Standard
Depth (Inches): 23-1/4"
Vent Type: Type B Vent (Chimney)

Description for Weil Mclain 381-357-836

Note: Product Title reflects this boiler's IBR Net Output Rating

Weil McLain CGa boilers are high efficiency, high quality, and easy to install and service. Applications include residential, light commercial, multiple boilers, indirect fired water heating, radiant heating, and more.

This Weil Mclain CGA-PIDL, Spark Ignition, Propane, Atmospheric, Packaged Water Boiler comes with a Taco 007 Circulator and requires 6" x 20' Minimum Chimney Size.


  • Factory Tested
  • Two-Piece Top Jacket Panel
  • Insulated Extended Steel Jacket
  • Cast Iron Sections with Built-in Air Separator
  • Radiation Plates
  • Vertical Draft Hood
  • Automatic Vent Damper
  • Combination Gas Valve for 24 Volt
  • Wiring Harness
  • Stainless Steel Burners
  • Electrical Junction Box
  • Rollout Thermal Fuse Element
  • High-Limit Temperature Control
  • Circulator Included
  • Spill Switch

PLEASE NOTE: The product weighs 325 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CGA-6 - 127,000 BTU Output Boiler, Spark Ignition (LP)


by PowerReviews
Weil MclainCGA-6 - 127,000 BTU Output Boiler, Spark Ignition (LP)

(based on 1 review)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 1 customer

Displaying review 1

Back to top


Great Boiler!

By zach_oelke

from wyocena,WI

Verified Buyer

Comments about CGA-6 - 127,000 BTU Output Boiler, Spark Ignition (LP):

This boiler was a direct replacement for the 40 year old weil mclain boiler I had. Fitment was super simple. I installed myself and saved a ton of money.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers