CGI-25 - 37,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas) Zoom

CGI-25 - 37,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)

SKU:381-357-856

Brand: Weil Mclain

Weil Mclain
Qty Price
$1,619.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
35

Resources

Specs

Fuel Type: Natural Gas
Efficiency:
?
84%
System Type: Hydronic (Water)
Width (Inches): 10"
Vent Type: Power Vent
Features: EI/Spark Ignition
Vent Size: 4"
Water Connection: 3/4"
Gas Connection: 1/2"
BTU Input: 50000
DOE Rating:
?
42000
IBR Rating:
?
37000
Warranty: 20 Year Limited Warranty on Heat Exchanger/2 yrs Parts

Description for Weil Mclain 381-357-856

Note: Product Title reflects this boiler's IBR Net Output Rating

Weil Mclain CGI Boilers are Gas fired water boiler with cast iron sections. These Weil Mclain Boilers offer direct vent capability and can be used with natural or propane gas. All units are factory-tested, and include a limited lifetime warranty on cast iron sections. The Compact design of these boilers saves valuable living space, there is no vertical draft hood and no mechanical vent damper. The boilers offer intermittent electronic ignition with standard components for easy servicing.

  • Includes Taco 007 Pump
  • C.S.A Input: 50 MBH
  • DOE Heating Capacity: 42 MBH
  • Net I=B=R: 37 MBH
  • DOE AFUE: 84%

CGI-25 - 37,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainCGI-25 - 37,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(2 of 2 customers found this review helpful)

 
4.0

Compact & Efficient

By RalphZ

from New Haven, CT

Verified Buyer

Comments about CGI-25 - 37,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas):

I am a remodeling contractor and had to replace a 40 y/o boiler in a small, 800 sf condo.
The model CGi25 with induced draft fit the bill.
It is a compact, mid-efficiency unit at a reasonable price. It comes fully kitted with the Taco pump, Tricador gauge and fittings.

The sheetmetal cabinet is a little flimsey and I read reports about the neoprene seals leaking. However, the Weil-Mclain installation manual is very clear that any petroleum-based additives will void the warranty. Time will tell how it holds up.

The delivery service used by Supply House was on time and the lift-gate truck made unloading to a dolly a real time saver.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers