CGI-3 - 45,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas) Zoom

CGI-3 - 45,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)

SKU:381-357-858

Brand: Weil Mclain

Weil Mclain
Qty Price
$1,757.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
4

Specs

Fuel Type: Natural Gas
Efficiency:
?
85.1%
Width (Inches): 10"
System Type: Hydronic (Water)
Vent Type: Power Vent
Features: EI/Spark Ignition
Vent Size: 4"
Water Connection: 1"
Gas Connection: 1/2"
BTU Input: 60000
IBR Rating:
?
45000
DOE Rating:
?
57000
Warranty: Limited Lifetime on Cast Iron Sections/1-year on parts
Boiler Type: Standard
Height (Inches): 28.375
Application: Heating
Depth (Inches): 23-1/4"
Vent Type: Stainless Steel

Description for Weil Mclain 381-357-858

Note: Product Title reflects this boiler's IBR Net Output Rating

Weil Mclain CGI Boilers are Gas fired water boiler with cast iron sections. These Weil Mclain Boilers offer direct vent capability and can be used with natural or propane gas. All units are factory-tested, and include a limited lifetime warranty on cast iron sections. The Compact design of these boilers saves valuable living space, there is no vertical draft hood and no mechanical vent damper. The boilers offer intermittent electronic ignition with standard components for easy servicing.

  • Includes Taco 007 Pump
  • C.S.A Input: 67 MBH
  • DOE Heating Capacity: 57 MBH
  • Net I=B=R: 50 MBH
  • DOE AFUE: 84.3%

PLEASE NOTE: The product weighs 200 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CGI-3 - 45,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainCGI-3 - 45,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

excelelnt

By pete

from lavallette, bj

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about CGI-3 - 45,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas):

        great Weil-McLain Quality
        great Pex service
        On time, well crated,

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        3 Questions | 3 Answers
        Displaying questions 1-3
        • CGI-3 - 45,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)

          Q:

          how is it vented
          Asked on 10/20/2013 by randi from colorado

          1 answer

        • CGI-3 - 45,000 BTU Output Cast Iron Boiler, Spark Ignition (LP Gas)

          Q:

          Wondering how many Square ft of living space will this unit deliver?
          Asked on 6/8/2011 by wesomedic from Florida Massachusetts

          1 answer

          • CUSTOMER CARE

            A:

            The BTU requirement of any given space depends on more than just the square footage. Please use our BTU calculator ( http://www.pexsupply.com/pex/control/BTUCalculator ) for more information.

            Answered on 6/8/2011 by PexSupply Staff from NY
        • CGI-3 - 45,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)

          Q:

          pressure/temperature gauge
          Asked on 12/9/2010 by frank from pottsville pa.

          1 answer

          • CUSTOMER CARE

            A:

            If you are asking if this unit comes with the gauge, then yes, it does. If this was not your question, please contact our customer service department at 1-888-757-4774.

            Answered on 12/10/2010 by PexSupply Staff from NY
        Displaying questions 1-3

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons