CGI-4E - 66,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas) Zoom

CGI-4E - 66,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)

SKU:381-357-860

Brand: Weil Mclain

Weil Mclain
Qty Price
$1,977.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
34

Resources

Specs

Fuel Type: Natural Gas
Efficiency:
?
85%
System Type: Hydronic (Water)
Width (Inches): 13"
Vent Type: Power Vent
Features: EI/Spark Ignition
Vent Size: 5"
Water Connection: 1"
Gas Connection: 1/2"
BTU Input: 90000
DOE Rating:
?
76000
IBR Rating:
?
66000
Warranty: 20 Year Limited Warranty on Heat Exchanger/2 yrs Parts
Boiler Type: Standard
Height (Inches): 28.375
Application: Heating
Depth (Inches): 23-1/4"
Vent Type: Stainless Steel

Description for Weil Mclain 381-357-860

Note: Product Title reflects this boiler's IBR Net Output Rating

Weil Mclain CGI Boilers are Gas fired water boiler with cast iron sections. These Weil Mclain Boilers offer direct vent capability and can be used with natural or propane gas. All units are factory-tested, and include a limited lifetime warranty on cast iron sections. The Compact design of these boilers saves valuable living space, there is no vertical draft hood and no mechanical vent damper. The boilers offer intermittent electronic ignition with standard components for easy servicing.

  • Includes Taco 007 Pump
  • C.S.A Input: 90 MBH
  • DOE Heating Capacity: 76 MBH
  • Net I=B=R: 66 MBH
  • DOE AFUE: 85%

PLEASE NOTE: The product weighs 240 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CGI-4E - 66,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

8 Questions | 10 Answers
Displaying questions 1-8
  • CGI-4E - 66,000 BTU Output Energy Star Cast Iron Boiler, Spark Ignition (LP Gas)

    Q:

    My neighbor installed this CGI-4E natural gas boiler in his house last fall and according to the spec plate on the boiler it has an output of 76,000 btu's. Did that change and is 66,000 enough to handle 118 feet of heating element? Also, does this one use a SS flue pipe direct to the outside, no chimney required?
    thanks.
    chick
    Asked on 7/15/2012 by Chick from Manchester,NJ

    2 answers

    • VERIFIED BUYER

      A:

      Baseboard (heating element) is usually rated @ 200 btu per foot, so this boiler should be big enough. The CGi model does allow for direct vent. Hope this helps!
      Sent from my Verizon Wireless 4G LTE DROID

      Answered on 7/15/2012 by Anonymous
    • CUSTOMER CARE

      A:

      Boilers have two output ratings. The DOE rating assumes that the boiler is installed in a heated space so that any heat given off by the boiler jacket and surrounding pipe is not wasted. This rating is 76,000 BTUs for this boiler. The Net I=B=R rating (66,000 BTUs for this model) assumes that any heat coming from the boiler jacket and surrounding pipes is wasted and does not play any role in heating the structure. This is an induced draft or power vent boiler, so no chimney is required. Assuming that you're trying to get 600 BTUs per foot of baseboard, this boiler is roughly the right size, although it may be slightly too small.

      Answered on 7/19/2012 by PexSupply Staff from NY
  • CGI-4E - 66,000 BTU Output Energy Star Cast Iron Boiler, Spark Ignition (Nat Gas)

    Q:

    Can this unit be both for heating and dhw? If so is a seperate tank needed or can it be tankless? Thanks.
    Asked on 7/21/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You can do this, but you would need an indirect water heater.

      Answered on 7/22/2011 by PexSupply Staff from NY
  • CGI-4E - 66,000 BTU Output Energy Star Cast Iron Boiler, Spark Ignition (Nat Gas)

    Q:

    Can this unit be had with a domestic water heating component on it?
    Asked on 7/20/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Unfortunately, it cannot. You would need to hook it up to an indirect water heater.

      Answered on 7/20/2011 by PexSupply Staff from NY
  • CGI-4E - 66,000 BTU Output Energy Star Cast Iron Boiler, Spark Ignition (Nat Gas)

    Q:

    Why is it not Energy Star qualified if it has an 85.0 rating?
    Asked on 5/18/2011 by boiler bill from Manchester, NJ

    1 answer

    • CUSTOMER CARE

      A:

      This boiler does meet the 85% minimum AFUE Energy Star rating for boilers.

      Answered on 5/19/2011 by PexSupply Staff from NY
  • CGI-4E - 66,000 BTU Output Energy Star Cast Iron Boiler, Spark Ignition (Nat Gas)

    Q:

    IS THIS UNIT SUITABLE FOR DUAL ZONE APPLICATION
    Asked on 4/20/2011 by DURO from LEBANON,PA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 4/22/2011 by PexSupply Staff from NY
  • CGI-4E - 66,000 BTU Output Energy Star Cast Iron Boiler, Spark Ignition (LP Gas)

    Q:

    What is the ARHI number for this boiler CGI-4E?
    Asked on 4/9/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      2101609 is the AHRI number for the LP version.

      Answered on 4/11/2011 by PexSupply Staff from NY
    • A:

      2101610 for NG.

      Answered on 4/22/2011 by Noah from Arizona
  • CGI-4E - 66,000 BTU Output Energy Star Cast Iron Boiler, Spark Ignition (LP Gas)

    Q:

    do you need a condensation pump
    Asked on 4/8/2011 by joe from lakewwood nj

    1 answer

    • CUSTOMER CARE

      A:

      You would only need one with this boiler if you are installing a drain or drip tee.

      Answered on 4/8/2011 by PexSupply Staff from NY
  • CGI-4E - 66,000 BTU Output Energy Star Cast Iron Boiler, Spark Ignition (Nat Gas)

    Q:

    Do you need to oil this furnace yearly?
    Asked on 1/2/2011 by Kris from Edison, NJ

    1 answer

Displaying questions 1-8

Do you have a question about this product?