CGI-5 - 87,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas) Zoom

CGI-5 - 87,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)

SKU:381-357-864

Brand: Weil Mclain

Weil Mclain
Qty Price
$2,093.99
/ each
In Stock at Supplier! Ships in 2-3 Days
(2 Available)

Specs

Fuel Type: Natural Gas
Efficiency:
?
83.3%
Width (Inches): 16"
System Type: Hydronic (Water)
Vent Type: Power Vent
Features: EI/Spark Ignition
Vent Size: 5"
Water Connection: 1"
Gas Connection: 1/2"
BTU Input: 120000
IBR Rating:
?
87000
DOE Rating:
?
100000
Warranty: Limited Lifetime on Cast Iron Sections/1-year on parts
Boiler Type: Standard
Height (Inches): 28.375
Application: Heating
Depth (Inches): 23-1/4"
Vent Type: Stainless Steel

Description for Weil Mclain 381-357-864

Note: Product Title reflects this boiler's IBR Net Output Rating

Weil Mclain CGI Boilers are Gas fired water boiler with cast iron sections. These Weil Mclain Boilers offer direct vent capability and can be used with natural or propane gas. All units are factory-tested, and include a limited lifetime warranty on cast iron sections. The Compact design of these boilers saves valuable living space, there is no vertical draft hood and no mechanical vent damper. The boilers offer intermittent electronic ignition with standard components for easy servicing.

  • Includes Taco 007 Pump
  • C.S.A Input: 133 MBH
  • DOE Heating Capacity: 112 MBH
  • Net I=B=R: 97 MBH
  • DOE AFUE: 83.7%

PLEASE NOTE: The product weighs 280 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CGI-5 - 87,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
4.0

I would buy this prduct again

By Steemer

from iowa

Verified Buyer

Pros

    Cons

      Best Uses

        We heat our house with it. We went from 65% to 84% more efficient boiler.One thing I don't like is the noise the exhaust fan makes.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        4 Questions | 4 Answers
        Displaying questions 1-4
        • CGI-5 - 87,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)

          Q:

          Can the natural gas unit be changed over to propane?
          Asked on 1/16/2012 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            Possibly, but it depends on the series of the unit.

            Answered on 1/27/2012 by PexSupply Staff from NY
        • CGI-5 - 87,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)

          Q:

          where is the stainless steel vent pipe available at? I am looking for 4" stainless steel pipe sections to vent a CGA4 with a GPAK dirent vent conversion kit. Thanks, John
          Asked on 9/9/2011 by John from Duluth, Minnesota

          1 answer

          • CUSTOMER CARE

            A:

            We carry Z-Vent 4" stainless steel vent products.

            Answered on 9/16/2011 by PexSupply Staff from NY
        • CGI-5 - 87,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)

          Q:

          what direct hot water heater goes with this unit
          Asked on 4/28/2011 by maino from new jersey

          1 answer

          • CUSTOMER CARE

            A:

            You can use any of Weil-McLain's Gold Plus indirect water heaters with this unit.

            Answered on 4/28/2011 by PexSupply Staff from NY
        • CGI-5 - 87,000 BTU Output Cast Iron Boiler, Spark Ignition (LP Gas)

          Q:

          tankless coil ?
          Asked on 4/8/2011 by KCB from Lee NH

          1 answer

          • CUSTOMER CARE

            A:

            The manufacturer does not offer this unit with a tankless coil.

            Answered on 4/18/2011 by PexSupply Staff from NY
        Displaying questions 1-4

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons