CGI-6 - 122,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas) Zoom

CGI-6 - 122,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)

SKU:381-357-866

Brand: Weil Mclain

Weil Mclain
Qty Price
$2,250.99
/ each
In Stock at Supplier! Ships in 2-3 Days
(2 Available)

Specs

Fuel Type: Natural Gas
Efficiency:
?
83.3%
System Type: Hydronic (Water)
Width (Inches): 19"
Vent Type: Power Vent
Features: EI/Spark Ignition
Vent Size: 5"
Water Connection: 1-1/4"
Gas Connection: 1/2"
BTU Input: 167000
IBR Rating:
?
122000
DOE Rating:
?
140000
Warranty: Limited Lifetime on Cast Iron Sections/1-year on parts
Boiler Type: Standard
Height (Inches): 28.375
Application: Heating
Depth (Inches): 23-1/4"
Vent Type: Stainless Steel

Description for Weil Mclain 381-357-866

Note: Product Title reflects this boiler's IBR Net Output Rating

Weil Mclain CGI Boilers are Gas fired water boiler with cast iron sections. These Weil Mclain Boilers offer direct vent capability and can be used with natural or propane gas. All units are factory-tested, and include a limited lifetime warranty on cast iron sections. The Compact design of these boilers saves valuable living space, there is no vertical draft hood and no mechanical vent damper. The boilers offer intermittent electronic ignition with standard components for easy servicing.

  • Includes Taco 007 Pump
  • C.S.A Input: 167 MBH
  • DOE Heating Capacity: 140 MBH
  • Net I=B=R: 122 MBH
  • DOE AFUE: 83.3%

PLEASE NOTE: The product weighs 325 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CGI-6 - 122,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons