CGI-7 - 145,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas) Zoom

CGI-7 - 145,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)

SKU:381-357-868

Brand: Weil Mclain

Weil Mclain
Qty Price
$2,829.95
/ each
On Backorder Expected to Ship in 3-4 Weeks
32

Resources

Specs

Fuel Type: Natural Gas
Efficiency:
?
83%
System Type: Hydronic (Water)
Width (Inches): 22"
Vent Type: Power Vent
Features: EI/Spark Ignition
Vent Size: 5"
Water Connection: 1-1/4"
Gas Connection: 3/4"
BTU Input: 200000
IBR Rating:
?
145000
DOE Rating:
?
167000
Warranty: 20 Year Limited Warranty on Heat Exchanger/2 yrs Parts
Boiler Type: Standard
Height (Inches): 28.375
Application: Heating
Depth (Inches): 23-1/4"
Vent Type: Stainless Steel

Description for Weil Mclain 381-357-868

Note: Product Title reflects this boiler's IBR Net Output Rating

Weil Mclain CGI Boilers are Gas fired water boiler with cast iron sections. These Weil Mclain Boilers offer direct vent capability and can be used with natural or propane gas. All units are factory-tested, and include a limited lifetime warranty on cast iron sections. The Compact design of these boilers saves valuable living space, there is no vertical draft hood and no mechanical vent damper. The boilers offer intermittent electronic ignition with standard components for easy servicing.

  • Includes Taco 007 Pump
  • C.S.A Input: 200 MBH
  • DOE Heating Capacity: 167 MBH
  • Net I=B=R: 145 MBH
  • DOE AFUE: 83%

PLEASE NOTE: The product weighs 370 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CGI-7 - 145,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • CGI-7 - 145,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)

    Q:

    i notice this unit includes taco 007 pump. does this still require a circulator for hydronic heat system and how do i calculate intermittincy for circulation.
    Asked on 10/7/2010 by scott from overland park ks

    1 answer

    • CUSTOMER CARE

      A:

      You may require another pump, it is dependent on the layout of your heating system and is usually determined by a professional installer. To size a pump you will need to know the feet of head of your system and the gallons per minute required.

      Answered on 10/8/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?