CGI-4E - 66,000 BTU Output Cast Iron Boiler, Spark Ignition (LP Gas) Zoom

CGI-4E - 66,000 BTU Output Cast Iron Boiler, Spark Ignition (LP Gas)

SKU:381-357-908

Brand: Weil Mclain

Weil Mclain
Qty Price
$2,143.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
34

Resources

Specs

Fuel Type: Propane
Efficiency:
?
85%
Water Connection: 1"
Gas Connection: 1/2"
System Type: Hydronic (Water)
Vent Size: 5"
Width (Inches): 13"
Weight (lbs): 240 lbs
Vent Type: Power Vent
Features: EI/Spark Ignition
BTU Input: 90000
IBR Rating:
?
66000
DOE Rating:
?
76000
Warranty: Limited Lifetime on Cast Iron Sections/1-year on parts
Height (Inches): 28.375
Depth (Inches): 23-1/4"
Boiler Type: Standard
Vent Type: Stainless Steel
Application: Heating

Description for Weil Mclain 381-357-908

Note: Product Title reflects this boiler's IBR Net Output Rating

Weil McLain CGI boilers are high efficiency gas fired water boilers with cast iron sections.

Features:

  • All units are factory-tested, and include a limited lifetime warranty on cast iron sections
  • Direct vent capability
  • Cast iron sections with built-in air separator
  • Radiation plates
  • Steel plates
  • Inducer assembly
  • Flue gas collector/transition assembly
  • Integrated boiler control module with intermittent electronic ignition system and indicator/diagnostic lights
  • Compact design saves valuable living space
  • No vertical draft hood and no mechanical vent damper
  • Intermittent electronic ignition with standard components for easy servicing
  • Two-piece top jacket panel
  • Insulated extended steel jacket
  • Air Pressure Switch
  • Non-linting pilot burner
  • High-grade stainless steel burners
  • High-limit temperature control
  • Includes Taco 007 Pump

PLEASE NOTE: The product weighs 240 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CGI-4E - 66,000 BTU Output Cast Iron Boiler, Spark Ignition (LP Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

8 Questions | 10 Answers
Displaying questions 1-8
  • CGI-4E - 66,000 BTU Output Energy Star Cast Iron Boiler, Spark Ignition (LP Gas)

    Q:

    My neighbor installed this CGI-4E natural gas boiler in his house last fall and according to the spec plate on the boiler it has an output of 76,000 btu's. Did that change and is 66,000 enough to handle 118 feet of heating element? Also, does this one use a SS flue pipe direct to the outside, no chimney required?
    thanks.
    chick
    Asked on 7/15/2012 by Chick from Manchester,NJ

    2 answers

    • VERIFIED BUYER

      A:

      Baseboard (heating element) is usually rated @ 200 btu per foot, so this boiler should be big enough. The CGi model does allow for direct vent. Hope this helps!
      Sent from my Verizon Wireless 4G LTE DROID

      Answered on 7/15/2012 by Anonymous
    • CUSTOMER CARE

      A:

      Boilers have two output ratings. The DOE rating assumes that the boiler is installed in a heated space so that any heat given off by the boiler jacket and surrounding pipe is not wasted. This rating is 76,000 BTUs for this boiler. The Net I=B=R rating (66,000 BTUs for this model) assumes that any heat coming from the boiler jacket and surrounding pipes is wasted and does not play any role in heating the structure. This is an induced draft or power vent boiler, so no chimney is required. Assuming that you're trying to get 600 BTUs per foot of baseboard, this boiler is roughly the right size, although it may be slightly too small.

      Answered on 7/19/2012 by PexSupply Staff from NY
  • CGI-4E - 66,000 BTU Output Energy Star Cast Iron Boiler, Spark Ignition (Nat Gas)

    Q:

    Can this unit be both for heating and dhw? If so is a seperate tank needed or can it be tankless? Thanks.
    Asked on 7/21/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You can do this, but you would need an indirect water heater.

      Answered on 7/22/2011 by PexSupply Staff from NY
  • CGI-4E - 66,000 BTU Output Energy Star Cast Iron Boiler, Spark Ignition (Nat Gas)

    Q:

    Can this unit be had with a domestic water heating component on it?
    Asked on 7/20/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Unfortunately, it cannot. You would need to hook it up to an indirect water heater.

      Answered on 7/20/2011 by PexSupply Staff from NY
  • CGI-4E - 66,000 BTU Output Energy Star Cast Iron Boiler, Spark Ignition (Nat Gas)

    Q:

    Why is it not Energy Star qualified if it has an 85.0 rating?
    Asked on 5/18/2011 by boiler bill from Manchester, NJ

    1 answer

    • CUSTOMER CARE

      A:

      This boiler does meet the 85% minimum AFUE Energy Star rating for boilers.

      Answered on 5/19/2011 by PexSupply Staff from NY
  • CGI-4E - 66,000 BTU Output Energy Star Cast Iron Boiler, Spark Ignition (Nat Gas)

    Q:

    IS THIS UNIT SUITABLE FOR DUAL ZONE APPLICATION
    Asked on 4/20/2011 by DURO from LEBANON,PA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 4/22/2011 by PexSupply Staff from NY
  • CGI-4E - 66,000 BTU Output Energy Star Cast Iron Boiler, Spark Ignition (LP Gas)

    Q:

    What is the ARHI number for this boiler CGI-4E?
    Asked on 4/9/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      2101609 is the AHRI number for the LP version.

      Answered on 4/11/2011 by PexSupply Staff from NY
    • A:

      2101610 for NG.

      Answered on 4/22/2011 by Noah from Arizona
  • CGI-4E - 66,000 BTU Output Energy Star Cast Iron Boiler, Spark Ignition (LP Gas)

    Q:

    do you need a condensation pump
    Asked on 4/8/2011 by joe from lakewwood nj

    1 answer

    • CUSTOMER CARE

      A:

      You would only need one with this boiler if you are installing a drain or drip tee.

      Answered on 4/8/2011 by PexSupply Staff from NY
  • CGI-4E - 66,000 BTU Output Energy Star Cast Iron Boiler, Spark Ignition (Nat Gas)

    Q:

    Do you need to oil this furnace yearly?
    Asked on 1/2/2011 by Kris from Edison, NJ

    1 answer

Displaying questions 1-8

Do you have a question about this product?