CGI-5 - 87,000 BTU Output Cast Iron Boiler, Spark Ignition (LP Gas) Zoom

CGI-5 - 87,000 BTU Output Cast Iron Boiler, Spark Ignition (LP Gas)

SKU:381-357-912

Brand: Weil Mclain

Weil Mclain
Qty Price
$2,399.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
1

Specs

Fuel Type: Propane
Efficiency:
?
83.3%
Water Connection: 1"
Gas Connection: 1/2"
System Type: Hydronic (Water)
Vent Size: 5"
Width (Inches): 16"
Vent Type: Power Vent
Weight (lbs): 280 lbs
Features: EI/Spark Ignition
BTU Input: 120000
IBR Rating:
?
87000
DOE Rating:
?
100000
Warranty: Limited Lifetime on Cast Iron Sections/1-year on parts
Height (Inches): 28.375
Depth (Inches): 23-1/4"
Boiler Type: Standard
Vent Type: Stainless Steel
Application: Heating

Description for Weil Mclain 381-357-912

Note: Product Title reflects this boiler's IBR Net Output Rating

Weil McLain CGI boilers are high efficiency gas fired water boilers with cast iron sections.

Features:

  • All units are factory-tested, and include a limited lifetime warranty on cast iron sections
  • Direct vent capability
  • Cast iron sections with built-in air separator
  • Radiation plates
  • Steel plates
  • Inducer assembly
  • Flue gas collector/transition assembly
  • Integrated boiler control module with intermittent electronic ignition system and indicator/diagnostic lights
  • Compact design saves valuable living space
  • No vertical draft hood and no mechanical vent damper
  • Intermittent electronic ignition with standard components for easy servicing
  • Two-piece top jacket panel
  • Insulated extended steel jacket
  • Air Pressure Switch
  • Non-linting pilot burner
  • High-grade stainless steel burners
  • High-limit temperature control
  • Includes Taco 007 Pump

PLEASE NOTE: The product weighs 280 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CGI-5 - 87,000 BTU Output Cast Iron Boiler, Spark Ignition (LP Gas)

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainCGI-5 - 87,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
4.0

I would buy this prduct again

By Steemer

from iowa

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about CGI-5 - 87,000 BTU Output Cast Iron Boiler, Spark Ignition (LP Gas):

        We heat our house with it. We went from 65% to 84% more efficient boiler.One thing I don't like is the noise the exhaust fan makes.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        4 Questions | 4 Answers
        Displaying questions 1-4
        • CGI-5 - 87,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)

          Q:

          Can the natural gas unit be changed over to propane?
          Asked on 1/16/2012 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            Possibly, but it depends on the series of the unit.

            Answered on 1/27/2012 by PexSupply Staff from NY
        • CGI-5 - 87,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)

          Q:

          where is the stainless steel vent pipe available at? I am looking for 4" stainless steel pipe sections to vent a CGA4 with a GPAK dirent vent conversion kit. Thanks, John
          Asked on 9/9/2011 by John from Duluth, Minnesota

          1 answer

          • CUSTOMER CARE

            A:

            We carry Z-Vent 4" stainless steel vent products.

            Answered on 9/16/2011 by PexSupply Staff from NY
        • CGI-5 - 87,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)

          Q:

          what direct hot water heater goes with this unit
          Asked on 4/28/2011 by maino from new jersey

          1 answer

          • CUSTOMER CARE

            A:

            You can use any of Weil-McLain's Gold Plus indirect water heaters with this unit.

            Answered on 4/28/2011 by PexSupply Staff from NY
        • CGI-5 - 87,000 BTU Output Cast Iron Boiler, Spark Ignition (LP Gas)

          Q:

          tankless coil ?
          Asked on 4/8/2011 by KCB from Lee NH

          1 answer

          • CUSTOMER CARE

            A:

            The manufacturer does not offer this unit with a tankless coil.

            Answered on 4/18/2011 by PexSupply Staff from NY
        Displaying questions 1-4

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons