CGI-6 - 122,000 BTU Output Cast Iron Boiler, Spark Ignition (LP Gas) Zoom

CGI-6 - 122,000 BTU Output Cast Iron Boiler, Spark Ignition (LP Gas)

SKU:381-357-914

Brand: Weil Mclain

Weil Mclain
Qty Price
$2,699.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
36

Resources

Specs

Fuel Type: Propane
Efficiency:
?
83.3%
Water Connection: 1-1/4"
Gas Connection: 1/2"
System Type: Hydronic (Water)
Vent Size: 5"
Width (Inches): 19"
Vent Type: Power Vent
Weight (lbs): 325 lbs
Features: EI/Spark Ignition
BTU Input: 167000
IBR Rating:
?
122000
DOE Rating:
?
140000
Warranty: Limited Lifetime on Cast Iron Sections/1-year on parts
Height (Inches): 28.375
Depth (Inches): 23-1/4"
Boiler Type: Standard
Vent Type: Stainless Steel
Application: Heating

Description for Weil Mclain 381-357-914

Note: Product Title reflects this boiler's IBR Net Output Rating

Weil McLain CGI boilers are high efficiency gas fired water boilers with cast iron sections.

Features:

  • All units are factory-tested, and include a limited lifetime warranty on cast iron sections
  • Direct vent capability
  • Cast iron sections with built-in air separator
  • Radiation plates
  • Steel plates
  • Inducer assembly
  • Flue gas collector/transition assembly
  • Integrated boiler control module with intermittent electronic ignition system and indicator/diagnostic lights
  • Compact design saves valuable living space
  • No vertical draft hood and no mechanical vent damper
  • Intermittent electronic ignition with standard components for easy servicing
  • Two-piece top jacket panel
  • Insulated extended steel jacket
  • Air Pressure Switch
  • Non-linting pilot burner
  • High-grade stainless steel burners
  • High-limit temperature control
  • Includes Taco 007 Pump

PLEASE NOTE: The product weighs 325 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CGI-6 - 122,000 BTU Output Cast Iron Boiler, Spark Ignition (LP Gas)

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainCGI-6 - 122,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

(2 of 2 customers found this review helpful)

 
5.0

Pleased - but I had one surprise.

By A Pastor

from Capital Region, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about CGI-6 - 122,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas):

        Used this to replace an aged oil burner. The fact that it could tie into the existing venting was awesome, and easy replacement.

        I head read about exhaust/vent noise in other reviews. Not sure what people were experiencing. The venting is quieter than my old recirculating pump...

        One thing not highlighted in the instructions - there is a 1/2" npt hole in the top (for automatic air vent). It is hidden by insulation, and I found it by water pouring out... I guess I should have gone looking for it, but it let itself be known.

        Very satisfied.

        • Primary use:
        • Personal

        (1 of 1 customers found this review helpful)

         
        5.0

        I would buy this Boiler again

        By feelnold

        from Northeast Pa.

        Verified Reviewer

        Pros

          Cons

            Best Uses

              Comments about CGI-6 - 122,000 BTU Output Cast Iron Boiler, Spark Ignition (LP Gas):

              I have had this boiler in my home since 2006, and I have never had a problem. The only thing I have done with this boiler is turn the thermostats up or down, and it has performed flawlessly.

              • Primary use:
              • Personal

              (2 of 4 customers found this review helpful)

               
              5.0

              Great boiler!!!

              By Go Steelers!!!!

              from Pittsburgh PA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about CGI-6 - 122,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas):

                    My local distributor could not get this boiler for me in less than two weeks. [...]

                    • Primary use:
                    • Business

                    Displaying reviews 1-3

                    Back to top

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    get answers from real customers and in-house experts with AnswerBox.

                    3 Questions | 3 Answers
                    Displaying questions 1-3
                    • CGI-6 - 122,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)

                      Q:

                      Is this unit convertable to prophane?
                      Asked on 7/30/2013 by steve from fulton ny

                      1 answer

                      • CUSTOMER CARE

                        A:

                        This unit is available in an LP version, the part number is 381-357-914. There is also a conversion kit available for NG to LP, the part number is 510-811-012.

                        Answered on 7/31/2013 by PexSupply Staff from NY
                    • CGI-6 - 122,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)

                      Q:

                      need to let air out of pipes (bleed system)where is bleeder and what does it look like
                      Asked on 3/7/2012 by Anonymous from ventnor nj

                      1 answer

                      • VERIFIED BUYER

                        A:

                        The way I plumbed my boiler allowed me to direct the water flow in any
                        direction to assist in purging the air from the system. You will also
                        still need to bleed each radiator individually.

                        Answered on 3/8/2012 by Another PexSupply Customer
                    • CGI-6 - 122,000 BTU Output Cast Iron Boiler, Spark Ignition (Nat Gas)

                      Q:

                      HOW CAN I TELL WHAT SIZE HOUSE THIS UNIT IS GOOD FOR?
                      Asked on 4/30/2011 by TONY from BROOKLYN N.Y.

                      1 answer

                      • CUSTOMER CARE

                        A:

                        This unit can produce a maximum of 122,000 BTU's. To get an estimate of how many BTU's you need in your home, please use our BTU Calculator ( http://www.pexsupply.com/pex/control/BTUCalculator ). For a precise number, we would recommend that you perform a heat loss calculation.

                        Answered on 5/2/2011 by PexSupply Staff from NY
                    Displaying questions 1-3

                    Do you have a question about this product?