Integrated Boiler Control Unit (Includes UT Module 1013-200) Zoom

Integrated Boiler Control Unit (Includes UT Module 1013-200)

SKU:382-200-448

Brand: Weil Mclain

Weil Mclain
Qty Price
$179.95
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
0

Specs

Accessory For: AHE Boilers
GV Boilers
HE II Boilers
Application: Heating

Description for Weil Mclain 382-200-448

Weil McLain gold module conversion kit, includes UT module 1013-200 - for boilers:

  • GV
  • HE II
  • AHE
Replaces Part #: S9301A1001

Integrated Boiler Control Unit (Includes UT Module 1013-200)

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainIntegrated Boiler Control Unit (Includes UT Module 1013-200)
 
4.8

(based on 50 reviews)

Ratings Distribution

  • 5 Stars

     

    (44)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

98%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (46), Business (4)

        Most Liked Positive Review

         

        When the plumber knows less than you do!

        When my hot water quit working in the summer I knew I needed to have work on the boiler before the -40 Celcius came to town. The experts I called for help in my...Read complete review

        When my hot water quit working in the summer I knew I needed to have work on the boiler before the -40 Celcius came to town. The experts I called for help in my community wanted a consultation fee before ordering the part for me. The price quoted was almost 4 times what On-line I discovered for the Weil McLein HE 11 replacement circuit board was available from PEX.
        The package ordered and arrived in 2 weeks as expected. (Standard Shipping) I carefully read instructions and proceeded to install. The original board had two wires emerging to connect to the ignitor so I did not have a harness (CLIP TO WIRE IGNITOR outlet ON THE NEW BOARD).
        I have opened the old circuit board and discovered two loose connections that I can solder to solve problem I had - as wiggling the power input wires would previously start the boiler.
        Now I have two working boards and the necessary skill to feel comfortable interchanging the boards.

        VS

        Most Liked Negative Review

         

        It worked at first then did not

        Purchased this control module because my boiler would manually start, go through one cycle and would not restart.
        When first installed it seemed to fix the problem.
        About a week later...Read complete review

        Purchased this control module because my boiler would manually start, go through one cycle and would not restart.
        When first installed it seemed to fix the problem.
        About a week later it was back to the cycle once issue.
        The plumber has installed a new module now, hope it works for more than a week.

        Reviewed by 50 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Great update for my boiler

        By Tom

        from Fenton, Michigan

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Integrated Boiler Control Unit (Includes UT Module 1013-200):

              I installed the control module on my 25 year old Weil-McClain boiler. It was a very simple plug and play installation. My boiler has never ran better.

              • Primary use:
              • Personal
               
              5.0

              Works fine, does the job.

              By Gene

              from Lake Linden, Mi.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Integrated Boiler Control Unit (Includes UT Module 1013-200):

                    This is an upgraded module from the original, Easy replacement,Easy hook up.

                    • Primary use:
                    • Business
                     
                    5.0

                    Weil McLain locking out

                    By bob

                    from ct

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Integrated Boiler Control Unit (Includes UT Module 1013-200):

                          Had my boiler locking out on valve light at radom time replaced the control box and works great easy fix

                          • Primary use:
                          • Personal
                           
                          5.0

                          Product was exactly as described

                          By Bob

                          from Milwaukee WI

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Integrated Boiler Control Unit (Includes UT Module 1013-200):

                                This was an exact replacement for the original unit . Simple very easy un-plug the old plug in the new no chance for error all plugs have only one mate.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                A part in need

                                By satisfied customer

                                from Detroit, MI

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Integrated Boiler Control Unit (Includes UT Module 1013-200):

                                      Worked as advertised, installation was easy even with pump power modification, next day delivery was a godsend with a cold house.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      perfect fit

                                      By Dave

                                      from Upstate NY

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Integrated Boiler Control Unit (Includes UT Module 1013-200):

                                            As described to replace and upgrade my acting up controller. I'm a part time handyman and had no problem swapping this out with 20 year old unit.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            I'M warm again

                                            By tweety bird

                                            from Elkhart IN

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Integrated Boiler Control Unit (Includes UT Module 1013-200):

                                                  Product and price excellent
                                                  Easy installation

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Works perfectly

                                                  By Bob M

                                                  from Hyattsville, MD

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Integrated Boiler Control Unit (Includes UT Module 1013-200):

                                                        My old controller was dying. I ordered this and got it the next day. Amazing. I installed it in 15 minutes and it works perfectly.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        PERFECT FIT !

                                                        By OLD PRO

                                                        from JEFFERSON , mAINE

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about Integrated Boiler Control Unit (Includes UT Module 1013-200):

                                                              EASY INTERCHANGE FOR NOW OBSOLETE PART.

                                                              • Primary use:
                                                              • Business
                                                               
                                                              5.0

                                                              HEII Boiler Repair

                                                              By Avionics Guy

                                                              from Dover, NH

                                                              Verified Reviewer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about Integrated Boiler Control Unit (Includes UT Module 1013-200):

                                                                    This fixed an issue where jiggling the wiring harness to get the boiler running eventually stopped working. Swapped the -100 model controller out for this -200 gold model. I installed the temperature jumper that was included. I used a molex pin pusher to move the three circulator wires from the old 4 pin connector into the new six pin connector. I was happy our Taco-007 circulator did not require the new harness. Total repair time 10 minutes (with about an hour of research)

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    Get answers from real customers and in-house experts with AnswerBox.

                                                                    10 Questions | 32 Answers
                                                                    Displaying questions 1-10
                                                                    • Integrated Boiler Control Unit (Includes UT Module 1013-200)

                                                                      Q:

                                                                      Does anyone know where to aquire the Wiring harness? I have the controll, but can't locate a harness.. or plug to build my own
                                                                      Asked on 4/4/2015 by Tim from Dluth, MN

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Please contact customer service with the full model and serial information on your Weil Mclain unit for assistance in selecting replacement parts. # 888-757-4774

                                                                        Answered on 4/17/2015 by Supplyhouse Staff from New York
                                                                    • Integrated Boiler Control Unit (Includes UT Module 1013-200)

                                                                      Q:

                                                                      I have at Heat Maker boiler that has a Honeywell S9301A Integrated Boiler Control and needs to be replaced, will this work?
                                                                      Asked on 3/14/2014 by Cold in Casco from Casco, MI

                                                                      2 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        As long as the molex plug ins are the same or at least convertible then it
                                                                        will retrofit

                                                                        Answered on 3/15/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Probably. If ignition and sustain fire is a problem be sure to check that scale from condensate has not reduced flame flow through the exchanger. This causes out of spec pressures on the air sensors and shuts down the unit into a try again mode. Also, some apps have a double pump system and a jumper is required in the harness of the module.
                                                                        Lots of strange things to sniff out. Good luck.

                                                                        Answered on 3/14/2014 by Anonymous
                                                                    • Integrated Boiler Control Unit (Includes UT Module 1013-200)

                                                                      Q:

                                                                      My WM boiler has a UT Module 1013-100. I have been having intermittent problems where on occasion, the valve/flame red status indicator is flashing which indicates a lockout. This occurs intermittently, sometimes daily, sometimes monthly over the course of the past several months. Simply cycling the power switch resolves the problem.

                                                                      Questions:
                                                                      1) what might be causing this? I have cleaned the unite regularly but the glow plug (ignitor) is about 3-4 years old now but still working.
                                                                      2) will the newer module 1013-200 replace the 1013-100 without any problems?

                                                                      Thank you.
                                                                      Asked on 12/9/2013 by Victor from New York, NY

                                                                      9 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        It is likely the contacts in one of the relays in the UT Module 1013-100 are
                                                                        going bad and are becoming intermittent. The newer UT module 1013-200 can
                                                                        be used as long as the harness that should be included with the kit is also
                                                                        changed. There is a connector change in the new module.

                                                                        Answered on 12/9/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I had a similar problem with my GV-5. I replaced the module and it went away.. After I replaced it I took the cover off the old one and found a brown burned mark on the back of the board. You can take yours apart and see if there is anything similar on yours before buying a new one. The igniter either works or it doesn't so that is not the problem. Could also be the DP switch but again mot likely that would be an intermittent problem. In 23 years those were the only control problems I has. Aside from the early vent material issues and the mixing valve mess it was a pretty good boiler.

                                                                        Answered on 12/9/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes the -200 will replace the -100.
                                                                        I had the same problem. The -100 has a problem with a connection to the board. You can make the intermittent problem occur on demand if you wiggle the right connector.
                                                                        Bret

                                                                        Answered on 12/10/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I had the original 1013-100 control module which I replaced with a new 1013-200 module on my Weil McLain GV Series 4 Boiler. The instructions for GV 4 owners that came with the new module said to "discard wire harness assembly with plastic bag attached" referring to the new wire harness that came with the new module. I did this and installed the new module using the old original wire harness (which didn't seem to plug into the new module properly) and the circuit breaker blew.
                                                                        So, I wired in the new harness which fit the plugs on the module better but then the Limit Circuit LED on the module flashed constantly. Once I plugged in the new Molex plug (that was in the plastic bag attached to the new harness that the instructions said to discard) everything started working fine. This Molex plug, I guess, is a 47K resistor that plugs into the module circuit board next to a two pole receptacle marked P8.
                                                                        Hope this helps...it's not the way the instructions say to do it but it works fine and has for a couple years now now with no troubles.

                                                                        Answered on 12/9/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Hello Victor,
                                                                        I had a similar issue. No lockout, but I would need to cycle the power switch to get the boiler to run. I switched out the original module 1013-100 and replaced it with the 1013-200. Problem solved. The switch out is easy, especially if your somewhat mechanical. Just shut down power to the boiler and the fuel source before making the switch. Good luck. I hope this helps.
                                                                        Stu

                                                                        Answered on 12/9/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I had similar issues with a unit, replaced the controller etc. It was scale build up in the flame side of the exchanger
                                                                        from improper operating temps in the boiler, too cool on the return flow. The 20% water content of the
                                                                        propane fuel was condensing in the last 12 inches of the flame path, causing scale which unbalanced the pneumo switch.
                                                                        Back pressure in other words. The red herring was the mouse nest in the combustion air intake line.
                                                                        Very sensitive and requires special gauges to measure. I ended up replacing the boiler but had to modify it a lot
                                                                        to make it retrofit and work. Running hot enough in the exchanger was an issue with some units from the early nineties.
                                                                        The return mixer valve ( think T Stat in a car ) was not ported large enough to get the return flow hot enough. I removed
                                                                        the core and that seems to have cured the problem. The issue may be that no one calibrated the installation originally.
                                                                        Pull the exhaust connection from the exchanger and see if it has rust mush in the port.
                                                                        Steve

                                                                        Answered on 12/9/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        http://www.weil-mclain.com/en/multimedia-library/pdf/weil-mclain-pdf/other-d
                                                                        ownloads/discontinued/he_vhe.pdf
                                                                        See attachment

                                                                        Answered on 12/9/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I was having the same issues and ended up replacing the module. The 1013-200
                                                                        replaced my older 1013-100 without problems (less than ½ hour to replace)
                                                                        and is now functioning properly.
                                                                        Tim Ray

                                                                        Answered on 12/9/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes the 1013-200 will replace the 100. You just have to change the power plug then plug the rest in! This should fix your problem!
                                                                        Chad
                                                                        Sent from my Verizon Wireless S4 4G LTE smartphone

                                                                        Answered on 12/9/2013 by Anonymous
                                                                    • Integrated Boiler Control Unit (Includes UT Module 1013-200)

                                                                      Q:

                                                                      I have a UT 1013-10 integrated boiler control and I only have one 6 pin square plug, two 2 pin, two 3 pin and two 4 pin all these plugs have the pins in a straight line. Will this unit match up to my plugs and work on my furnace?
                                                                      Asked on 9/23/2013 by Chuck from Barberton,OH

                                                                      4 answers

                                                                      • A:

                                                                        I have a UT 1013-10 integrated boiler control on a Dunkirk Quantum Q90-100 boiler. How is the 1013-200 different? Is it an acceptable interchange?

                                                                        Answered on 1/8/2014 by Engineer from Lanesboro, MN
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I'm not sure if this relates to your issue or not but I had the original 1013-100 control module which I replaced with a new 1013-200 module on my Weil McLain GV Series 4 Boiler. The instructions for GV 4 owners that came with the new module said to "discard wire harness assembly with plastic bag attached" referring to the new wire harness that came with the new module. I did this and installed the new module using the old original wire harness (which didn't seem to plug into the new module properly) and the circuit breaker blew.
                                                                        So, I wired in the new harness which fit the plugs on the module better but then the Limit Circuit LED on the module flashed constantly. Once I plugged in the new Molex plug (that was in the plastic bag attached to the new harness that the instructions said to discard) everything started working fine. This Molex plug, I guess, is a 47K resistor that plugs into the module circuit board next to a two pole receptacle marked P8.
                                                                        Hope this helps...it's not the way the instructions say to do it but it works fine and has for a couple years now with no troubles.

                                                                        Answered on 9/25/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        If it is a UT 1013-10 or UT 1013-100 it will work. You can use UT 1013-200
                                                                        as a replacement. The difference is that a connector was changed, and a new
                                                                        one was added. As long as the kit with the UT 1013-200 also contains the
                                                                        wiring harness with the mating connectors, it should be fine. You then also
                                                                        have to change out the harness.

                                                                        Answered on 9/23/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        You will not get an answer to that question without knowing the make and model of your boiler.
                                                                        Jerry

                                                                        Answered on 9/23/2013 by Anonymous
                                                                    • Integrated Boiler Control Unit (Includes UT Module 1013-200)

                                                                      Q:

                                                                      did the 1013-100 units replaced have flashing light indicators?
                                                                      this one runs through the sequence then drops out after 4 seconds on the valve flame. has no flashing lights. the unit did not lockout after multiple trials. crossing the new air switch would allow the unit to go to limit then shut down. gv-4 weil mclain
                                                                      Asked on 6/11/2012 by thommymac from Deming WA

                                                                      2 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Sounds similar to my problem which eventually was resolved by clearing obstruction of scale and sludge from the flame path, Sludge had built up in the exchanger unit in the lower
                                                                        level of the flame path which altered the air pressure levels which malfunctioned the air switch and caused
                                                                        shutdown. The pressure was insufficient in the control manifold in spite of full blower function. Bypassing the air pressure switch
                                                                        would allow ignition if manually sequenced just so. Unit would run and burn until tstat shut it down or the bypass jumper was removed.
                                                                        Cure was to install a new exchanger unit and re-plumb unit to allow higher exchanger operating temperatures which
                                                                        prevented excessive condensate forming in the lower end of the flame-path and subsequent rust scale and sludge blocking the flame path.

                                                                        Answered on 6/11/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        On my GV-4 Weil McLain I replaced the defective controller with a 1013-200 which has four red and one green indicator lights on a circuit board that extends from bottom of the the controller. Next to the lights are the connector jacks for the wiring harness connections.

                                                                        Answered on 6/12/2012 by Anonymous
                                                                    • Integrated Boiler Control Unit (Includes UT Module 1013-200)

                                                                      Q:

                                                                      I have a GV Series 4 and installed control module ut-1013-200
                                                                      do I need the Molex plug installed to the module?
                                                                      Asked on 3/13/2012 by Anonymous

                                                                      6 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Which is the Molex plug, I simply replaced the old with the new. I can tell you that it will work if you use a separate power supply for the pump.

                                                                        Answered on 3/13/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I had the original 1013-100 control module which I replaced with a new 1013-200 module on my Weil McLain GV Series 4 Boiler. The instructions for GV 4 owners that came with the new module said to "discard wire harness assembly with plastic bag attached" referring to the new wire harness that came with the new module. I did this and installed the new module using the old original wire harness (which didn't seem to plug into the new module properly) and the circuit breaker blew.
                                                                        So, I wired in the new harness which fit the plugs on the module better but then the Limit Circuit LED on the module flashed constantly. Once I plugged in the new Molex plug (that was in the plastic bag attached to the new harness that the instructions said to discard) everything started working fine. This Molex plug, I guess, is a 47K resistor that plugs into the module circuit board next to a two pole receptacle marked P8.
                                                                        Hope this helps...it's not the way the instructions say to do it but it works fine and has for over 4 months now with no troubles.

                                                                        Answered on 3/13/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No, but I did go ahead and replace the wiring from the circulator pump to the module that was included.

                                                                        Answered on 3/14/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Only if the end is different on the module then the Cord.

                                                                        Answered on 3/14/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I am not sure if I can help. The only thing I had trouble with was the
                                                                        wires from the igniter did not fit the new board - it seems it needed a
                                                                        separate part to connect correctly to the board. I used the connection
                                                                        from the old igniter - to connect to the igniter and twisted the other ends
                                                                        and inserted into the connections on the new board. (This was the mismatch
                                                                        for me) I am not sure what you mean by the Molex Plug?
                                                                        Do not know if this helps.

                                                                        Answered on 3/14/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        If you are using it on a boiler without a power vent damper you would need to install the plug.
                                                                        Mike

                                                                        Answered on 3/14/2012 by Another PexSupply Customer
                                                                    • Integrated Boiler Control Unit (Includes UT Module 1013-200)

                                                                      Q:

                                                                      We installed the boiler control unit to our Weil McLain HE II, and it seems to be running, but the "limit" light is constantly flickering on and off. Is that okay?
                                                                      Asked on 12/1/2011 by Lisa from Queens, NY

                                                                      2 answers

                                                                      • A:

                                                                        Do you have a higher amp draw circulators such as the B & G 100 or the Taco 110, if so you need to use an isolation relay to avoid damaging the control unit. This could be the cause of the limit light flickering on and off.

                                                                        Answered on 12/8/2011 by Anonymous from None
                                                                      • A:

                                                                        I had the same problem. Once I plugged in the new Molex plug (that was in the plastic bag attached to the new harness that the instructions said to discard) everything started working fine, no more limit light flickering. This Molex plug, I guess, is a 47K resistor that plugs into the module circuit board next to a two pole receptacle marked P8.

                                                                        Hope this helps...it's not the way the instructions say to do it but it works fine and has for over 4 months now with no troubles.

                                                                        Answered on 3/14/2012 by boilerfan from main street, USA
                                                                    • Integrated Boiler Control Unit (Includes UT Module 1013-200)

                                                                      Q:

                                                                      Hi,

                                                                      My Weil Mclain HE II ,natural gas boiler,needs a replacement for its boiler control unit made by United Technologies and has the number 1013-100.Will the above pictured product be the correct replacement ?
                                                                      Asked on 4/11/2011 by Anonymous from long Island,N.Y.

                                                                      4 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        According to the manufacturer, 382-200-448 is the correct replacement part.

                                                                        Answered on 4/13/2011 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        This will definitely work. I installed one on my Weil Mclain.

                                                                        Answered on 7/21/2011 by Stephen the Plumber/Electrician from Ely, MN
                                                                      • A:

                                                                        I had the original 1013-100 control module which I replaced with a new 1013-200 module on my Weil McLain GV Series 4 Boiler. The instructions for GV 4 owners that came with the new module said to "discard wire harness assembly with plastic bag attached" referring to the new wire harness that came with the new module. I did this and installed the new module using the old original wire harness (which didn't seem to plug into the new module properly) and the circuit breaker blew.

                                                                        So, I wired in the new harness which fit the plugs on the module better but then the Limit Circuit LED on the module flashed constantly. Once I plugged in the new Molex plug (that was in the plastic bag attached to the new harness that the instructions said to discard) everything started working fine. This Molex plug, I guess, is a 47K resistor that plugs into the module circuit board next to a two pole receptacle marked P8.

                                                                        Answered on 3/14/2012 by boilerfan from main street, USA
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        This is most likely a little late for you, but yes it will. I used it to replace the same board.

                                                                        Answered on 12/5/2011 by skinny skier from Spokane, WA
                                                                    • Integrated Boiler Control Unit (Includes UT Module 1013-200)

                                                                      Q:

                                                                      where is the wire harness
                                                                      Asked on 3/29/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The conversion kit includes a circulator wiring harness and a temperature sensor jumper to allow the new module to be used on older boilers. There are no other wiring harnesses in the kit.

                                                                        Answered on 4/4/2011 by PexSupply Staff from NY
                                                                    • Integrated Boiler Control Unit (Includes UT Module 1013-200)

                                                                      Q:

                                                                      Can an outdoor reset be attached to this unit?
                                                                      Asked on 1/1/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        No, you cannot plug an outdoor reset directly into this unit.

                                                                        Answered on 1/19/2011 by PexSupply Staff from NY
                                                                    Displaying questions 1-10

                                                                    Do you have a question about this product?