GV90+ 113,000 BTU High Efficiency Gas Boiler (Nat Gas) Zoom

GV90+ 113,000 BTU High Efficiency Gas Boiler (Nat Gas)

SKU:382-200-602

Brand: Weil Mclain

Weil Mclain
382-200-602 has been discontinued.
Direct Replacement:
SKU: 382-200-612
Brand: Weil Mclain
0

Resources

Specs

BTU Output: 113000
Efficiency:
?
91.4%
Length (Inches): 37 3/4"
Weight (lbs): 423 lb
Gas Connection: 1/2"
Fuel Type: Natural Gas
Vent Type: Direct Vent
System Type: Hydronic (Water)
Features: Direct Vent
Gas Connection: 1/2"
Vent Diameter: 3"
Supply Size: 1"
Return Size: 1"

Description for Weil Mclain 382-200-602

Features:

  • Durable cast iron primary heat exchanger
  • 90+% AFUE efficient boiler
  • Condensing stainless steel secondary heat exchanger
  • Unique 7 pass heat exchange design maximizes heat transfer
  • Vents with PVC
  • Multiple venting options - Direct Vent, Direct Exhaust, Concentric
  • Easy Conversion To Propane-Kit included
Benefits
  • Maximum Heat Exchanger Performance
  • Reliable boiler design
  • Smart Circulator Strategy - Built-in dual circulator strategy provides boiler protection
  • Proven Control Strategy - Allows easy integration of outdoor reset to take advantage of low water temperatures

PLEASE NOTE: The product weighs 423 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

GV90+ 113,000 BTU High Efficiency Gas Boiler (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainGV90+5 113,000 BTU High Efficiency Gas Boiler (Nat Gas)
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

(4 of 4 customers found this review helpful)

 
4.0

Expecting 30+ years

By decades of dyi

from east coast

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about GV90+5 113,000 BTU High Efficiency Gas Boiler (Nat Gas):

        Cast iron with stainless secondary. Minimal maintenance expected.Shipped & delivered well. At 400 plus gravity is your friend if basement location. 1200 cap hand truck wheeled it to hatchway, pulleys lowered the load to get it over the lip & easy peazy slide down planks with 1 helper. Good documentation.
        Home owner installation, which would be me.

        • Was this a gift?:
        • No

        (1 of 1 customers found this review helpful)

         
        4.0

        No more oil!

        By Pksky

        from Pittsfield, MA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about GV90+5 113,000 BTU High Efficiency Gas Boiler (Nat Gas):

              I finally got my Weil McLain GV90+5 high efficiency propane boiler installed on 6/1/13 after prompt delivery PexSupply 2 months ago. They are an excellent company to deal with. Delivery was smooth and the burner was shipped directly from the manufacturer. Gone is the smell of oil and here is a more efficient way to heat with less cost. The boiler fired up and ran quietly heating my hot water in a short amount of time. We are now in the midst of 90 degree weather; so I have not had the heat on , but during testing the house heated up quickly. A good value for 90+ efficiency rating. My Weil McLain oil furnace served this house well for 35+ years and I am looking forward to a cleaner heat from the same company.

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              3 Questions | 3 Answers
              Displaying questions 1-3
              • GV90+5 113,000 BTU High Efficiency Gas Boiler (Nat Gas)

                Q:

                I have a 2-zone baseboard system with separate circulators and indirect hot water. Can I use a GV90+ boiler with outdoor reset on this system? If so, how do I pipe it to get full temperature water to the indirect heater?
                Asked on 9/14/2012 by JimH from Fairfield CT

                1 answer

                • CUSTOMER CARE

                  A:

                  You can, but keep in mind that condensing boilers can only get close to their full efficiency ratings when you set the have relatively low return water temperatures (130°F or below, as opposed to the 160°F or above for standard baseboards.). You can operate baseboards at lower temperatures, but their heat output will be lower -- meaning that a room may require more baseboard. You'll need to use a control with a priority zone for the indirect water heater.

                  Answered on 9/17/2012 by PexSupply Staff from NY
              • GV90+5 113,000 BTU High Efficiency Gas Boiler (Nat Gas)

                Q:

                What's the weight of GV90+ 113,000 BTU nat. gas boiler?
                Asked on 9/5/2012 by VM from NJ

                1 answer

                • CUSTOMER CARE

                  A:

                  It has a shipping weight of 423 lbs.

                  Answered on 9/7/2012 by PexSupply Staff from NY
              • GV90+5 113,000 BTU High Efficiency Gas Boiler (Nat Gas)

                Q:

                what is the btu rating for a GV plus 4 gold?
                Asked on 7/11/2012 by bill from south burlington vt

                1 answer

                • CUSTOMER CARE

                  A:

                  The BTU rating is as follows:
                  Input BTU's 105,000
                  DOE Output BTU's 97,000
                  Net Output BTU's 84,000

                  Answered on 7/11/2012 by PexSupply Staff from NY
              Displaying questions 1-3

              Do you have a question about this product?