GV90+ 140,000 BTU High Efficiency Gas Boiler (Nat Gas) Zoom

GV90+ 140,000 BTU High Efficiency Gas Boiler (Nat Gas)

SKU:382-200-603

Brand: Weil Mclain

Weil Mclain
382-200-603 has been discontinued.
Direct Replacement:
SKU: 382-200-613
Brand: Weil Mclain
2

Specs

BTU Output: 140000
Efficiency:
?
91%
Length (Inches): 37 3/4"
Weight (lbs): 464 lbs
Gas Connection: 1/2"
Fuel Type: Natural Gas
Vent Type: Direct Vent
System Type: Hydronic (Water)
Features: Direct Vent
Gas Connection: 1/2"
Vent Diameter: 3"
Supply Size: 1"
Return Size: 1"

Description for Weil Mclain 382-200-603

Features:

  • Durable cast iron primary heat exchanger
  • 90+% AFUE efficient boiler
  • Condensing stainless steel secondary heat exchanger
  • Unique 7 pass heat exchange design maximizes heat transfer
  • Vents with PVC
  • Multiple venting options - Direct Vent, Direct Exhaust, Concentric
  • Easy Conversion To Propane-Kit included
Benefits
  • Maximum Heat Exchanger Performance
  • Reliable boiler design
  • Smart Circulator Strategy - Built-in dual circulator strategy provides boiler protection
  • Proven Control Strategy - Allows easy integration of outdoor reset to take advantage of low water temperatures

PLEASE NOTE: The product weighs 464 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

GV90+ 140,000 BTU High Efficiency Gas Boiler (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Good Boiler

By Greenrugger

from Central, WI

Verified Buyer

I put this boiler in my 4000sf house in central Wisconsin. Seems like a well designed unit that heats water very quickly. Relatively noisy compared to the old boiler. Installation instructions are also very difficult to follow and I would not recommend for a novice installer unless you are replacing a similar system. Time will tell on the reliabilty but the last well mcClain I owned lasted 15years until a power failure mixed with cold weather froze and cracked the boiler.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    Is this boiler equipped with a tankless heater; if not what is the model number of an indirect heater compatible with the GV90
    Thanks.
    Asked on 10/3/2012 by Frank from 1180 Broadway NY NY 10001

    1 answer

    • CUSTOMER CARE

      A:

      The boiler does not come with a tankless coil. it is compatible with any indirect heater, including Weil-McLain's Aqua-Plus models.

      Answered on 10/23/2012 by PexSupply Staff from NY
  • Q:

    Is this boiler approved to be installed in New York City ( Borough of Manhattan)?
    Asked on 7/14/2012 by Frank from New York, NY

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 7/16/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons