GV90+3 56,000 BTU Output High Efficiency Gas Boiler (Nat Gas & LP) Zoom

GV90+3 56,000 BTU Output High Efficiency Gas Boiler (Nat Gas & LP)

SKU:382-200-610

Brand: Weil Mclain

Weil Mclain
Qty Price
$2,445.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
24

Resources

Specs

BTU Input: 70000
Efficiency:
?
91.9%
Length (Inches): 30 3/4"
Weight (lbs): 313 lbs
Gas Connection: 1/2"
DOE Rating:
?
65000
IBR Rating:
?
56000
Fuel Type: Natural Gas
Propane
Vent Type: Direct Vent
System Type: Hydronic (Water)
Features: Direct Vent
Gas Connection: 1/2"
Vent Diameter: 3"
Supply Size: 1"
Return Size: 1"

Description for Weil Mclain 382-200-610

Note: Product Title reflects this boiler's IBR Net Output Rating

Features:

  • Durable cast iron primary heat exchanger
  • 90+% AFUE efficient boiler
  • Condensing stainless steel secondary heat exchanger
  • Unique 7 pass heat exchange design maximizes heat transfer
  • Vents with PVC
  • Multiple venting options - Direct Vent, Direct Exhaust, Concentric
  • Easy Conversion To Propane-Kit included
Benefits
  • Maximum Heat Exchanger Performance
  • Reliable boiler design
  • Smart Circulator Strategy - Built-in dual circulator strategy provides boiler protection
  • Proven Control Strategy - Allows easy integration of outdoor reset to take advantage of low water temperatures

PLEASE NOTE: The product weighs 313 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

GV90+3 56,000 BTU Output High Efficiency Gas Boiler (Nat Gas & LP)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • GV90+ 56,000 BTU Output High Efficiency Gas Boiler (Nat Gas)

    Q:

    what thermostats are compatible with this boiler GV90
    Asked on 11/14/2013 by Kent from United States

    1 answer

    • CUSTOMER CARE

      A:

      You can use any low-voltage thermostats with this boiler.

      Answered on 12/12/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?