GV90+4 84,000 BTU High Efficiency Gas Boiler (Nat Gas) Zoom

GV90+4 84,000 BTU High Efficiency Gas Boiler (Nat Gas)

SKU:382-200-611

Brand: Weil Mclain

Weil Mclain
Qty Price
$2,622.95
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
4

Specs

IBR Rating:
?
84000
DOE Rating:
?
97000
BTU Input: 105000
Efficiency:
?
91.2%
Length (Inches): 30 3/4"
Weight (lbs): 353 lbs
Gas Connection: 1/2"
Fuel Type: Natural Gas
Vent Type: Direct Vent
System Type: Hydronic (Water)
Features: Direct Vent
Gas Connection: 1/2"
Vent Diameter: 3"
Supply Size: 1"
Return Size: 1"

Description for Weil Mclain 382-200-611

Note: Product Title reflects this boiler's IBR Net Output Rating

Features:

  • Durable cast iron primary heat exchanger
  • 90+% AFUE efficient boiler
  • Condensing stainless steel secondary heat exchanger
  • Unique 7 pass heat exchange design maximizes heat transfer
  • Vents with PVC
  • Multiple venting options - Direct Vent, Direct Exhaust, Concentric
  • Easy Conversion To Propane-Kit included
Benefits
  • Maximum Heat Exchanger Performance
  • Reliable boiler design
  • Smart Circulator Strategy - Built-in dual circulator strategy provides boiler protection
  • Proven Control Strategy - Allows easy integration of outdoor reset to take advantage of low water temperatures

PLEASE NOTE: The product weighs 353 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

GV90+4 84,000 BTU High Efficiency Gas Boiler (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainGV90+4 84,000 BTU High Efficiency Gas Boiler (Nat Gas)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        5.0

        Weil Mclain 90+4

        By none

        from Northern Nevada

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about GV90+4 84,000 BTU High Efficiency Gas Boiler (Nat Gas):

              This was the most direct replacement for my
              early 90's WM boiler.
              It was a strait forward install and it seems
              to be more efficient than the old one, only three days use, time will tell.

              • Was this a gift?:
              • No

              (4 of 4 customers found this review helpful)

               
              5.0

              weil-mclain gv90+4

              By mud slinger

              from north of coeur d alene id.

              Verified Reviewer

              Pros

                Cons

                  Best Uses

                    Comments about GV90+4 84,000 BTU High Efficiency Gas Boiler (Nat Gas):

                    Replaced a 28yo. Weil-mclain boiler in my 40yo.1550sq.ft.home in north idaho with a weil-mclain gv90+4 the change over was a two day project. Pex supply shipped the boiler cross country for free in ten days.paid 25.00 for lift gate to unload. It arrived with no damage with combo.fill valve.and expansion tank. I am more than pleased with the new boiler.it heats the water very quick. Is real simple to adjust. And last but not least is Very quite. If there is one negative it is longer depth wise then the old one.

                    • Was this a gift?:
                    • No

                    (0 of 4 customers found this review helpful)

                     
                    5.0

                    gv90+4 boiler weil mclain

                    By dadgrz

                    from reese mi.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about GV90+4 84,000 BTU High Efficiency Gas Boiler (Nat Gas):

                          I have used pex supply a few timesand and I would recomend them for great products, service, and cost. I will continue to use them in future.....

                          • Was this a gift?:
                          • No

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          3 Questions | 3 Answers
                          Displaying questions 1-3
                          • GV90+4 84,000 BTU High Efficiency Gas Boiler (Nat Gas)

                            Q:

                            can i use an outdoor sensor on this boiler to boost the effficience
                            Asked on 5/21/2014 by lonnie from great falls mont

                            1 answer

                            • CUSTOMER CARE

                              A:

                              Yes, you can.

                              Answered on 5/22/2014 by SupplyHouse Staff from NY
                          • GV90+4 84,000 BTU High Efficiency Gas Boiler (Nat Gas)

                            Q:

                            Can a propane boiler create soot?
                            Asked on 8/13/2013 by Renny from Gloversville NY 12078

                            1 answer

                            • CUSTOMER CARE

                              A:

                              Yes, it is possible. However, in some cases it could indicate a problem and you may want to consult an HVAC technician.

                              Answered on 8/29/2013 by PexSupply Staff from NY
                          • GV90+4 84,000 BTU High Efficiency Gas Boiler (Nat Gas)

                            Q:

                            What is the length and width measurements of the GV-90-4 gas boiler. Thanks
                            Asked on 7/20/2013 by Rich from Napanoch,NY

                            1 answer

                            • CUSTOMER CARE

                              A:

                              This unit is 30 3/4" long, 24 5/8" wide, and 30 3/4" in height.

                              Answered on 7/30/2013 by PexSupply Staff from NY
                          Displaying questions 1-3

                          Do you have a question about this product? 

                          SupplyHouse.com Logo

                          Join Our Mailing List - Sign up and receive special offers and coupons