GV90+6 140,000 BTU High Efficiency Gas Boiler (Nat Gas) Zoom

GV90+6 140,000 BTU High Efficiency Gas Boiler (Nat Gas)

SKU:382-200-613

Brand: Weil Mclain

Weil Mclain
Qty Price
$3,422.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
24

Resources

Specs

DOE Rating:
?
161000
IBR Rating:
?
140000
BTU Input: 175000
Efficiency:
?
91%
Length (Inches): 37 3/4"
Weight (lbs): 464 lbs
Gas Connection: 1/2"
Fuel Type: Natural Gas
Vent Type: Direct Vent
System Type: Hydronic (Water)
Features: Direct Vent
Gas Connection: 1/2"
Vent Diameter: 3"
Supply Size: 1"
Return Size: 1"

Description for Weil Mclain 382-200-613

Note: Product Title reflects this boiler's IBR Net Output Rating

Features:

  • Durable cast iron primary heat exchanger
  • 90+% AFUE efficient boiler
  • Condensing stainless steel secondary heat exchanger
  • Unique 7 pass heat exchange design maximizes heat transfer
  • Vents with PVC
  • Multiple venting options - Direct Vent, Direct Exhaust, Concentric
  • Easy Conversion To Propane-Kit included
Benefits
  • Maximum Heat Exchanger Performance
  • Reliable boiler design
  • Smart Circulator Strategy - Built-in dual circulator strategy provides boiler protection
  • Proven Control Strategy - Allows easy integration of outdoor reset to take advantage of low water temperatures

PLEASE NOTE: The product weighs 464 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

GV90+6 140,000 BTU High Efficiency Gas Boiler (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainGV90+6 140,000 BTU High Efficiency Gas Boiler (Nat Gas)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Awesome unit, LOVE IT!

By Greek running

from Cody, WY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about GV90+6 140,000 BTU High Efficiency Gas Boiler (Nat Gas):

        I love this boiler! It is compact but yet very high output!! Very simple hookup. I bought this unit to heat my 6000+ square foot house, so far - so good! Bought the indirect water heater to go with it - wow - works great with this boiler!!! All I can say is that I love it.

        • Was this a gift?:
        • No
         
        5.0

        great boiler

        By cmp3310

        from Fort Madison, Iowa

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about GV90+6 140,000 BTU High Efficiency Gas Boiler (Nat Gas):

              Boiler is doing a good job keeping our home here in Iowa nice and warm. Our home was built in 1855 and still has the big cast iron radiators and this boilers is working great with them.

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • GV90+6 140,000 BTU High Efficiency Gas Boiler (Nat Gas)

                Q:

                Can this be vented directly to lined chimney
                Asked on 9/24/2014 by pete from 3385

                1 answer

              Displaying question 1

              Do you have a question about this product?