Ultra 155 - 123,000 BTU Output High Efficiency Boiler (Nat Gas or LP) Zoom

Ultra 155 - 123,000 BTU Output High Efficiency Boiler (Nat Gas or LP)

SKU:383-500-703

Brand: Weil Mclain

Weil Mclain
383-500-703 has been discontinued.
Direct Replacement:
SKU: 383-500-723
Brand: Weil Mclain
8
1

Specs

Fuel Type: Propane
Natural Gas
Efficiency:
?
95.6%
System Type: Hydronic (Water)
Features: EI/Spark Ignition
Direct Vent
Condensing
Vent Size: 3"
Water Connection: 1"
Gas Connection: 1/2"
BTU Input: 155000
BTU Output: 123000
Warranty: Limited 15 Year Warranty on Heat Exchanger/ 1-year on parts
Width (Inches): 22-13/16"
Vent Type: Direct Vent
PVC
AL29-4C
Boiler Type: High Efficiency

Description for Weil Mclain 383-500-703

**Series 3 Ultra Boiler
Key Features
- Gas fired water boiler with cast aluminum heat exchanger
- Venturi mixing body mixes air and gas providing higher efficiency
- Designed to operate in low temperature condensing applications
- Outdoor reset and domestic hot water priority standard
- Negative regulated gas valve precisely delivers gas to the boiler
- Electronic control module automatically adjusts blower speed and gas flow rate in response to environment
- Modulates with 5 to 1 turndown ratio
- Variable speed motor matches combustion output to heating needs
- High grade stainless steel burner features quiet operation, high efficiency, and cleaner combustion for low NOx applications.

  • Propane Conversion Orifice included for LP Gas Applications

    Hydro-Core Near Boiler Installation Options::
    • FT-2R45 1" Ultra Component Kit

      PLEASE NOTE: The product weighs 193 lbs. and may require the use of a
      lift gate.
      If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • Ultra 155 - 123,000 BTU Output High Efficiency Boiler (Nat Gas or LP)

    REVIEW SNAPSHOT®

    by PowerReviews
    Weil MclainUltra 155 - 123,000 BTU Output High Efficiency Boiler (Nat Gas or LP)
     
    4.4

    (based on 14 reviews)

    Ratings Distribution

    • 5 Stars

       

      (10)

    • 4 Stars

       

      (2)

    • 3 Stars

       

      (1)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (1)

    92%

    of respondents would recommend this to a friend.

    Pros

      Cons

        Best Uses

            • Primary use:
            • Personal (12)

          Most Liked Positive Review

           

          Works Great

          I've had this Boiler since last fall and it's been working great. One thing to know on this unit is they want you to use 1" pipe on the boiler loop yet it...Read complete review

          I've had this Boiler since last fall and it's been working great. One thing to know on this unit is they want you to use 1" pipe on the boiler loop yet it comes with 3/4" pipe coming off the boiler. Seems like overkill on the 1" loop. So this made installation a bit more with the plumber I hired to install it. If I had to do it over again I might have gone with the next model down that only needs 3/4" pipe on the loop from the boiler to the system.

          But it's quiet and heats up our 3000 ft. 100 year old house with 100 year old leaky windows with no problem. It was below zero when we got this boiler going and it had no problem heating up this house. Our gas bill has gone down in half with this new boiler and we keep the house warmer than last winter.

          VS

          Most Liked Negative Review

           

          Problems every single year

          I've purchased this with my condo in 2001 and I've had problems with it every single year since. Just this month it stopped working twice! I had not heat or hot water for three...Read complete review

          I've purchased this with my condo in 2001 and I've had problems with it every single year since. Just this month it stopped working twice! I had not heat or hot water for three days and this morning my hot water started running again, out of the blue.

          This boiler is a nightmare!

          Reviewed by 14 customers

          Sort by

          Displaying reviews 1-10

          Back to top

          Previous | Next »

           
          1.0

          Problems every single year

          By Denisa

          from Boston, MA

          Pros

            Cons

              Best Uses

                Comments about Ultra 155 - 123,000 BTU Output High Efficiency Boiler (Nat Gas):

                I've purchased this with my condo in 2001 and I've had problems with it every single year since. Just this month it stopped working twice! I had not heat or hot water for three days and this morning my hot water started running again, out of the blue.

                This boiler is a nightmare!

                • Primary use:
                • Personal
                 
                5.0

                Wonderful product

                By Fussy consumer

                from Western Pennsylvania

                Verified Buyer

                Pros

                  Cons

                    Best Uses

                      Comments about Ultra 155 - 123,000 BTU Output High Efficiency Boiler (Nat Gas or LP):

                      This unit replaced an older Weil McLane boiler. PexSupply was fabulous with the way they handled the order and quickly shipped. I would not hesitate using this company again.

                      • Primary use:
                      • Personal
                       
                      5.0

                      Good service all the way around

                      By Ken and Barbie

                      from The boondocks of Iowa

                      Verified Buyer

                      Pros

                        Cons

                          Best Uses

                            Comments about Ultra 155 - 123,000 BTU Output High Efficiency Boiler (Nat Gas or LP):

                            We bought a Weil McLain heating boiler from Pex. We had one previously that we liked. Pex gave great service and a great price. We ordered on Sunday and the boiler was delivered on the next Friday. Could not be happier with this purchase--quality merchandise from a great dealer.

                            • Primary use:
                            • Personal

                            (1 of 5 customers found this review helpful)

                             
                            3.0

                            Looks good fast delivery hope it works

                            By Roger

                            from Breezy point ny

                            Verified Buyer

                            Pros

                              Cons

                                Best Uses

                                  Comments about Ultra 155 - 123,000 BTU Output High Efficiency Boiler (Nat Gas):

                                  For home

                                  • Primary use:
                                  • Personal

                                  (1 of 1 customers found this review helpful)

                                   
                                  5.0

                                  Excellent upgrade

                                  By Mr Fixit

                                  from Portland, OR

                                  Verified Reviewer

                                  Pros

                                    Cons

                                      Best Uses

                                        Comments about Ultra 155 - 123,000 BTU Output High Efficiency Boiler (Nat Gas):

                                        Replace an old hot stack Weil Mclain boiler with this unit and added domestic hot water. I am saving 30-35 % on my gas bills. The unit is very quiet and completely dependable. It has required only annual burner cleaning and one ignitor replacement in 4 years of continuous operation.

                                        • Primary use:
                                        • Personal
                                         
                                        5.0

                                        Impressive !

                                        By Alfa Chris

                                        from New Haven, CT

                                        Verified Buyer

                                        Pros

                                          Cons

                                            Best Uses

                                              Comments about Ultra 155 - 123,000 BTU Output High Efficiency Boiler (Nat Gas):

                                              I upgraded from a Weil Mclain Gold Oil burner to the Ultra 155 Propane unit. Install went perfectly, very good instructions. This unit looks impressive on the inside, very well built and I am looking for many years of trouble free operation, lastly, started right up and is running perfectly.

                                              • Primary use:
                                              • Personal

                                              (1 of 1 customers found this review helpful)

                                               
                                              4.0

                                              So far, so good!

                                              By Lauren

                                              from Buffalo, NY

                                              Verified Buyer

                                              Pros

                                                Cons

                                                  Best Uses

                                                    Comments about Ultra 155 - 123,000 BTU Output High Efficiency Boiler (Nat Gas):

                                                    We swapped out an old Weil Mclain Gold oil burning boiler for this propane one. Had help from some HVAC-experienced relatives, but did most of the setup ourselves (as non-experts). The instructions and examples for installation that came with the boiler was very detailed and helpful. We were able to adapt the wiring from our 20 year old "brainless" boiler to the new computer interfaced unit easily, and there are tons of settings for different systems, including the ability to power various circulators at calls for heat from different inputs (zone valves). The unit was easy to change to propane with the included orifice kit. The small annoyances included having to adapt the boiler output to the included circulator pump and having the pressure relief valve located at the top of the boiler (on the old, it was off to the side near the bottom, so it wouldn't spray all over, we need to put in an additional pipe to direct overflow down) but these are very minor. The unit is very quiet, you can only hear the circulator even when the boiler is firing. Time will tell with reliability, but the system interface is easy to navigate and find diagnostic information, like input signals (calls for heat), output signals (circulator pump activation), and system temperatures. Looking forward to seeing how the high-efficiency modulation works out.

                                                    • Primary use:
                                                    • Personal

                                                    (2 of 2 customers found this review helpful)

                                                     
                                                    4.0

                                                    VERY SATISFIED TO DATE!!

                                                    By Elijah

                                                    from Gary, IN

                                                    Verified Buyer

                                                    Pros

                                                      Cons

                                                        Best Uses

                                                          Comments about Ultra 155 - 123,000 BTU Output High Efficiency Boiler (Nat Gas):

                                                          After reading the comments section of this product, I was convienced this product was the one I wanted. After receiving delivery, I set the boiler up in my basement. I purchased the easy up kit. If there is enough head space, buy the kit. It made the installation much easler. The overall appearance of the installation is great. I was very impressed with the start up. We have not tested the boiler's ability to heat the house under extreme cold weather yet, but if it performs as well as the start up, I will be very satisfied. The supply lines were hot within three minutes of startup.

                                                          • Primary use:
                                                          • Personal
                                                           
                                                          5.0

                                                          excellent product

                                                          By Joe the plumber

                                                          from arcola,il

                                                          Verified Buyer

                                                          Pros

                                                            Cons

                                                              Best Uses

                                                                Comments about Ultra 155 - 123,000 BTU Output High Efficiency Boiler (Nat Gas):

                                                                easy installation-good instructions very detail oriented

                                                                • Primary use:
                                                                • Business

                                                                (2 of 2 customers found this review helpful)

                                                                 
                                                                5.0

                                                                Works Great

                                                                By Love my Radiators

                                                                from Idaho

                                                                Verified Reviewer

                                                                Pros

                                                                  Cons

                                                                    Best Uses

                                                                      Comments about Ultra 155 - 123,000 BTU Output High Efficiency Boiler (Nat Gas):

                                                                      I've had this Boiler since last fall and it's been working great. One thing to know on this unit is they want you to use 1" pipe on the boiler loop yet it comes with 3/4" pipe coming off the boiler. Seems like overkill on the 1" loop. So this made installation a bit more with the plumber I hired to install it. If I had to do it over again I might have gone with the next model down that only needs 3/4" pipe on the loop from the boiler to the system.

                                                                      But it's quiet and heats up our 3000 ft. 100 year old house with 100 year old leaky windows with no problem. It was below zero when we got this boiler going and it had no problem heating up this house. Our gas bill has gone down in half with this new boiler and we keep the house warmer than last winter.

                                                                      • Primary use:
                                                                      • Personal

                                                                      Displaying reviews 1-10

                                                                      Back to top

                                                                      Previous | Next »

                                                                      Q&A: Ask the Questions, share answers

                                                                      Do you have questions about this product?

                                                                      get answers from real customers and in-house experts with AnswerBox.

                                                                      16 Questions | 27 Answers
                                                                      Displaying questions 1-10Previous | Next »
                                                                      • Ultra 155 - 123,000 BTU Output High Efficiency Boiler (Nat Gas)

                                                                        Q:

                                                                        Outdoor reset & domestic Priority standard???Explain please Does the boiler have a built in Low h2o cut off?? Does it come with nuetralizer for condensate ??
                                                                        Asked on 6/15/2013 by Wannabe from Fishkill NY

                                                                        2 answers

                                                                        • VERIFIED BUYER

                                                                          A:

                                                                          I'm not sure about outdoor reset. It measures outdoor temperature to determine how hot to make the water. At warmer outdoor temperatures it fires a a lower rate to burn longer and more efficiently. Domestic priority is for homes that have their domestic hot water on a tank off the boiler. If there is high demand for both heat and high demand for hot water, the hot water zone gets the heat first.
                                                                          There is a low water cut off.
                                                                          Condensate just drains out the side. You have to make your own arrangements for collecting it. For the first year I used a coffee can and a 6 year old boy. Now we have a float operated pump.
                                                                          It came with a water treatment kit for the boiler water.
                                                                          Willy Spurr

                                                                          Answered on 6/19/2013 by Anonymous
                                                                        • CUSTOMER CARE

                                                                          A:

                                                                          The boiler does not come with a low-water cutoff or condensate neutralization kit, but these can be purchased separately. Outdoor reset technology allows the boiler to save energy by producing lower water temperatures when outdoor temperatures are warmer. Priority refers to its capability to have a zone for an indirect water heater that takes precedence over all the space heating zones.

                                                                          Answered on 6/28/2013 by PexSupply Staff from NY
                                                                      • Ultra 155 - 123,000 BTU Output High Efficiency Boiler (Nat Gas)

                                                                        Q:

                                                                        This is for use with natural gas correct
                                                                        Asked on 12/13/2012 by Roger from Breezy point ny

                                                                        4 answers

                                                                        • VERIFIED BUYER

                                                                          A:

                                                                          Yes. Natural Gas.
                                                                          Sent from Lisa's iPhone

                                                                          Answered on 12/13/2012 by Anonymous
                                                                        • VERIFIED BUYER

                                                                          A:

                                                                          Yes
                                                                          Sent from my iPhone

                                                                          Answered on 12/13/2012 by Anonymous
                                                                        • VERIFIED BUYER

                                                                          A:

                                                                          The boiler comes set up for natural gas and can be converted to propane with the supplied kit.

                                                                          Answered on 12/13/2012 by Anonymous
                                                                        • VERIFIED BUYER

                                                                          A:

                                                                          Yes. The Ultra 155 uses natural gas. I believe there are some that use propane so just make sure when ordering that you order natural gas. FYI: I installed mine last year and the electronic menu screen made it well worth it!

                                                                          Answered on 12/13/2012 by Anonymous
                                                                      • Ultra 155 - 123,000 BTU Output High Efficiency Boiler (Nat Gas)

                                                                        Q:

                                                                        Can i use glycol with this boiler and if so what type is required?
                                                                        Asked on 8/27/2012 by rispurge from United States

                                                                        4 answers

                                                                        • VERIFIED BUYER

                                                                          A:

                                                                          it is better to use an exchanger,wm is very specific about what kind of glycol you can use,if any.

                                                                          Answered on 8/27/2012 by Anonymous
                                                                        • VERIFIED BUYER

                                                                          A:

                                                                          Yes you can use glycol in a boiler. You need to contact the manufacture for the rate per gallon of water. Glycol well also reduce the BTU's that your boiler well produce. So you may want to increase your boiler size.

                                                                          Answered on 8/27/2012 by Anonymous
                                                                        • VERIFIED BUYER

                                                                          A:

                                                                          I do not recall if you can use a glycol mix. Though if you check the site,
                                                                          the entire manual is available. I recommend reading it all the way through,
                                                                          before buying. You'll fell better about installing it if you do.

                                                                          Answered on 8/27/2012 by Anonymous
                                                                        • CUSTOMER CARE

                                                                          A:

                                                                          This boiler works with most propylene glycol in concentrations up to 50%.

                                                                          Answered on 9/11/2012 by PexSupply Staff from NY
                                                                      • Ultra 155 - 123,000 BTU Output High Efficiency Boiler (Nat Gas)

                                                                        Q:

                                                                        what comes in the box? Do i need an expansion tank?
                                                                        Asked on 8/8/2012 by Kez from Santa Barbara, CA

                                                                        3 answers

                                                                        • VERIFIED BUYER

                                                                          A:

                                                                          the expantion tank is seprate, so are any other external parts that you
                                                                          will need to have if your replaceing an entire system.

                                                                          Answered on 8/8/2012 by Anonymous
                                                                        • VERIFIED BUYER

                                                                          A:

                                                                          Yes you do need to buy one
                                                                          Sent via BlackBerry by AT&T

                                                                          Answered on 8/8/2012 by Anonymous
                                                                        • VERIFIED BUYER

                                                                          A:

                                                                          yes you do need a expansion tank as for what comes in the box the unit the main water pump and the outside vents and sencers for the unit supply return and outside as well
                                                                          As for the tank I am still having some problem with that as to size

                                                                          Answered on 8/9/2012 by Anonymous
                                                                      • Ultra 155 - 123,000 BTU Output High Efficiency Boiler (Nat Gas)

                                                                        Q:

                                                                        what is the recommended cirulator pump for this model if used in 5 zone valves, all cast iron radiator, approx 2700 sq ft house.
                                                                        Asked on 6/17/2012 by ren from yonkers, NY

                                                                        2 answers

                                                                        • VERIFIED BUYER

                                                                          A:

                                                                          Tako 008 for ultra & 0014 for house

                                                                          Answered on 6/17/2012 by Anonymous
                                                                        • CUSTOMER CARE

                                                                          A:

                                                                          This boiler includes a 0014 boiler circulator. The size of the system circulator depends on the flow rate and head pressure in the system.

                                                                          Answered on 6/21/2012 by PexSupply Staff from NY
                                                                      • Ultra 155 - 123,000 BTU Output High Efficiency Boiler (Nat Gas)

                                                                        Q:

                                                                        I wanted to use the wall mount kit with this boiler but the manual says minimum 2 feet vent pipe and 2 elbows to use the included termination kit since it will be mounted to an outside wall it will have 3' vertical and 18" horizontal pipe for vent and the same for intake air. will this be acceptable? the picture in the manual only shows 1 elbow on the vent and 1 on the intake.
                                                                        Asked on 11/18/2011 by Tom from Richmondville NY

                                                                        1 answer

                                                                        • CUSTOMER CARE

                                                                          A:

                                                                          Yes, your setup will work just fine.

                                                                          Answered on 11/21/2011 by PexSupply Staff from NY
                                                                      • Ultra 155 - 123,000 BTU Output High Efficiency Boiler (Nat Gas)

                                                                        Q:

                                                                        If you have 3 zone valves does this boiler need two cir pumps Im told it does
                                                                        Asked on 11/4/2011 by Anonymous

                                                                        1 answer

                                                                        • CUSTOMER CARE

                                                                          A:

                                                                          The boiler will have to be piped primary/secondary. You will have a primary (boiler) circulator and a secondary (system) circulator. The boiler comes with the primary circulator. You will need a secondary circulator.

                                                                          Answered on 11/4/2011 by PexSupply Staff from NY
                                                                      • Ultra 155 - 123,000 BTU Output High Efficiency Boiler (Nat Gas)

                                                                        Q:

                                                                        your easy-up manifold has the circulator pump on the return side of the boiler but the manual has it on the supply side. What is the difference?
                                                                        Asked on 10/17/2011 by Anonymous from Levittown, PA

                                                                        2 answers

                                                                        • A:

                                                                          page 10 of manual states " install the boiler circulator only on the boiler return piping"

                                                                          Answered on 8/22/2013 by Sam from lewisburg , PA
                                                                        • CUSTOMER CARE

                                                                          A:

                                                                          High Efficiency boilers have large pressure drops, so it is generally recommended to put the circulator on the return side.

                                                                          Answered on 10/21/2011 by PexSupply Staff from NY
                                                                      • Ultra 155 - 123,000 BTU Output High Efficiency Boiler (Nat Gas)

                                                                        Q:

                                                                        Can you change the orientation of the boiler circulation pump from vertical to horizontal? I have tight height requirement.
                                                                        Asked on 10/3/2011 by Anonymous

                                                                        1 answer

                                                                        • CUSTOMER CARE

                                                                          A:

                                                                          Yes, you can change the orientation of the pump.

                                                                          Answered on 10/4/2011 by PexSupply Staff from NY
                                                                      • Ultra 155 - 123,000 BTU Output High Efficiency Boiler (Nat Gas)

                                                                        Q:

                                                                        Do you have installation manual for this boiler
                                                                        Asked on 6/12/2011 by Tom from Long Island, NY

                                                                        1 answer

                                                                      Displaying questions 1-10Previous | Next »

                                                                      Do you have a question about this product? 

                                                                      SupplyHouse.com Logo

                                                                      Join Our Mailing List - Sign up and receive special offers and coupons