Ultra 230 - 183,000 BTU Output High Efficiency Boiler (Nat Gas or LP) Zoom

Ultra 230 - 183,000 BTU Output High Efficiency Boiler (Nat Gas or LP)

SKU:383-500-704

Brand: Weil Mclain

Weil Mclain
383-500-704 has been discontinued.
Direct Replacement:
SKU: 383-500-724
Brand: Weil Mclain
0

Resources

Specs

Fuel Type: Propane
Natural Gas
Efficiency:
?
95.4%
System Type: Hydronic (Water)
Features: EI/Spark Ignition
Direct Vent
Condensing
Vent Size: 3"
4"
Water Connection: 1"
Gas Connection: 1/2"
BTU Input: 230000
BTU Output: 183000
Warranty: Limited 15 Year Warranty on Heat Exchanger/ 1-year on parts
Width (Inches): 22-13/16"
Vent Type: Direct Vent
PVC
AL29-4C
Boiler Type: High Efficiency

Description for Weil Mclain 383-500-704

**Series 3 Ultra Boiler
Key Features
- Gas fired water boiler with cast aluminum heat exchanger
- Venturi mixing body mixes air and gas providing higher efficiency
- Designed to operate in low temperature condensing applications
- Outdoor reset and domestic hot water priority standard
- Negative regulated gas valve precisely delivers gas to the boiler
- Electronic control module automatically adjusts blower speed and gas flow rate in response to environment
- Modulates with 5 to 1 turndown ratio
- Variable speed motor matches combustion output to heating needs
- High grade stainless steel burner features quiet operation, high efficiency, and cleaner combustion for low NOx applications.

  • Propane Conversion Orifice included for LP Gas Applications

    Hydro-Core Near Boiler Installation Options::
    • FT-2R45 1" Ultra Component Kit

      PLEASE NOTE: The product weighs 204 lbs. and may require the use of a
      lift gate.
      If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • Ultra 230 - 183,000 BTU Output High Efficiency Boiler (Nat Gas or LP)

    REVIEW SNAPSHOT®

    by PowerReviews
    Weil MclainUltra 230 - 183,000 BTU Output High Efficiency Boiler (Nat Gas or LP)
     
    4.8

    (based on 6 reviews)

    Ratings Distribution

    • 5 Stars

       

      (5)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Pros

    No Pros

    Cons

    No Cons

    Best Uses

    No Best Uses
      • Primary use:
      • Personal (5)

    Reviewed by 6 customers

    Sort by

    Displaying reviews 1-6

    Back to top

     
    5.0

    very very pleased ++++ I'm fussy

    By JC

    from Whitman Ma.

    Verified Reviewer

    Pros

      Cons

        Best Uses

          Comments about Ultra 230 - 183,000 BTU Output High Efficiency Boiler (Nat Gas):

          I have had this 2 seasons.......tough house to heat..3 story Victorian....9.5 ceilings....got a quality installation.....4 zones...........no problems whatsoever....super quiet....gas bills went down 35 to 40 %...seems like great quality to me......replaced a 30 year old Burnham conventional gas boiler..no bad voodoo here

          • Primary use:
          • Personal
           
          5.0

          Working well through many cold nights

          By Lance Trusty

          from Billings MT

          Verified Reviewer

          Pros

            Cons

              Best Uses

                Comments about Ultra 230 - 183,000 BTU Output High Efficiency Boiler (Nat Gas or LP):

                We had three of these units installed in 2 old 1930's building that has many old radiators. The system has ran without a hitch since 2012. The system regulates the water flow and temperature by a thermostat outside and inside. The system is easy to monitor and makes the Maintenance Departments easier and more efficient. It has gone through 2 extreme temperature winters in very inefficient insulated buildings without a hitch. Very easily the best piece of equipment in use in our buildings. Highly recommended

                • Primary use:
                • Business
                 
                5.0

                Works Exactly As It Was Intended

                By Rich The Snow Guy

                from Oregon, Illinois

                Verified Reviewer

                Pros

                  Cons

                    Best Uses

                      Comments about Ultra 230 - 183,000 BTU Output High Efficiency Boiler (Nat Gas):

                      I live in Northern Illinois whare we have some fairly unpredictable Winter months and my house sits on top of a hill and my driveway looks like a ski slope. When we built the house 13 years ago I had begun to research a hydronic snowment application and last year I was finally able to put together enough monies to have a 5" thick concrete driveway poured with 3000 feet of 3/4" Pex installed in the concrete. This boiler is the backbone of the system and its efficiencies were definitely taken into consideration. Lets face it, the worst energy application one could have is to be throwing BTU's at concrete to melt snow & ice. I kept the installation simple with no automatic controls to sense slab temp or outdoors moisture and that was my choice. I had a day last Winter that we had minimally 1/8" of ice on my driveway and we had 30 mph winds with a windchill factor of zero. I turned the system on after all was done and in 1.5 hours it was melted and had run off. Sure beats me trying to get rid of it by hand. The boiler is as expected and I am about to install a indirect hot water heater and use it for that purpose as well.

                      • Primary use:
                      • Personal

                      (5 of 6 customers found this review helpful)

                       
                      5.0

                      A superior product

                      By Jon

                      from Dublin, Ohio

                      Verified Buyer

                      Pros

                        Cons

                          Best Uses

                            Comments about Ultra 230 - 183,000 BTU Output High Efficiency Boiler (Nat Gas):

                            This boiler replaced a pair of older Dunkirk boilers. The Dunkirks were the most unreliable pieces of junk ever sold I think, and the company making them were HORRIBLE at providing warranty repair service. The Mclain Ultra 230 is generations ahead in technology with a microprocessor boiler control, multiple levels of programming, diagnostics and the ability to make the boiler operate to your individual installation. Mine supplies hot water to three fan/coil air handlers covering four heat zones in the hose and a DHW heat exchanger. It took me a few minutes to program the boiler to my system and it has operated flawlessly ever since. I had Weil Mclain come to the house to look over the installation and they measured the exhaust gases which were within 0.01% of the specified CO2 levels. The CO emissions were exceptionally low as well. My measured eifficiency was about 93% with an outside air temp of 29 degrees. Not too shabby!

                            • Primary use:
                            • Personal

                            (4 of 5 customers found this review helpful)

                             
                            5.0

                            An excellent high sfficiency boiler!

                            By Jon

                            from Dublin, Ohio

                            Verified Reviewer

                            Pros

                              Cons

                                Best Uses

                                  Comments about Ultra 230 - 183,000 BTU Output High Efficiency Boiler (Nat Gas):

                                  I have installed this boiler in my 7,000 sqft home. It supplies hot water to three fan/coil air handler's covering four zones in the house. It also supplies an 80 gallon hot water heat exchanger. Ive followed the installation schematics exactly and used the prefabricated header supplied by Mcclain. I have six Taco pumps running the various fan coils and DHW heat exchanger and all my lines are insulated. I had a manufacturers Rep come out to inspect the installation and got the thumbs up. We measured the exhaust gases and found almost perfect CO2 and carbon monoxide readings. My measured efficiency was 92.7%. I've been using the unit through half of this first winter and the results are excellent so far. It is a vast, vast improvement over my old Dunkirk non-modulating boiler. The microprocessor controls are decades more advanced than the ancient technology of the old clunker. I'm very happy with this boiler and would highly recommend it!

                                  • Primary use:
                                  • Personal

                                  (6 of 7 customers found this review helpful)

                                   
                                  4.0

                                  So Far So Good

                                  By Ed

                                  from Los Ranchos NM

                                  Verified Buyer

                                  Pros

                                    Cons

                                      Best Uses

                                        Comments about Ultra 230 - 183,000 BTU Output High Efficiency Boiler (Nat Gas):

                                        I installed this boiler following one of the many plumbing schematics included in the manufacturer's manual. It fired right up first time and has been working fine for a month now.
                                        Positives-small and light for a 183K btu/hr boiler, quiet, efficient, intake and output heat sensors regulate the heat modulation.
                                        Negatives-only time will tell, I added the water conditioner that came with the boiler to protect the aluminum heat exchanger, but don't know what the life expectancy is. The list of annual maintenance before firing up each fall is extensive. I am unable to check the combustion gasses for CO and CO2 emissions as I do not have the equipment so I can't fine tune the venturi. I am hoping it came preset right from the factory. Also, since this is a condensing boiler, it produces a small amount of water when it is burning which has to be collected or drained.

                                        • Primary use:
                                        • Personal

                                        Displaying reviews 1-6

                                        Back to top

                                        Q&A: Ask the Questions, share answers

                                        Do you have questions about this product?

                                        Get answers from real customers and in-house experts with AnswerBox.

                                        13 Questions | 17 Answers
                                        Displaying questions 1-10Previous | Next »
                                        • Ultra 230 - 183,000 BTU Output High Efficiency Boiler (Nat Gas or LP)

                                          Q:

                                          My 230 doesn't seem to heat as effectively in 2 of the 4 zones....is the operating temp the same for all zones? Can it be set for individual zones ? Nice and quiet and gas bills went down a good bit. This replaced a 30 yr old unit.
                                          Asked on 3/15/2015 by JC from Whitman Ma.

                                          1 answer

                                          • CUSTOMER CARE

                                            A:

                                            yes it is, could be a water flow issue in those 2 zones.

                                            Answered on 3/17/2015 by Supplyhouse Staff from New York
                                        • Ultra 230 - 183,000 BTU Output High Efficiency Boiler (Nat Gas or LP)

                                          Q:

                                          CAN BLACK PIPE BE USED WITH THE WEIL-MCLAIN ULTRA BOILERS.
                                          Asked on 7/11/2014 by joe from United States

                                          1 answer

                                        • Ultra 230 - 183,000 BTU Output High Efficiency Boiler (Nat Gas)

                                          Q:

                                          is the weil mclain 383-500-724 boiler a
                                          wall hung mountable?
                                          Asked on 10/14/2013 by mayer the buyer

                                          1 answer

                                        • Ultra 230 - 183,000 BTU Output High Efficiency Boiler (Nat Gas)

                                          Q:

                                          Can it be used with propane
                                          Asked on 6/1/2012 by Joe from Jackson n.j.

                                          2 answers

                                          • VERIFIED BUYER

                                            A:

                                            My ultra 230 came with a orifice (disk) that can be installed for propane use. Check the online installation manual to see for sure if that is still an option. Do not count on getting any help from anyone in the heating and cooling industry if you are DIY and are not a licenced installer.
                                            Sent from my Verizon Wireless Device

                                            Answered on 6/1/2012 by Anonymous
                                          • CUSTOMER CARE

                                            A:

                                            Yes, this boiler is field-convertible to propane.

                                            Answered on 6/5/2012 by PexSupply Staff from NY
                                        • Ultra 230 - 183,000 BTU Output High Efficiency Boiler (Nat Gas)

                                          Q:

                                          Do you need to add a special additive if you have pex piping instead of copper.
                                          Asked on 6/1/2012 by Joe from New jersey

                                          1 answer

                                          • CUSTOMER CARE

                                            A:

                                            No additives are required, but you should use PEX tubing with an oxygen barrier.

                                            Answered on 6/5/2012 by PexSupply Staff from NY
                                        • Ultra 230 - 183,000 BTU Output High Efficiency Boiler (Nat Gas)

                                          Q:

                                          Can it be used with conventional baseboard,6 zone system.
                                          Asked on 5/7/2012 by Joe from New jersey

                                          2 answers

                                          • VERIFIED BUYER

                                            A:

                                            Yes, but you would need a separate zone controller for 6 zones. The on board hardware/software only recognizes 3 zones one being the boiler circulator itself.

                                            Answered on 5/7/2012 by Another PexSupply Customer
                                          • CUSTOMER CARE

                                            A:

                                            Yes, it can.

                                            Answered on 5/14/2012 by PexSupply Staff from NY
                                        • Ultra 230 - 183,000 BTU Output High Efficiency Boiler (Nat Gas)

                                          Q:

                                          Existing boiler is well mcclane 175000 btu 80percent ef.what would be the proper replacement size with the95 percent ef.
                                          Asked on 5/7/2012 by Joe from New jersey

                                          1 answer

                                          • CUSTOMER CARE

                                            A:

                                            This Ultra boiler would be a good choice if your current boiler is gas-powered, but it may require different venting methods. Keep in mind that condensing boilers are not able to achieve their full efficiency ratings when they are used to produce "high-temperature" water (above approximately 150°F).

                                            Answered on 5/8/2012 by PexSupply Staff from NY
                                        • Ultra 230 - 183,000 BTU Output High Efficiency Boiler (Nat Gas)

                                          Q:

                                          do you need a water heater to supply hot or keep water to the boiler,or this boiler supply it own hot water for heat. It because i have a tankless water heater,thanks
                                          Asked on 1/31/2012 by Anonymous

                                          3 answers

                                          • CUSTOMER CARE

                                            A:

                                            This boiler is designed to operate as part of a closed heating loop. This means that it continuously cycles and reheats the same water (for many years, ideally). The only water supply to the unit would be from a pressure reducing fill valve connected to the boiler and a water supply line. It offsets any minor water loss from valves, air eliminators, etc.

                                            Answered on 2/1/2012 by PexSupply Staff from NY
                                          • A:

                                            A thankless water heater is not needed with this boiler to operate. If you want to use it for domestic hot water you'll need to add a heat exchanger water tank. The water that circulates in these boilers contains ph adjusting chemicals to preserve the slimjnim heat exchanger.

                                            Answered on 2/4/2012 by Jon from Dublin, Ohio
                                          • VERIFIED BUYER

                                            A:

                                            This boiler will operate independently of an hot water system. You can heat your home with it and continue to use your tankless water heater.

                                            Answered on 2/11/2012 by Jon from Dublin, Ohio
                                        • Ultra 230 - 183,000 BTU Output High Efficiency Boiler (Nat Gas)

                                          Q:

                                          does this boiler need one and half gas line from the main gas line?
                                          Asked on 1/21/2012 by Mr Pollock from Bronx NY

                                          1 answer

                                          • CUSTOMER CARE

                                            A:

                                            According to the specifications for this boiler, it requires a 1/2" gas connection.

                                            Answered on 1/23/2012 by PexSupply Staff from NY
                                        • Ultra 230 - 183,000 BTU Output High Efficiency Boiler (Nat Gas)

                                          Q:

                                          How is the ~95% efficiecy calculated? If I divide the BTUs out buy the BTUs I get <80%.
                                          Asked on 1/17/2012 by Anonymous from Waukesha, WI

                                          1 answer

                                          • CUSTOMER CARE

                                            A:

                                            This unit has an IBR output rating of 183,000 and a DOE BTU rating of 207,000. We use the IBR ratings on the site. They assume that the boiler is located in an unheated space and that the heat lost from the boiler and its surrounding piping is wasted. The DOE rating (which will always be higher) assumes the boiler occupies a heated space. The 95.4% efficiency rating Weil-McLain lists uses the DOE rating and somewhere between the 46 and 230 BTU possible input ratings of the boiler.

                                            Answered on 1/17/2012 by PexSupply Staff from NY
                                        Displaying questions 1-10Previous | Next »

                                        Do you have a question about this product?