Ultra 299 - 234,000 BTU Output High Efficiency Boiler (Nat Gas or LP) Zoom

Ultra 299 - 234,000 BTU Output High Efficiency Boiler (Nat Gas or LP)

SKU:383-500-705

Brand: Weil Mclain

Weil Mclain
383-500-705 has been discontinued.
Direct Replacement:
SKU: 383-500-725
Brand: Weil Mclain

Specs

Fuel Type: Natural Gas
Propane
Efficiency:
?
96.4%
System Type: Hydronic (Water)
Features: EI/Spark Ignition
Direct Vent
Condensing
Vent Size: 3"
4"
Water Connection: 1-1/4"
Gas Connection: 3/4"
BTU Input: 299000
BTU Output: 234000
Warranty: Limited 15 Year Warranty on Heat Exchanger/ 1-year on parts
Width (Inches): 22-13/16"
Vent Type: Direct Vent
PVC
AL29-4C
Boiler Type: High Efficiency

Description for Weil Mclain 383-500-705

**Series 3 Ultra Boiler
Key Features
- Gas fired water boiler with cast aluminum heat exchanger
- Venturi mixing body mixes air and gas providing higher efficiency
- Designed to operate in low temperature condensing applications
- Outdoor reset and domestic hot water priority standard
- Negative regulated gas valve precisely delivers gas to the boiler
- Electronic control module automatically adjusts blower speed and gas flow rate in response to environment
- Modulates with 5 to 1 turndown ratio
- Variable speed motor matches combustion output to heating needs
- High grade stainless steel burner features quiet operation, high efficiency, and cleaner combustion for low NOx applications.

  • Propane Conversion Orifice included for LP Gas Applications

    PLEASE NOTE: The product weighs 254 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • Ultra 299 - 234,000 BTU Output High Efficiency Boiler (Nat Gas or LP)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons