Ultra 80 - 62,000 BTU Output High Efficiency Boiler (Nat Gas) Zoom

Ultra 80 - 62,000 BTU Output High Efficiency Boiler (Nat Gas)

SKU:383-500-720

Brand: Weil Mclain

Weil Mclain
Qty Price
$3,269.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
63

Resources

Specs

Fuel Type: Natural Gas
Efficiency:
?
93.5%
System Type: Hydronic (Water)
Features: EI/Spark Ignition
Direct Vent
Condensing
Vent Size: 2"
3"
Water Connection: 1"
Gas Connection: 1/2"
BTU Input: 80000
DOE Rating:
?
71000
IBR Rating:
?
62000
Warranty: Limited 15 Year Warranty on Heat Exchanger/ 1-year on parts
Depth (Inches): 19-15/16"
Height (Inches): 43.0625
Width (Inches): 22-13/16"
Vent Type: Direct Vent
PVC
AL29-4C
Boiler Type: High Efficiency

Description for Weil Mclain 383-500-720

Series 3 Ultra CT Boilers

Note: Product Title reflects this boiler's IBR Net Output Rating

Key Features

  • Gas fired water boiler with cast aluminum heat exchanger
  • Venturi mixing body mixes air and gas providing higher efficiency
  • Designed to operate in low temperature condensing applications
  • Outdoor reset and domestic hot water priority standard
  • Negative regulated gas valve precisely delivers gas to the boiler
  • Electronic control module automatically adjusts blower speed and gas flow rate in response to environment
  • Modulates with 5 to 1 turndown ratio
  • Variable speed motor matches combustion output to heating needs
  • High grade stainless steel burner features quiet operation, high efficiency, and cleaner combustion for low NOx applications.

The Ultra Easy-Up Manifold Kit can speed up installation of the primary/secondary piping required on Ultra boilers. Weil-McLain's Easy-Up manifold kit is designed by the boiler manufacturer and provides the added feature of optional indirect water heater connections.

Easy-up Manifold Installation Options:

PLEASE NOTE: The product weighs 199 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Ultra 80 - 62,000 BTU Output High Efficiency Boiler (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
Weil MclainUltra 80 - 62,000 BTU Output High Efficiency Boiler (Propane)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(2 of 3 customers found this review helpful)

 
5.0

Super Quiet

By cdr

from Tallahassee Florida

Verified Buyer

Comments about Ultra 80 - 62,000 BTU Output High Efficiency Boiler (Propane):

Follow the installations instructions and make sure to use all 3 circulation pumps.

  • Primary use:
  • Personal

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

15 Questions | 17 Answers
Displaying questions 1-10Previous | Next »
  • Ultra 80 - 62,000 BTU Output High Efficiency Boiler (Nat Gas)

    Q:

    I have 1660 sq house, I going to used the 80. My house is baseboard with three zones one each floor. In the manual the spec. are 1 inch feed and return, all baseboard are 3/4 inch. will this cause a problem for me. Thank you
    Asked on 6/22/2013 by joe, GC from long island, new york

    1 answer

    • CUSTOMER CARE

      A:

      This wouldn't cause a problem. Keep in mind also that this boiler requires primary/secondary piping, so it would be possible to have 1" lines on the boiler loop with 3/4" lines feeding the baseboards.

      Answered on 6/28/2013 by PexSupply Staff from NY
  • Ultra 80 - 62,000 BTU Output High Efficiency Boiler (Nat Gas)

    Q:

    Will this boiler works in condensing mode if I use it with cast iron radiators in a single loop pipe or I have to switch to two loops pipe to increase dropping of the water temperature in the return pipe?
    Is it possible that the integrated boiler control will adjust the speed of circulating pump to achieve condensing mode ( less than 120F) for single loop pipe so this way I will not have to switch to two loops??
    Asked on 5/19/2012 by Beekmansup from PA

    2 answers

    • VERIFIED BUYER

      A:

      I don't know why it would not work that way

      Answered on 5/19/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Maybe?
      Keep your project simple. If the federal rebate is still in effect; buy the condensing boiler. If not--don't waste your money.
      Hydronics is not an exact science yet. I will be writing a book on hydronic installation in the near future. It will be
      simple and geared to the DIY. The outdoor boiler reset, and primary piping are your best friends if you decide to
      go with a condensing boiler.
      The integrated boiler control is a switch. It will not adjust the speed of the circ.

      Answered on 5/19/2012 by Anonymous
  • Ultra 80 - 62,000 BTU Output High Efficiency Boiler (Propane)

    Q:

    I am thinking about eliminating my oil boiler and replacing it with propane (no gas available). Can I use a gas boiler and convert it to propane. Are the propane boilers just converted gas boilers.
    Asked on 3/4/2012 by Ed from Wilcox, Pa.

    1 answer

    • CUSTOMER CARE

      A:

      In Weil-McLain's Ultra series, only the Ultra 80 can be ordered as either NG or LP. All other models come configured for NG and must be converted to LP in the field. They include all necessary parts to do this.

      Answered on 3/20/2012 by PexSupply Staff from NY
  • Ultra 80 - 62,000 BTU Output High Efficiency Boiler (Nat Gas)

    Q:

    My house is 40 year old with baseboard heating what is the best water temp to set the boiler at
    sq ft is about 1300
    Asked on 2/11/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      180°F is probably the most common setting, but this can be modified depending on the application.

      Answered on 2/13/2012 by PexSupply Staff from NY
  • Ultra 80 - 62,000 BTU Output High Efficiency Boiler (Nat Gas)

    Q:

    What clearances are required for mounting, especially next to a fuse box?
    Asked on 12/21/2011 by Joe from Queens, NY

    1 answer

    • CUSTOMER CARE

      A:

      Please refer to the manual (page 5).

      Answered on 12/23/2011 by PexSupply Staff from NY
  • Ultra 80 - 62,000 BTU Output High Efficiency Boiler (Nat Gas)

    Q:

    Hi,
    Why no one is suggesting to get a real Manual J calculation from professional energy experts when people are asking about the size of the unit they need? Nobody should buy any kind of heating unit without an accurate heat load calculation on their house. I have an Ultra II 80 gas boiler with 6 fan coil units (10,000 BTU each) since 4 years, my house is 3200 sq.ft., and the unit is still more than enough for heat. My system temperature setting is on 130F because I try to keep the returning water bellow 120F, so the unit can condensate better also increasing the efficiency. You can't use the "rule of thumb" method anymore. The energy is just cost too much.
    I also think your unit sizing calculator needs some upgrade, it is out of range. I don't understand why I need a 66,000 BTU unit if I'm using low temperature radiant heat, and it jumps up to 115,000 BTU if my heating is baseboard or fan-coil at the same house settings? How it is possible?
    Asked on 11/12/2011 by Szabi from Roseto, PA

    1 answer

    • CUSTOMER CARE

      A:

      Radiant heating requires significantly lower water temperatures in order to achieve the same room temperatures (meaning less powerful boilers). A manual J (heat loss calculation) is always recommended. Any BTU calculator should only be used as a first step or to gauge a ballpark estimate.

      Answered on 11/14/2011 by PexSupply Staff from NY
  • Ultra 80 - 62,000 BTU Output High Efficiency Boiler (Propane)

    Q:

    can any of these boilers work with anti-freeze solution for application in a bungalow that is not heated during part of the winter?
    Asked on 11/4/2011 by Manny from Eaton, New Hampshire

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can use glycol with the boiler.

      Answered on 11/16/2011 by PexSupply Staff from NY
  • Ultra 80 - 62,000 BTU Output High Efficiency Boiler (Nat Gas)

    Q:

    what is the best temp of out going boilerwater temp for the best efenciey ? to make it condenstate
    ther is no water heater
    just in floor heat
    Asked on 9/28/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The water temperature needs to be 130°F or lower in order to make the unit condense.

      Answered on 9/30/2011 by PexSupply Staff from NY
  • Ultra 80 - 62,000 BTU Output High Efficiency Boiler (Nat Gas)

    Q:

    Do they make boiler that will do both heat and hot water?
    Asked on 3/12/2011 by cooney from mankato,mn

    1 answer

    • CUSTOMER CARE

      A:

      For the Weil-McLain Ultra series, you will need to get an indirect water heater along with the boiler.

      Answered on 3/14/2011 by PexSupply Staff from NY
  • Ultra 80 - 62,000 BTU Output High Efficiency Boiler (Nat Gas)

    Q:

    Hi
    In some of the rooms where I don't use I set the thermostat to 40 degrees target temperature. The room gets heated to 55 degrees. Doesn't go below 55. Why?
    Asked on 12/16/2010 by Ralph from Edison, NJ

    1 answer

    • CUSTOMER CARE

      A:

      We would suggest checking your thermostat settings as well as the low limit on the thermostat.

      Answered on 12/17/2010 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?