WM97+ 155,000 BTU Wall Mounted Boiler (NG or LP) Zoom

WM97+ 155,000 BTU Wall Mounted Boiler (NG or LP)


Brand: Weil Mclain

Weil Mclain
383-700-002 has been discontinued.
Direct Replacement:
SKU: 383-700-005
Brand: Weil Mclain



Fuel Type: Natural Gas
BTU Input: 155000
DOE Rating:
IBR Rating:
Features: Wall Mounted
Vent Type: Direct Vent

Description for Weil Mclain 383-700-002

Note: Product Title reflects this boiler's Input Rating

WM97+ wall mount gas boiler is loaded with a winning combination of features.


  • Propane Conversion Orifice included for LP Gas Applications
  • Stylish, compact wall mount design for easy installation, service and maintenance
  • Unique condensing stainless steel fire tube heat exchanger design
  • Built-in boiler circulator
  • Built-in primary/secondary piping option
  • Pre-wired terminal strip for quick and easy electrical connections
  • Convenient indirect-fired water heater connection
  • Capable to vent with PVC, PP and SS up to 100'
  • Multi-color LCD display with text - no codes

    PLEASE NOTE: The product weighs 136 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • WM97+ 155,000 BTU Wall Mounted Boiler (NG or LP)

    Q&A: Ask the Questions, share answers